Please note that the item you have bought is a 115V.

Tachometers | Raptor Supplies Worldwide

Tachometers

Filter

EXTECH -

Tachometer

StyleModelAccuracyDisplayMemoryRPM RangeSpeedSpeedsTypePrice (ex. VAT)
ARPM33-NIST-Backlit LCD10 Data Sets-0 to 2000 M/Min--$551.13
B461825-NIST-------$570.90
C461825-------$485.39
BRPM10-NISTL-------$561.60
D461893-------$226.44
B461950-NIST-------$312.69
B461895-NIST-------$465.60
ERPM250W-------$142.38
F461895+/-(0.05% rdg + 1d)99,999 Count LCDLast/Min/Max5-99,999 (Photo), 0.5-19,999 (Contact)---$358.75
G461891+/-0.05%5 digit LCDBuilt-in, Stores Both Maximum and Minimum Values0.5 to 20,000-0.2 to 6560 fpm-$286.39
G461891-NIST+/-0.05%5 digit LCDMin/Max/Last0.5 to 20,0000.05 to 1999.9 M/Min0.2 to 6560 fpmContact$387.49
ARPM33+/-0.05% +1 DigitBacklit LCD10 Data Sets2 to 99,999 (Photo),2 to 20,000 (Contact)0 to 2000 M/Min0 to 6560 fpmContact and Noncontact$312.79
INSIZE -

Tachometer

StyleModelPrice (ex. VAT)
A9223-120$158.90
B9224-213$158.04
DART CONTROLS -

DM 8000 Series Tachometers

StyleModelItemPrice (ex. VAT)
ADM8000Panel Mount Tachometers$624.06
BDM8000-RTachometer$684.00
RFQ
BDM8000-PTachometer$684.00
RFQ
BDM8000-9Tachometer$651.27
RFQ
StyleModelAccuracyMemoryRPM RangePrice (ex. VAT)
ARPM10-NIST+/-0.05%Min/Max/Last10 to 99,999 (Noncontact), 0.5 to 20,000 (Contact)$723.29
ARPM10+/-0.05% +1 DigitStores Last, Maximum and Minimum Values10 to 99,999 (Noncontact)/0.5 to 20,000 (Contact)$514.89
REED INSTRUMENTS -

Handheld Tachometers

StyleModelPrice (ex. VAT)
AR7140$329.73
BR7050$152.45
CR7100$176.09
MONARCH -

Tachometer Laser

StyleModelMemoryPrice (ex. VAT)
APLT200Max, Min, and Last Readings$304.50
BPLT200 KITMax/Min/Last Reading$437.53
MITUTOYO -

Digital Hand Tachometer

StyleModelRPM RangeTypePrice (ex. VAT)
A982-5511 to 25,000Contact$390.11
B982-5526 to 25,000 Contact 6 to 99,999 Non-ContactContact/Non-Contact$488.59
SHIMPO -

Tachometer

StyleModelCalibration CertificateDisplayItemRPM RangeSpeedSpeedsPrice (ex. VAT)
APT-110--Tachometer---$134.76
BPT-122--Tachometer---$116.65
CMT-100--Tachometer---$206.04
DDT-105A-12KMW--Tachometer---$519.23
EDT-107A-12CBL--Tachometer---$519.23
FMT-200--Tachometer---$261.45
GDT-107A-12KMW--Tachometer---$519.23
HDT-105A-12CBL--Tachometer---$519.23
IDT-2100--Tachometer---$440.54
BPT-121--Tachometer---$116.58
JCONE-3/4--Accessory---$27.51
KDT-205LR-S12NIST5 digit LCDTachometer-0.23 to 7620 M/Min-$462.29
LDT-207LRNIST5 Digit LEDTachometer-0.11 to 3810 M/Min-$410.11
MDT-107A-S12NIST5 Digit LEDTachometer-0.03 to 7620 M/Min-$511.36
NDT-105A-S12NIST5 digit LCDTachometer-0.03 to 7620 M/Min-$442.68
ODT-107AYes5 Digit LEDTachometer0.10 to 25,0000.02 to 3810 M/Min0.05 to 12,500 fpm$389.71
PDT-207LR-S12Yes5 Digit LEDTachometer6 to 99,9990.23 to 7620 M/Min0.8 to 25,000 fpm$446.41
QDT-205LRYes5 digit LCDTachometer6 to 99,9990.11 to 3810 M/Min0.4 to 12,500 fpm$394.54
RDT-105AYes5 digit LCDTachometer0.10 to 25,0000.02 to 3810 M/Min0.05 to 12,500 fpm$396.76
FERVI -

Digital Tachometer

StyleModelSizeSpeedPrice (ex. VAT)
AC067170 x 72 x 37 mm-$132.00
RFQ
BC069190 x 72 x 37 mm0.05 - 999.99 m/min$132.00
RFQ
CC070220 x 75 x 29 mm0.1 - 999.99 m/min$184.80
RFQ
AMPROBE -

Tachometer

StyleModelPrice (ex. VAT)
ATACH-20$896.54
BTACH-10$304.41
REED INSTRUMENTS -

Tachometer

StyleModelPrice (ex. VAT)
AR7100-NIST$329.21
BR7100$172.41
CR7100-NIST$384.73
EXTECH -

Laser Tachometer

StyleModelAccuracyCalibration CertificateMemoryRPM RangeTypePrice (ex. VAT)
A461995-NIST+/-0.05%NISTMin/Max/Last10 to 99,999 (Noncontact)/0.5 to 20,000 (Contact)Contact and Noncontact$542.28
B461920+/-0.05%OptionalLast/Min/Max2 to 99,999Noncontact$218.48
A4619950.05%-Built-in, Stores Both Maximum and Minimum Values10 to 99,999 (Noncontact)/0.5 to 20,000 (Contact)Contact and Noncontact$459.03
MONARCH -

Tachometer Noncontact Rpm Range 5-99 999

ModelItemPrice (ex. VAT)
PT99AE2MAQ$232.71
APPROVED VENDOR -

Non Contact Tachometer 10 To 99 999 Rpm

ModelItemPrice (ex. VAT)
5URH0AE6RBM$167.53
REED INSTRUMENTS -

Laser Photo Tachometer, Professional Combination, Contact/Non-Contact

ModelItemPrice (ex. VAT)
R7150CD4DLU$377.00
REED INSTRUMENTS -

Contact/Photo Tachometer, Combination, NIST Certified, Non Contact Range 300mm

ModelItemPrice (ex. VAT)
R7140-NISTCD4DLX$512.91
REED INSTRUMENTS -

Photo Tachometer, Compact, Non-Contact, NIST Certified, Built-In Laser

ModelItemPrice (ex. VAT)
R7050-NISTCD4DMH$335.64
REED INSTRUMENTS -

Combination Photo Tachometer, Contact and Laser, NIST Certified

ModelItemPrice (ex. VAT)
R7100-NISTCD4DMK$359.27
STARRETT -

Tachometer Laser Pocket Kit With Case

ModelItemPrice (ex. VAT)
S7793ZAH2RBQ$1,138.70
EXTECH -

Mini Laser Photo Tachometer/counter

ModelItemPrice (ex. VAT)
461920-NISTAF2CXN$330.98
EXTECH -

Mini Contact Tachometer

ModelItemPrice (ex. VAT)
461750AF4CNK$253.43
12

Tachometers

Raptor Supplies offers a wide range of tachometers from brands like Dart Controls, Extech, Mitutoyo, Monarch, Reed Instruments, Shimpo, Starrett and Westward used for measuring the rotational speed of a shaft or disk in a motor. The device displays the revolutions per minute (RPM) on a calibrated analogue or digital dial. Reed Instruments tachometers are ideal for measuring both the RPM (revolutions per minute) in rotational equipment and surface speed m/min (meters per minute). They feature a built-in laser pointer to help identifying the target area and an LCD screen which displays test results and the unit of measurement. These tachometers further come with a cone contact adapter, a funnel contact adapter, a surface speed wheel, four AA batteries, reflective tape, instructions and a carrying case. Extech tachometers faciltate taking safe, non-contact RPM measurements (2 - 99999 RPM) of rotating objects just by pointing the integral laser (1.6 ft target distance) at the reflective tape placed on the object to be measured. These tachometers come equipped with a memory button for recording last, MAX and MIN readings.

We are here to help!

Looking for a part not listed here?