Please note that the item you have bought is a 115V.

Enerpac Swing Clamp Arms | Raptor Supplies Worldwide

ENERPAC Swing Clamp Arms

Enerpac swing clamp arms are used as an attachment to swing clamp hydraulic cylinders for holding a workpiece in place during machining, milling & testing applications. These units feature hardened steel construction for maximum wear resistance. They allow easy installation and fastening on the cylinder clamp to attain exact arm position.

Filter

StyleModelDimension CClamping ForceClamping StrokeDimension C1Dimension DDimension D1Dimension D2Dimension FPrice (ex. VAT)
ASURD211.05"500 lbs.0.32"1.69"1.1"1.86"1.77"0.39"$1,072.06
ASULD211.05"500 lbs.0.32"1.69"1.1"1.86"1.77"0.39"$1,072.06
ASURS211.05"475 lbs.0.32"1.69"1.1"1.86"1.77"0.39"$1,106.81
ASULS211.05"475 lbs.0.32"1.69"1.1"1.86"1.77"0.39"$1,002.81
ASULS511.08"1100 lbs.0.39"1.97"1.37"2.13"2.25"0.63"$1,036.65
ASULD511.08"1250 lbs.0.39"1.97"1.37"2.13"2.25"0.63"$1,015.79
ASULD1211.08"2600 lbs.0.5"2.18"1.87"2.62"2.88"0.87"$1,039.78
ASURS511.08"1100 lbs.0.39"1.97"1.37"2.13"2.25"0.63"$887.55
ASURS1211.08"2400 lbs.0.5"2.18"1.87"2.62"2.88"0.87"$1,318.23
ASULS1211.08"2400 lbs.0.5"2.18"1.87"2.62"2.88"0.87"$1,175.60
ASURD511.08"1250 lbs.0.39"1.97"1.37"2.13"2.25"0.63"$1,015.79
ASURD1211.08"2600 lbs.0.5"2.18"1.87"2.62"2.88"0.87"$1,334.38
ASURD2011.12"4200 lbs.0.55"2.28"2.46"3.35"2.76"1.26"$1,696.13
ENERPAC -

CAL Series Clamp Arms

StyleModelDimension HClamping ForceDimension ADimension JDimension CDimension DDimension EDimension FPrice (ex. VAT)
ACAL22A--------$164.91
ACAL52A--------$178.76
BCAL220.45"500 lbs.3.63"M6 x 10.38"0.393" to 0.395"0.63"0.42"$82.63
BCAL520.56"1250 lbs.5.81"M6 x 10.5"0.630" to 0.631"0.76"0.45"$97.29
BCAL1220.73"2600 lbs.7.06"M10 x 1.50.7"0.876" to 0.877"1.2"0.63"$94.44
ENERPAC -

Swing Clamp Arms

StyleModelDimension C1Clamping ForceClamping StrokeDimension DDimension D1Dimension D2Dimension FDimension GPrice (ex. VAT)
ASTRS511.97"1100 lbs.0.39"13/8"-18 UNEF1.88"1.49"0.63"SAE #4$913.16
BSTLS511.97"1100 lbs.0.39"13/8"-18 UNEF1.88"1.49"0.63"SAE #4$919.14
CSC33.48"500 lbs.0.25"1"-12 UNF2"1.13"0.5"1/8"-27$1,036.23
CSC15.74"2164 lbs.0.5"1 7/8"-16 UN2.9"1.88"1"1/4"-18$1,536.89
ENERPAC -

SLL Series Clamp Arms

StyleModelDimension C1Clamping ForceClamping StrokeDimension DDimension D1Dimension D2Dimension FDimension GPrice (ex. VAT)
ASLLS213.78"475 lbs.0.32"1.1"1.86"1.77"0.39"SAE #2$1,051.73
BSLLD213.78"500 lbs.0.32"1.1"1.86"1.77"0.39"SAE #2$1,051.69
ASLLS514.57"1100 lbs.0.39"1.37"2.13"2.25"0.63"SAE #4$990.98
BSLLD514.57"1250 lbs.0.39"1.37"2.13"2.25"0.63"SAE #4$998.69
BSLLD1215.56"2600 lbs.0.5"1.87"2.62"2.88"0.87"SAE #4$1,192.18
ASLLS1215.56"2400 lbs.0.5"1.87"2.62"2.88"0.87"SAE #4$1,075.08
BSLLD3516.19"7600 lbs.0.63"3.14"3.94"3.5"1.5"SAE #4$1,969.24
ENERPAC -

CAS Series Clamp Arms

StyleModelDimension HClamping ForceDimension ADimension JDimension PDimension QDimension CDimension DPrice (ex. VAT)
ACAS51A--------$129.39
BCAS121A--------$168.66
CCAS21A--------$120.14
DCAS210.5"500 lbs.1.6"1/4"-58 UNF0.97"1/4"-200.38"0.393" to 0.395"$92.33
DCAS510.62"1250 lbs.2.39"1/3"-24 UNF1.58"1/3"-180.5"0.630" to 0.631"$72.00
DCAS1210.82"2600 lbs.3.13"3/8"-24 UNF2.03"3/8"-160.7"0.876" to 0.877"$112.78
ENERPAC -

SLR Series Swing Clamps, Lower Flange

StyleModelDimension C1Clamping ForceClamping StrokeDimension DDimension D1Dimension D2Dimension FDimension GPrice (ex. VAT)
ASLRD213.78"500 lbs.0.32"1.1"1.86"1.77"0.39"SAE #2$1,051.69
BSLRS213.78"475 lbs.0.32"1.1"1.86"1.77"0.39"SAE #2$975.28
BSLRS514.57"1100 lbs.0.39"1.37"2.13"2.25"0.63"SAE #4$977.36
ASLRD514.57"1250 lbs.0.39"1.37"2.13"2.25"0.63"SAE #4$961.91
BSLRS1215.56"2400 lbs.0.5"1.87"2.62"2.88"0.87"SAE #4$1,272.74
ASLRD1215.56"2600 lbs.0.5"1.87"2.62"2.88"0.87"SAE #4$905.46
ASLRD3516.19"7600 lbs.0.63"3.14"3.94"3.5"1.5"SAE #4$1,969.24
ENERPAC -

Swing Clamp, 4200 lbs Force, Double-Acting, Right Turning, Lower Flange

ModelItemPrice (ex. VAT)
SLRD201AF8KTE$1,718.64

We are here to help!

Looking for a part not listed here?