Please note that the item you have bought is a 115V.

Surface Plate | Raptor Supplies Worldwide

Surface Plate

Filter

STARRETT -

Surface Plate Stands

StyleModelPrice (ex. VAT)
A82265$2,862.00
B82258$2,171.00
A82255$1,900.00
A82259$2,650.00
B82254$1,664.00
STARRETT -

Crystal Pink Granite Surface Plates

StyleModelApplicationFlatnessGradeThicknessTypeWeightPrice (ex. VAT)
A80610--AA Laboratory100mmNo Ledge85 Lbs.$1,376.93
A80713--A Inspection200mmNo Ledge1320 Lbs.$7,470.78
B80717--B Toolroom150mm2-Ledge955 Lbs.$7,063.08
A80625--B Toolroom100mmNo Ledge125 Lbs.-
RFQ
A80725--B Toolroom200mmNo Ledge1650 Lbs.$5,885.71
A80779--B Toolroom250mmNo Ledge4400 Lbs.$12,330.00
RFQ
B80647--AA Laboratory150mm2-Ledge306 Lbs.$3,356.93
B80659--A Inspection150mm2-Ledge460 Lbs.$4,049.23
B80653--B Toolroom100mm2-Ledge210 Lbs.$2,330.78
A80628--AA Laboratory150mmNo Ledge248 Lbs.$1,941.54
A80883--AA Laboratory250mmNo Ledge1585 Lbs.-
RFQ
A80889--AA Laboratory250mmNo Ledge2535 Lbs.-
RFQ
A80649--A Inspection150mmNo Ledge330 Lbs.$2,247.69
A80758--A Inspection250mmNo Ledge3300 Lbs.$10,138.58
RFQ
A80646--AA Laboratory150mmNo Ledge330 Lbs.$3,087.69
A80616--B Toolroom100mmNo Ledge83 Lbs.$764.61
A80652--B Toolroom100mmNo Ledge220 Lbs.$2,061.54
A80716--B Toolroom150mmNo Ledge990 Lbs.$6,601.54
A80761--B Toolroom200mmNo Ledge2640 Lbs.$9,151.43
RFQ
B80629--AA Laboratory150mm2-Ledge224 Lbs.$2,172.31
B80774--AA Laboratory400mm2-Ledge6750 Lbs.$20,046.29
RFQ
B80650--A Inspection150mm2-Ledge306 Lbs.$2,516.93
B80777--A Inspection300mm2-Ledge5060 Lbs.-
RFQ
B80635--B Toolroom100mm2-Ledge155 Lbs.$1,718.46
B80726--B Toolroom200mm2-Ledge1560 Lbs.-
RFQ
STARRETT -

Granite V-Blocks, Pink, 5-Face

Starrett granite V-blocks are designed for holding and supporting cylindrical pieces during inspection or manufacturing applications. These units have five finished faces with a 90 degree V shape groove on top for proper positioning of round workpieces. They are made of pink granite offering maximum wear resistance, durability, corrosion resistance and high tolerance to temperature fluctuations. Choose from a broad range of these granite V-blocks, available in 6, 15, 48, 160 and 380 lb load capacities.

StyleModelGradeThicknessWeightPrice (ex. VAT)
A81534AA Laboratory100mm15 Lbs.$5,370.45
A81533AA Laboratory75mm6 Lbs.-
RFQ
A81530A Inspection75mm6 Lbs.$4,711.19
STARRETT -

Pink Granite Parallels, 2 / 4 Faces, Up To 100 mm Thickness

Starrett paired granite parallels are designed for setting up workpieces on surface plates and machine tables and elevating work pieces above the surface plate for quick and easy inspection of critical components. These units feature pink granite for maximum wear resistance, durability, corrosion resistance and high tolerance to temperature fluctuations. They are available in AA Laboratory and A Inspection grade variants for accuracy and precision.

StyleModelGradeThicknessTypeWeightPrice (ex. VAT)
A81691AA Laboratory25mm2-Face1 Lbs.$953.38
A81695AA Laboratory50mm2-Face5 Lbs.-
RFQ
A81692AA Laboratory25mm4-Face1 Lbs.$1,098.31
A81696AA Laboratory50mm4-Face5 Lbs.$1,486.94
A81704AA Laboratory100mm4-Face42 Lbs.$4,087.14
A81693A Inspection25mm2-Face1 Lbs.-
RFQ
A81694A Inspection25mm4-Face1 Lbs.-
RFQ
A81706A Inspection100mm4-Face42 Lbs.-
RFQ
A81701A Inspection75mm2-Face18 Lbs.$1,377.14
A81697A Inspection50mm2-Face5 Lbs.$1,235.23
A81698A Inspection50mm4-Face5 Lbs.$1,344.29
A81702A Inspection75mm4-Face18 Lbs.$1,893.70
STARRETT -

Granite Angle Plates: Pink, 2 and 4 Face Type

Starrett Crystal Pink Granite angle plates are used for precise inspection, layout, gauging and marking applications. These quartz-loaded plates provide excellent wear resistance, stability, vibration damping, non-corrosive and equally distributed load-bearing capabilities. They are available in laboratory grade (AA) and inspection grade (A) versions for high precision operations in any temperature-controlled ambience. These units feature 2 or more surfaces with a fine flat finish and also facilitate holding / clamping the workpiece in a vertical position. Choose from a wide range of these granite angle plates available in thicknesses ranging from 100 to 300mm on Raptor Supplies.

StyleModelGradeThicknessTypeWeightPrice (ex. VAT)
A81573AA Laboratory300mm4-Face72 Lbs.$2,681.43
A81570A Inspection300mm2-Face72 Lbs.-
RFQ
A81580A Inspection300mm4-Face190 Lbs.$4,835.13
A81563A Inspection100mm4-Face8 Lbs.-
RFQ
A81562A Inspection100mm2-Face8 Lbs.$1,062.96
A81566A Inspection150mm2-Face24 Lbs.$1,614.29
A81571A Inspection300mm4-Face72 Lbs.$2,590.29
A81581A Inspection300mm2-Face190 Lbs.-
RFQ
StyleModelThicknessWeightPrice (ex. VAT)
A81865150mm24 Lbs.$3,129.13
A81869300mm72 Lbs.-
RFQ
STARRETT -

Granite Tri-square Pink

Granite tri squares from Starrett offer an economical way to check X, Y and Z axis alignments on CNCs and CMMs for precision layout, inspection and tooling setup. These Grade AA Laboratory and A inspection tri-squares are suitable for quality control. They are available in thickness ranging from 75 to 150 mm. Raptor Supplies offers a wide range of Starrett granite squares, also used for direct checking of squareness and straightness.

StyleModelGradeThicknessWeightPrice (ex. VAT)
A81961AA Laboratory75mm23 Lbs.$2,662.86
A81969AA Laboratory75mm18 Lbs.$1,842.98
A81964AA Laboratory100mm60 Lbs.$3,797.14
A81962A Inspection75mm23 Lbs.-
RFQ
A81970A Inspection75mm18 Lbs.$1,569.80
A81965A Inspection100mm60 Lbs.$2,898.58
STARRETT -

Granite Master Squares, Pink, Five-Face, Flat Edges

Starrett granite master squares are suitable for accurately measuring the X-Y-Z axes on CNC machine tools and measuring equipment. These units are made of pink granite with five-face configuration for maximum resistance to wear and deflection under load. They are lapped to a fine microinch finish for preventing tool drag and are well suited for inspection and layout applications and for gaging small components along with checking the squareness and parallelism of any machine. These granite master squares are available in AA (Laboratory) and A (Inspection) grades of accuracy, ideal for precision operations in temperature gaging rooms and metrology departments or quality control applications, respectively.

StyleModelGradeWeightPrice (ex. VAT)
A81919AA Laboratory41 Lbs.-
RFQ
A81922AA Laboratory56 Lbs.$4,338.58
A81920A Inspection41 Lbs.$2,681.43
A81923A Inspection56 Lbs.$3,564.29
StyleModelPrice (ex. VAT)
AT004/600$1,212.00
RFQ
AT004/380$714.00
RFQ
AT004/250$470.40
RFQ
INSIZE -

Surface Plate Stands

StyleModelPrice (ex. VAT)
A6902-106A$1,253.28
A6902-85A$1,212.89
B6902-64A$1,156.35
STARRETT -

Granite Toolmakers Flat Pink 8 x 12 x 2

ModelItemPrice (ex. VAT)
81803AE9ZUJ$429.23
SCS -

Conductive Plate With Charger

ModelItemPrice (ex. VAT)
770719CH6MRF$915.55
RFQ
THOMAS & BETTS -

Duplex Device Plate

ModelItemPrice (ex. VAT)
K8-8R-DBK9JHM$1.16
RFQ
B & P MANUFACTURING -

Filler/Backer Plate, Swivel Brackets

ModelItemPrice (ex. VAT)
2002-794CE8QQZ$2.59
RFQ
B & P MANUFACTURING -

Carrier Plate

ModelItemPrice (ex. VAT)
CPCE8RZV-
RFQ

Surface Plate

Surface plates are designed for applications including precision layout, inspection and tooling setup. Raptor Supplies offer a wide range of surface plates from brands like Dayton, Mitutoyo and Starrett. The surface angle plates from Dayton are designed to be used as fixtures in metalworking to prevent further movement or distortion. These plates feature rigid, heavy-duty construction to offer flatness unilateral tolerance up to 0.0018 mm. They are available in steel grey and blue colour variants. Starrett granite angle plates feature a four angle design to clamp and hold workpieces in a vertical position. These granite plates are equipped with a main gauging face for magnetic chucking purposes and thread inserts to allow easy clamping. All surface plates are available in grades of A, AA, B and HT200 for various applications. Choose from a wide range of surface plates, available in thicknesses ranging from 25 to 1800 mm on Raptor Supplies.

We are here to help!

Looking for a part not listed here?