Please note that the item you have bought is a 115V.

Supplied Air Pump Packages | Raptor Supplies Worldwide

Supplied Air Pump Packages

Filter

ALLEGRO SAFETY -

Supplied Air Shield Systems

StyleModelHPPeople ServedPower RequirementPrice (ex. VAT)
A9245-011/4 hp1115V, 4.6A$2,268.10
B9245-023/4 hp2115V, 12A$5,406.93
StyleModelPrice (ex. VAT)
A9221-02A$1,264.36
RFQ
A9222-01A$964.55
RFQ
A9221-01A$943.82
RFQ
A9222-02A$1,294.36
RFQ
ALLEGRO SAFETY -

Full Mask Cold Breathing Air Respirator Systems

Allegro full mask cold breathing air respirator systems provide safe & cooled breathing air for up to 2 workers. These systems feature silicone rubber construction that holds its shape even in extreme temperatures. The mask has a replaceable polycarbonate lens to offer wider, distortion-free viewing. These systems are integrated with a double sealing flange for an improved face-to-mask seal, and a deep chin pocket for offering a comfortable fit. These units have an over-the-shoulder hose design, clips at the collar and an adjustable belt to hold the air hose out of the way. All units include NIOSH approved respirator(s).

StyleModelPrice (ex. VAT)
A9200-01CA$6,615.45
A9200-02CA$7,143.82
ALLEGRO SAFETY -

Single Bib Tyvek Hood Cold Air Respirator Systems

Allegro cold air Tyvek hood respirator systems provide a portable cold air for up to 2 workers. These OSHA compliant systems minimise the possibility of heatstroke, heat exhaustion, dehydration, nausea and cramps. They feature a control panel that allows AC temperature and fan speed adjustments. These systems come with 1 / 2 NIOSH approved disposable & lightweight Tyvek hoods, an NIOSH approved respirator, a cold air source, and 1 / 2 breathing air hoses.

StyleModelPrice (ex. VAT)
A9222-01CA$6,416.91
RFQ
A9222-02CA$7,001.09
RFQ
A9221-02CA$6,910.18
RFQ
A9221-01CA$6,600.00
RFQ
ALLEGRO SAFETY -

Full Mask Low Pressure Systems

Allegro full mask low pressure systems are constructed of silicone elastic for strength and are capable of holding shape even in extreme hot and cold conditions. The twofold sealing flange provides an improved face-to-cover seal and a profound jawline pocket for superior fit. They are integrated with a replaceable polycarbonate lens which provides a wider, distortion-free viewing area with an anti-fog, anti-scratch coating. These unique full mask low pressure systems have over the shoulder hose design clips at the collar and an adjustable belt to hold the air hose, out of the way of work. Choose from a range of these full mask low pressure systems, available in 50 and 100 ft hose lengths.

StyleModelCouplersFlow RateHose LengthPeople ServedPower RequirementPump HPPrice (ex. VAT)
A9200-03OBAC0 to 20 CFM50 ft.3115V, 16A1 1/2 hp$6,281.18
B9200-02OBAC0 to 10 CFM50 ft.2115V, 12A3/4 hp$3,234.69
C9200-01OBAC0 to 5 CFM50 ft.1115V, 4.6A1/4 hp$2,090.66
B9210-02OBAC0 to 10 CFM100 ft.2115V, 12A3/4 hp$3,128.98
A9210-03OBAC0 to 20 CFM100 ft.3115V, 16A1 1/2 hp$6,378.66
D9210-01OBAC0 to 10 CFM100 ft.1115V, 4.6A1/4 hp$2,228.91
E9285-01Vixon/ Rectus Connections-50 ft.1115V, 12A-$4,393.01
ALLEGRO SAFETY -

Tyvek Supplied Air Hood Low Pressure Systems

Allegro Tyvek supplied air hood systems are suitable for regions like artistic creation or asbestos decrease, where levels of impurities are low. Tyvek Hood systems are ideal for workers having facial hair, who can not wear tight-fitting, face pieces. They have lightweight disposable hoods with a large window for maximum view. These total SAR frameworks provide a versatile air hotspot for a couple of labourers. They incorporate a couple of dispensable, lightweight, baggy Dupont Tyvek hoods, a 3/4 hp breathing pneumatic machine, and a couple of 50 or 100 inch breathing air hoses. Choose from a range of these hood systems, available in 50 and 100 ft hose lengths.

StyleModelHose LengthHPPeople ServedPower RequirementPrice (ex. VAT)
A9220-0150 ft.3/4 hp1115V, 12A$2,272.46
A9220-0250 ft.1 1/2 hp2115V, 16A$4,425.59
A9230-01100 ft.1 1/2 hp1-$2,132.91
A9230-02100 ft.1 1/2 hp2-$4,458.00
ALLEGRO SAFETY -

Half Mask Low Pressure Systems

Allegro half mask low pressure systems provide versatile, lightweight air hotspots for one, two, or three respirator clients. They incorporate one, two or three comfortable half mask supplied, air respirators, a 1/4 hp, 3/4 hp or 1-1/2 hp breathing air pump, and one, two or three, 50 / 100 foot breathing air hoses.

StyleModelFlow RateHose LengthPeople ServedPower RequirementPump HPPrice (ex. VAT)
A9205-010 to 5 CFM50 ft.1115V, 4.6A1/4 hp$1,901.24
B9215-010 to 5 CFM100 ft.1115V, 4.6A1/4 hp$2,096.71
C9205-020 to 10 CFM50 ft.2115V, 12A3/4 hp$2,901.69
C9215-020 to 10 CFM100 ft.2115V, 12A3/4 hp$3,235.60
D9205-030 to 20 CFM50 ft.3115V, 16A1 1/2 hp$4,955.09
E9215-030 to 20 CFM100 ft.3115V, 16A1 1/2 hp$6,108.68
ALLEGRO SAFETY -

Full Mask Breathing Air Blower Respirators

Allegro offers full mask breathing air blower respirator systems for a portable air source for up to 2 workers. They include 1 / 2 NIOSH approved full mask supplied air respirator(s), a breathing air blower, a flow meter, and 1 / 2 breathing air hose(s). The breathing blower has roto-molded double wall housing and features a panel mounted speed control to regulate airflow. These units are self-contained and require little maintenance (with the exception of the removable & washable filter).

StyleModelPrice (ex. VAT)
A9200-01A$1,255.45
A9200-02A$1,917.45

We are here to help!

Looking for a part not listed here?