Supplied Air Compressors and Ambient Air Pumps

Supplied Air Compressors And Ambient Air Pumps

Clear All
Filter

Twin Air Series Compressors

Air Systems International Twin Air Series compressors are employed for supplying breathing air to workers in confined spaces providing air for pneumatic tools and equipment. These compressors support air-operated systems in remote areas without access to a fixed air supply. They feature 10-inch pneumatic tires that enable easy portability and a built-in skid plate to facilitate stair climbing, making them suitable for use in various work environments. These Twin Air Series compressors have an 8-gallon Twin-Air tank assembly that provides 8.5 cubic feet of air storage at 110 psi, allowing stable air supply even during peak demand periods. They are equipped with 1/2 inch 5000 Series Hansen-style coupling outlets for easy connection to air hoses.

StyleModelItemPrice (ex. VAT)
ATA-3EXPBreathing Air Compressor$7,654.71
ATA-3-50Breathing Air Compressor$6,419.41
BTA-3GBreathing Air Compressor-
RFQ
ATA-3Breathing Air Compressor$6,172.35
BTA-1Breathing Air Compressor-
RFQ
ATA-3EABreathing Air Compressor$6,584.12
CTA-3TTank$819.41
RFQ

Ambient Air Pumps

Allegro ambient air pumps are rotary vane, oil-less compressors designed for transferring fresh air for applications like spray foaming, painting and finishing. They are provided with a firm metal base & housing with powder coating, offering scratch resistance. They have a quick-connect rectus air fitting to connect the hose to the outlet and a brass pressure relief valve for air delivery adjustment. These UL recognised pumps are capable of withstanding working pressure up to 15 psi and can easily work in a temperature range of 32 - 104 degrees F. Choose from a wide range of these air pumps, available in 8.25 and 23.5 inch lengths.

StyleModelCfmCouplersCurrent DrawnFlow RateHeightHpLengthPressure RangePrice (ex. VAT)
A9806----13"1/4 hp15"2 to 12 psi$896.00
B9900-45---0 to 1 lpm6 3/4"-8 1/4"-$1,150.26
C9850---0 to 20 CFM15 1/2"-23 1/2"2 to 12 psi$2,676.38
D9806-E--------$884.13
RFQ
E9806 OBAC0 to 5 CFM3/8" OBAC5.5A--1/4 hp-0 to 10 psi$953.53
F9806 HANSEN0 to 5 CFM3/8" Hansen9A--1/4 hp-0 to 10 psi$1,603.88
F9821 W/ 3/8 HANSEN0 to 10 CFM3/8" Hansen8.3A--3/4 hp-0 to 15 psi$1,368.03
F9821 IND. INTERCHANG0 to 10 CFM1/2" Industrial Interchange8.3A--3/4 hp-0 to 15 psi$1,368.03
G9821 OBAC0 to 10 CFM3/8" OBAC8.3A--3/4 hp-0 to 15 psi$1,368.03
H9832 OBAC0 to 20 CFM3/8" OBAC16A--1 1/2 hp-0 to 15 psi$2,905.47
F9832 W/HANS0N0 to 20 CFM3/8" Hansen16A--1 1/2 hp-0 to 15 psi$2,905.47
StyleModelMotor RpmPrice (ex. VAT)
A98211725 RPM$1,136.75
A9821-E1725/ 1425 RPM$1,136.75
StyleModelAmpsHose Dia.People ServedPrice (ex. VAT)
ACOMP-2--2-
RFQ
ACOMP-117.2A---
RFQ
ACOMP-3EA17.5A1/2", 3/8"3$9,305.88
ACOMP-320A1/2"3$8,231.18
StyleModelPrice (ex. VAT)
A9801-88$293.98
A9801$315.66
StyleModelMotor CurrentMotor Enclosure DesignMotor RpmVoltagePrice (ex. VAT)
A9833-E8.4ATotally Enclosed Fan Cooled1425 RPM110/ 220V AC$3,336.16
A983316/ 8AXpfc1725 RPM115/ 230V AC$3,476.93
StyleModelFlow RateMotor RpmPump TypeVoltagePrice (ex. VAT)
A9832-E0 to 18 CFM1425 RPMOil-Less, Rotary Vane, Direct Driven220V AC$2,641.15
A98320 to 20 CFM1725 RPMOil-Less, Rotary Vane115/ 230V AC$2,523.99
StyleModelSizePrice (ex. VAT)
ABAC-RSK1010 ft.$80.00
RFQ
ABAC-RSK2525 ft.$117.65
ABAC-RSK5050 ft.$183.53
ABAC-RSK100100 ft.$277.65
ABAC-RSK150150 ft.$423.53
StyleModelAmpsFlow Rate @ 4 PsiMotor Enclosure DesignMotor HpPeople ServedVoltagePrice (ex. VAT)
ABAC-203TCO----Upto 4 workers115/ 208 to 230V AC$5,730.88
ABAC-103TCO4.8/ 9.2A9.5 CFMOpen Dripoff3/4 hp2100 to 115/ 208 to 230V AC$3,789.71
RFQ
ABAC-173TCO7.2/ 14.4A15 CFMTotally Enclosed Fan Cooled1 1/2 hp3115/ 208 to 230V AC$4,760.29
StyleModelAmpsFlow Rate @ 15 PsiFlow Rate @ 4 PsiMotor Enclosure DesignMotor HpMotor TypePeople ServedVoltagePrice (ex. VAT)
ABAC-20P-3T------4-$4,319.12
ABAC-10-3T4.8/ 9.2A-9.5 CFMOpen Dripoff3/4 hpElectric2100 to 115/ 208 to 230V AC$2,201.47
RFQ
ABAC-17-3T7.2/ 14.4A12 CFM15 CFMTotally Enclosed Fan Cooled1 1/2 hpElectric3115/ 208 to 230V AC$3,789.71
RFQ
ABAC-20-3T9.4/ 18.9A16 CFM20 CFMTotally Enclosed Fan Cooled2 hpPneumatic4115/ 208 to 230V AC$4,407.35
RFQ

Low Pressure Ambient Air Pumps

StyleModelAmpsHpPressureVoltagePrice (ex. VAT)
ABAC-177.2/ 14.4A1 1/2 hp0 to 15 psi115/ 208 to 230V AC$3,260.29
BBAC-109.2/ 4.8A3/4 hp0 to 15 psi100 to 115/ 208 to 230V AC$1,495.59
CBAC-209.4/ 18.9A2 hp0 to 15 psi115/ 208 to 230V AC$3,348.53
CBAC-20P10/ 20A2 hp0 to 30 psi115/ 208 to 230V AC$3,525.00
AIR SYSTEMS INTERNATIONAL -

Explosion Proof Compressor, 25 ft. Power Cord, 125 psi

ModelItemPrice (ex. VAT)
TA3-AXAFAH2KNW$12,573.53
DIXON -

Compressor Y, 1 Inch Female NPT Inlet, Iron, 3/4 Inch Male NPT Outlet

ModelItemPrice (ex. VAT)
Y10075AL9XUD$67.89
ALLEGRO SAFETY -

Stand, Sampling Pump

ModelItemPrice (ex. VAT)
9804-08AG8GAK$35.65
BULLARD -

Ambient Air Pump 5 Psi

ModelItemPrice (ex. VAT)
EDP10AC8JBW$1,975.50
AIR SYSTEMS INTERNATIONAL -

Frag Station, 2 Cylinder

ModelItemPrice (ex. VAT)
BAFC-10GISAH2KPB$44,075.45
BULLARD -

Portable Fresh Air Pump 2 HP 115V 60 psi

ModelItemPrice (ex. VAT)
ICEPUMP11AH8EPW$10,844.53
AIR SYSTEMS INTERNATIONAL -

Safety Solvent, For Bac Style Compressors, 24 oz. Spray

ModelItemPrice (ex. VAT)
BAC-1001CD7KYA$23.53
ALLEGRO SAFETY -

Air Driven Air Pump, 0 To 15 PSI Schrader

ModelItemPrice (ex. VAT)
9850 W/1/4 SCHRADERAF4YZN$2,912.59
ALLEGRO SAFETY -

Six Worker Pump Guard/Shroud, Pump

ModelItemPrice (ex. VAT)
9842-91AG8GDB-
RFQ
12

Supplied Air Compressors And Ambient Air Pumps

Raptor Supplies offers an extensive range of air pumps and breathing air compressors from Air Systems International, Allegro and Bullard. The high-performance ambient air pumps from Allegro are designed for providing clean, breathable air for up to two full / half face respirator users or a single hood user. These portable air pumps feature a brass pressure relief valve to adjust the airflow, a steel handle for easy transportation and a 3/4 hp, single-phase powerful motor capable of delivering 1725 rpm at 50 Hz. They do not require internal lubrication for continuous-duty operation, thereby eliminating the need for expensive carbon monoxide monitors. These air pumps have a maximum pressure rating of 15 psi and come equipped with quick-connect OBAC fittings to connect the air hose on the outlet.
We also provide a wide variety of air compressor systems from Air Systems International, capable of providing Grade-D breathing air for up to 3 workers wearing pressure demand respirators. These portable air compressor systems feature a continuous-duty rotary vane air compressor mounted on Twin-Air Tank assembly that provides cool air and a built-in skid plate for going up or downstairs.
Along with these aforementioned products, replacement parts such as adapters, exhaust filters, brackets, barb connectors, cable clips and cap nuts are also available on Raptor Supplies.