Please note that the item you have bought is a 115V.

Sump and Sewage Basins | Raptor Supplies Worldwide

Sump And Sewage Basins

Filter

Simplex / duplex wastewater sewage systems are designed for trapping underground effluent, sewage or drainage water. Raptor Supplies offers a wide array of Dayton, Zoeller and Little Giant Pumps sump basin systems.

DAYTON -

Basins

StyleModelPrice (ex. VAT)
APPSFO6BG$57.73
RFQ
A076119-GIS$532.78
RFQ
ZOELLER -

Sewage Basin Cover Vent

StyleModelDiameterMaterialPrice (ex. VAT)
A17-041120.5"Poly Structural Foam$83.91
B17-080628" (Fits 24" Basin)14Ga Steel$192.78
DAYTON -

Cover Sewage Basin

Dayton sewage or sump basin covers are designed to prevent the ingress of debris and ground soil into the sewage pit, as well as keep the sewage, gas, fumes & vapours from venting out of the system. These units further ensure that the sump pump inlet is not clogged while still providing a tight seal around outlets and vent pipes. They are compatible for use with basins with a maximum external diameter of 24 inches and feature plastic / steel construction to ensure structural rigidity under abrasive conditions.

StyleModelDiameterMaterialPrice (ex. VAT)
A4RK3818"Plastic$81.93
B4RK3924"Steel$187.23
LITTLE GIANT PUMPS -

Pit Plus Sr. Premium Simplex Systems

Little Giant Pumps Pit Plus simplex systems are ideal for collecting effluent, sewage, seepage and drainage water. They include a float switch, cover, pump and roto-molded polyethylene basin and feature a radial rib design for additional strength. The integrated anti-flotation collars can withstand increased force and the 360 degree rotating, molded handles allow easy handling. These systems have switch cord grips & locators for directional controls. They are available in 1 & 2 piece cover variants with split-fit or bolt-on flanges.

StyleModelPrice (ex. VAT)
A509683$1,381.36
RFQ
B511670$1,320.12
RFQ
B511666$1,697.44
RFQ
A509670$1,226.06
RFQ
C509691$1,128.72
RFQ
B511667$1,226.06
RFQ
C511680$1,381.36
RFQ
B509663$1,506.04
RFQ
B509668$1,284.02
RFQ
A509684$1,630.74
RFQ
A509664$1,195.44
RFQ
C509680$1,284.02
RFQ
B511686$1,350.74
RFQ
A509676$1,195.44
RFQ
B511668$1,381.36
RFQ
C511684$1,726.98
RFQ
C509681$1,536.68
RFQ
A509678$1,601.20
RFQ
C511682$1,320.12
RFQ
C509675$1,506.04
RFQ
C511683$1,475.42
RFQ
B511669$1,630.74
RFQ
B509669$1,536.68
RFQ
C511679$1,226.06
RFQ
A509671$1,381.36
RFQ
LITTLE GIANT PUMPS -

Basin Crawl Space 18 Gallon Capacity

ModelItemPrice (ex. VAT)
513902AB9PFP$110.54
DAYTON -

Tray Sink 11 G

ModelItemPrice (ex. VAT)
4RK10AD9FNM$111.31
DAYTON -

Cover Basin

ModelItemPrice (ex. VAT)
4RK41AD9FNT$32.75
LITTLE GIANT PUMPS -

Sump Basin Cover Diameter 21 Inch Vent Holes 2 In

ModelItemPrice (ex. VAT)
14940654AB6GFY$59.53
ZOELLER -

Sump Basin Cover Height 1 In

ModelItemPrice (ex. VAT)
17-0135AA4MCQ$46.05
DAYTON -

Fitting Sewage Basin

ModelItemPrice (ex. VAT)
4RK34AD9FNN$19.71
SLOAN -

Basin Station, 2 Station

ModelItemPrice (ex. VAT)
3870672BP9UAT$1,285.86
RFQ
SLOAN -

Basin Station, 3 Station

ModelItemPrice (ex. VAT)
3870680BP9UAZ$1,285.86
RFQ
SLOAN -

Basin Station, 3 Station

ModelItemPrice (ex. VAT)
3870681BP9UBB$1,285.86
RFQ
LITTLE GIANT PUMPS -

Sewage Basin Package With Pump, 4/10 Hp, ECM Switch

ModelItemPrice (ex. VAT)
509690BQ3WQB$1,195.44
RFQ
SLOAN -

Basin Station, 2 Station

ModelItemPrice (ex. VAT)
0387060BT3TEY$1,714.36
RFQ
LITTLE GIANT PUMPS -

Grinder Pump Package, 24 Inch X 60 Inch Size

ModelItemPrice (ex. VAT)
513164BR7KCA$2,773.66
RFQ
LITTLE GIANT PUMPS -

Sewage Basin Package With Pump, 4/10 Hp, ECM Switch

ModelItemPrice (ex. VAT)
509689BQ3WPZ$1,195.44
RFQ
LITTLE GIANT PUMPS -

Basin Assembly, Slip Fit

ModelItemPrice (ex. VAT)
513092BR7KBX$351.08
RFQ
LITTLE GIANT PUMPS -

Polymer Simplex Molded, FNPT X FNPT, Plastic

ModelItemPrice (ex. VAT)
513245BR7KBZ$351.08
RFQ
SLOAN -

Basin Station, 3 Station

ModelItemPrice (ex. VAT)
0387091BT3TFF$2,518.50
RFQ
SLOAN -

Basin Station, 3 Station

ModelItemPrice (ex. VAT)
0387162BT3TFJ$2,518.50
RFQ
12

Sump And Sewage Basins

Simplex / duplex wastewater sewage systems are designed for trapping underground effluent, sewage or drainage water in commercial and industrial applications. Raptor Supplies offers a wide array of Dayton, Zoeller and Little Giant Pumps sump basin systems featuring fibreglass / dense polyethylene structural foam basins that are capable of withstanding extremely abrasive conditions. These systems have a steel gasket cover with seam-free, one-piece durable construction that offers water- and gas-tight sealing capacities. For accessing the switch and the pump independently, the pre-assembled duplex sump basin units feature two separate access covers and are capable of handling temperatures up to 130 degrees F. Choose from a wide range of these sump basins, covers and trays available in 1.5 and 4 inch inlet options, on Raptor Supplies.

Working Mechanism

  • They are equipped with valves that sense escalating pressure or water levels.
  • These drainage sump pumps automatically pump excess water out of the basement using a discharge line whenever the water gets too high.
  • This line, also known as affluent, connects the sump pump to a designated drainage area.

Frequently Asked Questions

Are sewage pumps and sump pumps the same?

Sump pumps are used to handle excess water, whereas sewage pumps are designed to handle sewage. They look alike and are used in home basements, but are employed for different purposes.

How often should sump pumps be checked?

The pumps should be tested and inspected at least once a year. During this process, check if there's any mud trapped in the pumps that might impede water flow.

How long do submersible sewage pumps last?

The average life of these pumps is about 10 years.

We are here to help!

Looking for a part not listed here?