Please note that the item you have bought is a 115V.

Submersible Well Pumps | Raptor Supplies Worldwide

Submersible Well Pumps

Filter

Submersible well pumps are fully submerged in water and are ideal for deep wells that run 75 feet deep or more. These units are equipped with a hermetically sealed motor that is close coupled to the ... Read More

HYDRO VACUUM -

GTC Series Deep Well Pumps

Hydro Vacuum GTC Series deep well pumps are designed for transferring water from deep-wells for applications in water farms, water catering facilities and holiday homes. These pumps are powered by submersible or rewindable motors and feature check valves for preventing backflow of water, thereby preventing any potential damage. They feature stainless steel motor shafts, motor casing, pump shafts, bearings, pump casing and strainers for corrosion resistance and durability. Choose from a wide range of these deep well pumps, available in 13 Degree, 19 Degree and 23 Degree discharge options.

StyleModelDischargeVoltagePrice (ex. VAT)
AGTC 2.13.1.1120.413 Degree230$444.98
RFQ
AGTC 1.13.1.1120.413 Degree230$416.75
RFQ
AGTC 2.13.1.1120.413 Degree230$421.44
RFQ
AGTC 2.19.1.1120.419 Degree230$513.25
RFQ
AGTC 2.19.1.1120.419 Degree400$516.09
RFQ
AGTC 2.23.1.1120.423 Degree230$618.27
RFQ
AGTC 2.23.1.1120.423 Degree400$607.44
RFQ
LITTLE GIANT -

Submersible Pump, 12 gpm Nominal Flow Rate, 3/4 hp, 230 VAC, 6.8 A, 338 ft Max. Head

ModelItemPrice (ex. VAT)
559195CR9QLJ$2,651.88
LITTLE GIANT -

Submersible Pump, 60 gpm Nominal Flow Rate, 2 hp, 210 ft Max. Head, Stainless Steel

ModelItemPrice (ex. VAT)
W35G10S07-PECR9QNC$2,118.60
LITTLE GIANT -

Submersible Pump, 5 gpm Nominal Flow Rate, 1/2 hp, 230 VAC, 5 A, 315 ft Max. Head

ModelItemPrice (ex. VAT)
559187CR9QMV$2,425.46
LITTLE GIANT -

Submersible Pump, 5 gpm Nominal Flow Rate, 1 hp, 230 VAC, 8.2 A, 615 ft Max. Head

ModelItemPrice (ex. VAT)
559189CR9QMP$3,546.44
LITTLE GIANT -

Submersible Pump, 35 gpm Nominal Flow Rate, 3 hp, 395 ft Max. Head, Stainless Steel

ModelItemPrice (ex. VAT)
W35G10S12-PECR9QML$2,427.70
LITTLE GIANT -

Submersible Pump, 35 gpm Nominal Flow Rate, 1 1/2 hp, 235 ft Max. Head, Stainless Steel

ModelItemPrice (ex. VAT)
W35G10S07-PECR9QMH$1,608.20
FRANKLIN -

Pump Control Panel, 230V AC, 23 To 32 A, 1 Controlled, Nema 4X, 1

ModelItemPrice (ex. VAT)
513416CV3PWP$2,791.89
LITTLE GIANT -

Submersible Pump, 22 gpm Nominal Flow Rate, 3/4 hp, 230 VAC, 6.8 A, 190 ft Max. Head

ModelItemPrice (ex. VAT)
559184CR9QMG$2,617.60
LITTLE GIANT -

Submersible Pump, 22 gpm Nominal Flow Rate, 1 1/2 hp, 230 VAC, 10.6 A, 280 ft Max. Head

ModelItemPrice (ex. VAT)
559169CR9QLY$3,941.69
LITTLE GIANT -

Submersible Pump, 16 gpm Nominal Flow Rate, 3/4 hp, 230 VAC, 6.8 A, 257 ft Max. Head

ModelItemPrice (ex. VAT)
559145CR9QLW$2,552.74
LITTLE GIANT -

Submersible Pump, 16 gpm Nominal Flow Rate, 3/4 hp, 230 VAC, 6.8 A, 257 ft Max. Head

ModelItemPrice (ex. VAT)
559164CR9QLU$2,786.48
LITTLE GIANT -

Submersible Pump, 16 gpm Nominal Flow Rate, 3/4 hp, 230 VAC, 10 A, 257 ft Max. Head

ModelItemPrice (ex. VAT)
559181CR9QLT$2,066.45
LITTLE GIANT -

Submersible Pump, 12 gpm Nominal Flow Rate, 3/4 hp, 230 VAC, 6.8 A, 338 ft Max. Head

ModelItemPrice (ex. VAT)
559178CR9QLH$2,142.94
LITTLE GIANT -

Submersible Pump, 12 gpm Nominal Flow Rate, 1/2 hp, 115 VAC, 10 A, 244 ft Max. Head

ModelItemPrice (ex. VAT)
559193CR9QLF$1,776.64
LITTLE GIANT -

Submersible Pump, 22 gpm Nominal Flow Rate, 1 hp, 230 VAC, 8.2 A, 215 ft Max. Head

ModelItemPrice (ex. VAT)
559168CR9QMA$3,241.73
FRANKLIN -

Pump Control Panel, 230V AC, 17.5 To 30 A, 1 Controlled, 1

ModelItemPrice (ex. VAT)
520851CV3PWR$295.93
LITTLE GIANT -

Submersible Pump, 12 gpm Nominal Flow Rate, 1/2 hp, 115 VAC, 10 A, 244 ft Max. Head

ModelItemPrice (ex. VAT)
559160CR9QLG$1,952.55
LITTLE GIANT PUMPS -

Submersible Well Pump, 1-Phase, 2-Wire, 1/2 Hp, 230 V, 60 Hz, 4 Inch Size

ModelItemPrice (ex. VAT)
559160CV8PLY-
RFQ
LITTLE GIANT PUMPS -

Submersible Well Pump, 1-Phase, 2-Wire, 3/4 Hp, 230 V, 60 Hz, 4 Inch Size

ModelItemPrice (ex. VAT)
559142CV8PLZ-
RFQ
LITTLE GIANT PUMPS -

Submersible Well Pump, 1-Phase, 2-Wire, 3/4 Hp, 230 V, 60 Hz, 4 Inch Size

ModelItemPrice (ex. VAT)
559164CV8PMG-
RFQ
12...67

Submersible Well Pumps

Dayton submersible well pumps convert rotary energy into kinetic energy by pressurising the high-flow incident water on the blades. They are further connected to a tank to maintain a constant water pressure and are more effective when installed in deep wells or several hundred feet below the ground level. These pumps feature stainless steel construction for serving chemical recirculation requirements and are available in 10, 20, 25, 35 and 45 GPM flow rates on Raptor Supplies.

Frequently Asked Questions

What is the function of a strainer in submersible pumps?

The strainer can remove larger and unwanted suspended particles from a liquid to protect downstream pumps from potential damage. They can be easily removed for cleaning.

What is the use of the rubber discharge bearing?

Dayton submersible well pumps come with rubber discharge bearings to protect the shaft and eliminate sand wear.

How deep can a submersible well pump go?

Submersible pumps can function at optimal capacity from a depth up to 400 feet.

We are here to help!

Looking for a part not listed here?