Please note that the item you have bought is a 115V.

Submersible Sump Pumps | Raptor Supplies Worldwide

Submersible Sump Pumps

Filter

ARO -

Sump Pumps

StyleModelMax. HeadGPM of Water @ 10 Ft. of HeadGPM of Water @ 15 Ft. of HeadGPM of Water @ 20 Ft. of HeadGPM of Water @ 30 Ft. of HeadGPM of Water @ 40 Ft. of HeadGPM of Water @ 5 Ft. of HeadGPM of Water @ 50 Ft. of HeadPrice (ex. VAT)
AP237A1-EU90 ft.858075706590180$5,096.91
BP35A1-EU240 ft.240235230225220245205$9,220.30
ZOELLER -

Sump/Battery Back-Up System, 3/10 Primary/1/3 Secondary HP, Cast Iron Primary

ModelItemPrice (ex. VAT)
508-0010CV4HVL$1,327.60
LIBERTY PUMPS -

Sump Pump Water Powered 3/4 Inch Npt

ModelItemPrice (ex. VAT)
SJ10AB4EHE$517.59
GOULDS WATER TECHNOLOGY -

Submersible Sump Pump, 1/3, Vertical Float, 12 Inch Min. Sump Pit Dia, Nylon

ModelItemPrice (ex. VAT)
GSP0311-25CP6PTE$338.91
LIBERTY SAFE -

Sump/Battery Back-Up System, 1/3 Hp, Cast Iron/Plastic

ModelItemPrice (ex. VAT)
PC257-442-10A-EYECR9JGA$2,271.59
TSURUMI -

Residue Pump, 2/3 Hp

ModelItemPrice (ex. VAT)
LSC1.4SCU7CWH$777.80
TSURUMI -

Corrosion Resistant Sump Pump, 1/5 Hp

ModelItemPrice (ex. VAT)
OM3CU7CWJ$419.48
ZOELLER -

Submersible Sump Pump, 1/2, Vertical Float, 68 gpm Flow Rate at 10 ft of Head

ModelItemPrice (ex. VAT)
95-0005CV4HXL$689.88
ZOELLER -

Submersible Sump Pump, 3/10, Vertical Float, 34 gpm Flow Rate at 10 ft of Head

ModelItemPrice (ex. VAT)
63-0007CV4HXM$499.99
ZOELLER -

Sump Pump, 1/3, Vertical Float, 30 gpm Flow Rate, 10 ft of Head

ModelItemPrice (ex. VAT)
73-0007CV4HXN$295.30
ZOELLER -

Sump Pump, 1/2, Tether Float, 61 gpm Flow Rate at 10 ft of Head

ModelItemPrice (ex. VAT)
98-0075CV4HXP$541.90
RED LION -

Sump Pump, 1 Hp, 5300 Gph, Ss, Tethered

ModelItemPrice (ex. VAT)
14942782CT8VRP$306.69
ZOELLER -

Sump Pump, 3/10, Vertical Float, 34 gpm Flow Rate at 10 ft of Head

ModelItemPrice (ex. VAT)
57-0071CV4HXQ$401.90
ZOELLER -

Sump Pump 1/2 Hp 1-1/2 Inch Npt 23ft Max Cast Iron

ModelItemPrice (ex. VAT)
D98AE3FHD$602.74
GOULDS WATER TECHNOLOGY -

Submersible Sump Pump, 1/3, Vertical Float, 12 Inch Min. Sump Pit Dia

ModelItemPrice (ex. VAT)
GSP0311CP6PTD$320.94
LITTLE GIANT PUMPS -

Hydroponic Circulation Pump, 325 GPH Flow

ModelItemPrice (ex. VAT)
527002BP9CNT$195.58
RFQ
LITTLE GIANT PUMPS -

Hydroponic Pump, Automatic, 200 Gph

ModelItemPrice (ex. VAT)
550523BP9CPA$160.91
RFQ
LITTLE GIANT PUMPS -

Utility Pump, Submersible, 230V, 1/40 HP

ModelItemPrice (ex. VAT)
518438CJ6UHB$308.45
RFQ
LITTLE GIANT PUMPS -

Sump Pump, 1/3 Hp, 115 V, Integral Diaphragm

ModelItemPrice (ex. VAT)
506357CV8PHZ-
RFQ
LITTLE GIANT PUMPS -

Sump Pump, 1/3 Hp, 115 V, Manual

ModelItemPrice (ex. VAT)
506257CV8PJA-
RFQ
LITTLE GIANT PUMPS -

Sump Pump, 1/3 Hp, 115 V, 60 Hz, 10 Feet Cord

ModelItemPrice (ex. VAT)
506255CV8PJQ-
RFQ

Submersible Sump Pumps

Submersible sump pumps drain water from basement sump pits and work completely underwater, at the bottom of the sump. Raptor Supplies offers a broad range of these pumps from brands like Baldor, Zoeller, Little Giant and Dayton. These pumps are submerged in water to cool down pump motors, thereby preventing them from overheating & enhancing their life. They feature a pump body & motor combined as one unit and a switch for starting / stopping the motor. They are capable of handling flow rates ranging from 8 to 101 GPM and are available in diaphragm, dual micro reed, sensor, tether & vertical float switch actuation variants on Raptor Supplies.

We are here to help!

Looking for a part not listed here?