Please note that the item you have bought is a 115V.

Line Stripers & Line Marking Equipment/Machines | Raptor Supplies Worldwide

Striping Marking Machine/Applicators

Filter

Markings on factory floors, warehouses & roads are essential for regulating the traffic and machinery. These markings deliver guidance & ensure the safety of users & equipment while performing various operations. Line striping machines are designed for marking these crucial paint lines.

VESTIL -

LINE Series Line Markers

StyleModelHeightIncludesLengthWidthPrice (ex. VAT)
ALINE-SA37 1/2"(1) Handheld Wand Line Marker Applicator5 1/4"5"$88.62
BLINE-SA-W38 1/2"(1) Handheld Wand Line Marker Applicator with Wheels6 1/2"5 3/4"$108.93
NEWSTRIPE -

ProLine Field Layout Systems

StyleModelIncludesPack SizeUsed ForPrice (ex. VAT)
A1000271912 Markers, Installation Starter Tool, and 600 Feet Of Layout Twine.12Baseball$133.64
B1000271825 Markers, Installation Starter Tool, and 600 Feet Of Layout Twine25Soccer$245.45
C1000271750 Markers, Installation Starter Tool, and 600 Feet of Layout Twine.50Football$422.73
NEWSTRIPE -

Rollmaster Roller Kit

StyleModelIncludesOverall LengthUsed ForPrice (ex. VAT)
A100043813 Unit Of 3 Inch Roller Cover, 1 Unit Paint Hose,6 Units Concrete Discs, And 6 Units Asphalt Discs, 2 Units Roller Bushings3"RollMaster 5000 Parking Lot Stripers$70.91
B100043793 Units Of 2 Inch Roller Cover, 1 Unit Paint Hose, 6 Units Concrete Discs, And 6 Units Asphalt Discs, 2 Units Roller Bushings2"RollMaster 1000 Parking Lot Stripers$65.45
B100043823 Units Of 2 Inch Roller Cover, 1 Unit Paint Hose, 6 Units Concrete Discs, And 6 Units Asphalt Discs, 2 Units Roller Bushings2"RollMaster 5000 Parking Lot Stripers$70.91
A100043783 Units Of 3 Inch Roller Cover,1 Unit Paint Hose,6 Units Concrete Discs, And 6 Units Asphalt Discs, 2 Units Roller Bushings.3"RollMaster 1000 Parking Lot Stripers$65.45
C100043803 Units Of 4 Inch Roller Cover, 1 Unit Paint Hose, 6 Units Concrete Discs, And 6 Units Asphalt Discs.4"RollMaster 5000 Parking Lot Stripers$70.91
C100043773 Units Of 4 Inch Roller Cover, 1 Units Paint Hose, 1 Unit Trough Liner, 6 Units Concrete Discs And 6 Units Asphalt Discs4"RollMaster 1000 Parking Lot Stripers$65.45
NEWSTRIPE -

Airless Striping Machines

StyleModelHeightLengthPaint TypePower SourceStriper TypeWidthPrice (ex. VAT)
A1000394728"37"Sprays Water-Base Paints140 cc Briggs & Stratton EngineWalk Behind24"$3,695.45
B1000512444"25"Sprays Water-Base Or Oil Base PaintsHonda GX120Self-Propelled58"-
RFQ
C1000303144"25"Sprays Water-Base Or Oil Base Paints127 cc Briggs & Stratton OHV engineSelf-Propelled58"$5,877.27
D1000356644"25"Sprays Water-Base Or Oil Base Paints127 cc Briggs & Stratton OHV engine With Oil AlertWalk Behind58"$4,116.82
NEWSTRIPE -

HashMark Master

StyleModelUsed ForPrice (ex. VAT)
A10004868Graco FieldLazer S100 Stripers$859.09
RFQ
B10004800Newstripe High Pressure Stripers$831.82
RFQ
B10004801Newstripe Low Pressure Stripers$750.00
RFQ
NEWSTRIPE -

SafeMark Permanent Field Layout Systems

StyleModelIncludesPack SizeUsed ForPrice (ex. VAT)
A1000149112 Markers With Anchors, Installation Auger, 600 Feet Of Layout Twine And 4 Stringing Spikes12 PieceBaseball$98.18
B1000149225 Foam Markers, 25 Anchors, 8 Spikes, 1 Auger, 600 Feet of Layout Twine And Instruction Sheet25 PieceSoccer$163.64
A1000149350 Markers With Anchors, Installation Auger, 600 Feet Of Layout Twine And 4 Stringing Spikes50 PieceFootball$272.73
NEWSTRIPE -

Baseball Field Drags And Infield Groomers

StyleModelHeightIncludesItemLengthWidthPrice (ex. VAT)
A10003680--Finishing Brush--$490.91
B10004485-11 Gauge Lead Bar And Planner Blade. 3/4" Thick Matt Made Of Corded, Reinforced Rubber.Drag Mat2'3ft.$340.91
C10001665-8 Foot 3/16" ChainKing Infield Drag29"48"$1,050.00
RFQ
D10004486-11 Gauge Lead Bar And Planner Blade. 3/4" Thick Matt Made Of Corded, Reinforced Rubber.Drag Mat2'6ft.$545.45
E1000159212"8 Foot 3/16" ChainDrag King Infield17"49"$1,431.82
F1000331529"Harrow Bar, Scraper Blade, Ballast Trays, Finishing Brush And Towing WheelsInfield Drag And Groomer25"62"$3,027.27
G1000367942"Roller, Harrow Teeth, Pulverizer Bar And Transport WheelsInfield Drag And Groomer74"44"$6,681.82
NEWSTRIPE -

EcoLiner Field Striping Machines

StyleModelPower SourcePump TypeStriper TypePrice (ex. VAT)
A10004621127 cc Briggs & Stratton OHV engine With Oil AlertDiaphragm, 1.8 gpm, Adjustable 0-45 PSISelf Propelled$4,350.00
B10005159140 cc Briggs & Stratton 550EZ EngineDiaphragm, 1.8 gpm, 0-45 psiWalk Behind-
RFQ
C10005122Honda GX120Diaphragm, 1.8 gpm, 0-45 psiSelf Propelled-
RFQ
D10004484Requires One, 12Volt 18Ah SLA BatteryDiaphragm, 1.8 gpm, 35 PSI Internal By-PassWalk Behind$2,304.55
E10004483Requires One, 12Volt 18Ah SLA BatteryDiaphragm, 1.8 gpm, 35 PSI Internal By-PassWalk Behind$1,800.00
NEWSTRIPE -

Airless Riding Field Line Stripers

StyleModelCapacityHeightLengthPower SourceWidthPrice (ex. VAT)
A1000402625-Gallon Poly Tank50"96"344 cc Briggs & Stratton OHV Engine43"$17,100.00
B1000303350-Gallon Poly Tank89"51"390 cc Honda GX390 Engine47"$22,690.91
GRACO -

Airless Line Striper 5 Gallon

ModelItemPrice (ex. VAT)
248942AC9DBH$5,894.51
TITAN TOOL -

Line Striping Sprayer, Fuel, 4.8 hp HP, 2 Guns Supported, 1.25 gpm Coverage

ModelItemPrice (ex. VAT)
2407313CN2TGA$12,320.24
TITAN TOOL -

Spray Shield Includes Mounting Hardware

ModelItemPrice (ex. VAT)
0290623AH6EQQ$389.41
GRACO -

Field Striper, Battery, 0.021 Inch Max. Tip Size, 2 Inch to 8 Inch Size, Field Striper

ModelItemPrice (ex. VAT)
25U542CN2TDF$6,437.00
TITAN TOOL -

Bead Dispenser Includes Nozzles

ModelItemPrice (ex. VAT)
0290953AAH6EQP$502.46
NEWSTRIPE -

CO2 Power Pack, For FieldLiner3

ModelItemPrice (ex. VAT)
10004869CE2GZA$463.64
RFQ
NEWSTRIPE -

HashMark Paint and Go

ModelItemPrice (ex. VAT)
10004850CE2GYX$340.91
RFQ
NEWSTRIPE -

NEWSTRIPE 10003443

ModelItemPrice (ex. VAT)
10003443CW8CUU-
RFQ
NEWSTRIPE -

NEWSTRIPE 10003567

ModelItemPrice (ex. VAT)
10003567CW8CUV-
RFQ
NEWSTRIPE -

Left Side Extension Kit, For RollMaster 1000

ModelItemPrice (ex. VAT)
10004461CE2GWB-
RFQ
GRACO -

Field Marking Machine Steel 40 In

ModelItemPrice (ex. VAT)
24N950AB6MHY-
RFQ
NEWSTRIPE -

NEWSTRIPE 10003442

ModelItemPrice (ex. VAT)
10003442CW8CUT-
RFQ
12

Striping Marking Machine/Applicators

Line striping machines are designed for marking paint lines on roads, playing grounds, stadiums, factory floors, parking lots and warehouses for various manufacturing, production, storage, MRO and construction applications. Raptor Supplies offers various line striping equipment from brands like Graco, Vestil, Titan Tool, Newstripe and Rust-Oleum. These striping machines feature integrated wheels for ensuring manoeuvrability on factory floors and outside locations. This feature ensures portability and minimises user fatigue over prolonged operations. These striping machines have compact design for ease of operation on a range of surfaces. Selected models from Titan Tool have an integrated engine for dispensing the paint through the nozzle with clutch style mechanism. These line striping machines feature large pneumatic tires for absorbing maximum shock while dispensing paint on outdoor locations.
Various baseball nail drags, dry line markers, roller kits, bead dispensers, field layout systems, drag mats, spray shields, marking paints and finishing brushes are also available on Raptor Supplies.

Uses

Line striping machines are suitable for marking paint lines on roads, parking lots, sports fields, warehouses and factory floors. These machines are ideal for use in manufacturing, production, storage, MRO and construction facilities. These striping machines can be easily pushed for marking the lines on the floor with a nozzle style dispenser.

Features

Newstripe Striping Machines

  • Newstripe striping machines feature large pneumatic tires for seamless movement and have straight lines on both uneven & smooth surfaces.
  • These line striping machines have handle mounted spray controls for precisely controlling the striping operation & paint spraying accuracy.
  • Newstripe line striping machines have field adjustable pressure for controlling the paint pressure & stripe width.
  • These line striping machines have painted steel construction for withstanding harsh abuse while ensuring extended durability.

Vestil line markers

  • Vestil line markers are ideal for marking paint lines on trenches & flat ground and feature lightweight design for ensuring portability in remote locations.
  • These line striping machines feature built in spray can holder and spray actuation mechanism for delivering the paint spray accurately.
  • Vestil line markers have steel construction with painted finish for preventing highly abrasive conditions to damage the line marker.
  • These line striping machines have pull trigger design for spraying the paint on the floor.
  • Vestil line markers have integrated wheels for minimising user fatigue over repeated usage.

Graco Line Striping Machines

  • Graco line striping machines feature high pressure airless paint spray technology for evenly coating the surface with paint.
  • These line markers have integrated 12V rechargeable battery for powering the sprayer, thereby ensuring ease of operation in remote locations.
  • Graco line striping machines feature bulkhead style battery charging connection for ensuring hassle free charging after each operation.
  • These line markers have three wheel design for seamless movement.
  • Graco line striping machines have built in and adjustable nozzle spray shields for protection in windy environments.
  • These line markers have adjustable handlebar for delivering complete control over striping operation while ensuring user comfort.
  • Graco line striping machines feature handle mounted controls and one push button spray control for ease of operation.
  • These line striping machines have Reverse-A-Clean tips that can be moved up to 180 degrees angle for clearing clogs and cleaning dried paint.
  • Titan Tool line striping machines feature Permastroke Technology for delivering high performance at 300 to 3300 PSI range of spraying pressures depending upon the application requirement.
  • These line striping machines have a Sureflo pusher valve for easy priming, thereby maximising the efficiency of the striping machine.
  • Titan Tool line striping machines feature FlatLine pulsation dampener for eliminating deadband and pressure fluctuations from the system.
  • These pulsation dampeners provide a consistent finish and smooth operation throughout the striping task.
  • Titan Tool line striping machines feature gasoline engines with refined components for minimising the noise while ensuring smooth operation.
  • Their engine also ensures minimum vibrational output throughout the operation.
  • Titan Tool line striping machines have a low oil alert system for preventing engine seizure.

Working Mechanism

Line striping machines feature gasoline engines having various components, including a hydraulic pump, paint storage container and pressure control valve. The gasoline engine of these striping machines drives the hydraulic pump via a V belt which moves the material feed pump & the coating material flows under high pressure and exits through the dispensing tip. This atomises the dispensed paint. The pressure control valve located on the handle of these line striping machines controls the operating pressure and volume of the coating material.

Standards and Approvals

  • These line striping machines are CE Certified and NoHS Approved.

Frequently Asked Questions

How to service a line striping machine?

Line striping machines comprise various components, including engine / electric motor, spraying assembly, piston-cylinder arrangement, chassis etc. To maintain these striping machines, the user can service & clean individual components by disassembling the line striping machines. Follow the correct guidelines for servicing each component of the line striping machine.

Which cleaner should be used for cleaning the line stripping machines?

The choice of cleaner depends upon the type of paint that is used for painting the stripes. The thinner used for the paint can also be used for cleaning the paint from the line stripping machine. For latex-based paints, use simple water for cleaning. Similarly, for oil-based paints, use a mineral spirit and for lacquer paints, use a lacquer thinner.

How do line striping machines work?

Line striping machines feature gasoline engine / electric motor. They deliver power to the pressure creating cylinder that pushes the paint with pressure through compact nozzles. This mechanism generates a consistent and smooth paint spray for marking lines on the floor and pavements.

What is the difference between gasoline & electric line striping machines?

Gasoline line striping machines feature a gasoline powered motor for painting lines on floors. These machines are ideal for delivering high pressure paint through multiple nozzles for extended periods. Gasoline powered line striping machines are ideal for applications that require minimal downtime. Electric line striping machines feature electric motor that is powered by either a direct supply or an integrated battery. These machines are ideal for low to medium scale applications and are easy to handle and maintain.

What kind of paint is used for line striping?

Depending upon the application requirement, the user can choose a simple or reflective paint. Reflective paint is suitable for spraying lines on roads, parking lots, warehouses and factory floors. This paint is highly reflective and ensures safety in extreme weather & low light conditions. Non-reflective paint is ideal for marking lines on sports fields and manufacturing facilities.

What are line striping machines?

Line striping machines use pressure to apply paint to pavements, roads, sports fields and factory floors. These machines either use gasoline engines or integrated batteries for powering the paint spraying mechanism. They have integrated wheels for high precision while spraying paint in straight lines.

We are here to help!

Looking for a part not listed here?