Newstripe Striping Marking Machine/applicators

NEWSTRIPE Striping Marking Machine/Applicators

Baseball nail drags, drag king infields, drag mats, finishing brushes, infield drags and groomers, and layout systems used for striping and marking soccer, baseball and other athletic fields

Clear All
Filter

Airless Riding Field Line Stripers

StyleModelCapacityHeightLengthPower SourceWidthPrice (ex. VAT)
A1000402625-Gallon Poly Tank50"96"344 cc Briggs & Stratton OHV Engine43"$12,999.31
RFQ
B1000303350-Gallon Poly Tank89"51"390 cc Honda GX390 Engine47"$17,285.32
RFQ

EcoLiner Field Striping Machines

StyleModelPower SourcePump TypeStriper TypePrice (ex. VAT)
A10004621127 cc Briggs & Stratton OHV engine With Oil AlertDiaphragm, 1.8 gpm, Adjustable 0-45 PSISelf Propelled$3,305.01
B10005159140 cc Briggs & Stratton 550EZ EngineDiaphragm, 1.8 gpm, 0-45 psiWalk Behind$2,287.00
A10005122Honda GX120Diaphragm, 1.8 gpm, 0-45 psiSelf Propelled$3,431.00
C10004484Requires One, 12Volt 18Ah SLA BatteryDiaphragm, 1.8 gpm, 35 PSI Internal By-PassWalk Behind$1,755.78
D10004483Requires One, 12Volt 18Ah SLA BatteryDiaphragm, 1.8 gpm, 35 PSI Internal By-PassWalk Behind$1,366.08

SafeMark Permanent Field Layout Systems

StyleModelIncludesPack SizeUsed ForPrice (ex. VAT)
A1000149112 Markers With Anchors, Installation Auger, 600 Feet Of Layout Twine And 4 Stringing Spikes12 PieceBaseball$76.00
B1000149225 Foam Markers, 25 Anchors, 8 Spikes, 1 Auger, 600 Feet of Layout Twine And Instruction Sheet25 PieceSoccer$126.00
B1000149350 Markers With Anchors, Installation Auger, 600 Feet Of Layout Twine And 4 Stringing Spikes50 PieceFootball$208.00

NewLiner Dry Line Markers

StyleModelCapacityControlPrice (ex. VAT)
A1000129850 lb.Lever And Rod For Precise 2" or 4" Wide Lines$261.00
B1000174450 lb.Lever and rod with positive stop plate for precise 2" or 4" wide lines$458.97
C10001745100 lbs.Lever and rod with positive stop plate for precise 2" or 4" wide lines$510.00

Airless Striping Machines

StyleModelHeightLengthPaint TypePower SourceStriper TypeWidthPrice (ex. VAT)
A1000394728"37"Sprays Water-Base Paints140 cc Briggs & Stratton EngineWalk Behind24"$2,799.97
B1000303144"25"Sprays Water-Base Or Oil Base Paints127 cc Briggs & Stratton OHV engineSelf-Propelled58"$4,970.02
C1000356644"25"Sprays Water-Base Or Oil Base Paints127 cc Briggs & Stratton OHV engine With Oil AlertWalk Behind58"$3,900.23
B1000512444"25"Sprays Water-Base Or Oil Base PaintsHonda GX120Self-Propelled58"$4,596.00
StyleModelIncludesPack SizeUsed ForPrice (ex. VAT)
A1000271912 Markers, Installation Starter Tool, and 600 Feet Of Layout Twine.12Baseball$103.00
A1000271825 Markers, Installation Starter Tool, and 600 Feet Of Layout Twine25Soccer$192.01
A1000271750 Markers, Installation Starter Tool, and 600 Feet of Layout Twine.50Football$330.02

Rollmaster Roller Kit

StyleModelIncludesOverall LengthUsed ForPrice (ex. VAT)
A100043813 Unit Of 3 Inch Roller Cover, 1 Unit Paint Hose,6 Units Concrete Discs, And 6 Units Asphalt Discs, 2 Units Roller Bushings3"RollMaster 5000 Parking Lot Stripers$55.00
B100043793 Units Of 2 Inch Roller Cover, 1 Unit Paint Hose, 6 Units Concrete Discs, And 6 Units Asphalt Discs, 2 Units Roller Bushings2"RollMaster 1000 Parking Lot Stripers$62.00
C100043823 Units Of 2 Inch Roller Cover, 1 Unit Paint Hose, 6 Units Concrete Discs, And 6 Units Asphalt Discs, 2 Units Roller Bushings2"RollMaster 5000 Parking Lot Stripers$55.00
D100043783 Units Of 3 Inch Roller Cover,1 Unit Paint Hose,6 Units Concrete Discs, And 6 Units Asphalt Discs, 2 Units Roller Bushings.3"RollMaster 1000 Parking Lot Stripers$48.00
E100043803 Units Of 4 Inch Roller Cover, 1 Unit Paint Hose, 6 Units Concrete Discs, And 6 Units Asphalt Discs.4"RollMaster 5000 Parking Lot Stripers$55.00
F100043773 Units Of 4 Inch Roller Cover, 1 Units Paint Hose, 1 Unit Trough Liner, 6 Units Concrete Discs And 6 Units Asphalt Discs4"RollMaster 1000 Parking Lot Stripers$57.00

HashMark Master

StyleModelUsed ForPrice (ex. VAT)
A10004868Graco FieldLazer S100 Stripers$656.00
B10004800Newstripe High Pressure Stripers$635.00
B10004801Newstripe Low Pressure Stripers$573.00

Baseball Field Drags And Infield Groomers

StyleModelHeightIncludesItemLengthWidthPrice (ex. VAT)
A10003680--Finishing Brush--$375.00
B10004485-11 Gauge Lead Bar And Planner Blade. 3/4" Thick Matt Made Of Corded, Reinforced Rubber.Drag Mat2'3ft.$261.00
C10001665-8 Foot 3/16" ChainKing Infield Drag29"48"$799.97
D10004486-11 Gauge Lead Bar And Planner Blade. 3/4" Thick Matt Made Of Corded, Reinforced Rubber.Drag Mat2'6ft.$455.03
E1000159212"8 Foot 3/16" ChainDrag King Infield17"49"$1,100.01
F1000331529"Harrow Bar, Scraper Blade, Ballast Trays, Finishing Brush And Towing WheelsInfield Drag And Groomer25"62"$2,300.04
RFQ
G1000367942"Roller, Harrow Teeth, Pulverizer Bar And Transport WheelsInfield Drag And Groomer74"44"$5,499.85
RFQ

RollMaster Line Striping Machines

Newstripe RollMaster line striping machines are ideal for marking parking lots, warehouses and factories. They feature folding handles and mechanical wheel driven pumps that deliver standard oil / water based paint to 4-inch foam rollers for striping paint on any surface. They are also integrated with easy to operate switches and hand-controlled carrier levers for easily controlling paint rollers. These machines are economical, quiet and easy to clean. Choose from a wide range of these line striping machines, available in pail capacities of 1 and 5 gallons on Raptor Supplies.

StyleModelCapacityHeightLengthPower SourceWidthPrice (ex. VAT)
A100038561 Gal. Pail36.5"29"Manual17.5"$1,000.00
B100030685 Gal. Pail44"50"12 Volt 18Ah SLA Battery28"$1,735.02

Roller And Disc Kits For Parking Lot Striping Machines

StyleModelIncludesOverall LengthPrice (ex. VAT)
A1000072912 Units Of 2 Inch Rollers, 12 Units Concrete Discs And 12 Units Asphalt Discs2"$116.00
B1000072812 Units Of 4 Inch Rollers, 12 Units Concrete Discs And 12 Units Asphalt Discs4"$116.00
C1000146112 Units Of Rollers, 24 Units Concrete Discs And 24 Units Asphalt Discs3"$116.00
NEWSTRIPE -

CO2 Power Pack, For FieldLiner3

ModelItemPrice (ex. VAT)
10004869CE2GZA$379.97
NEWSTRIPE -

Fieldliner 3 Field Striping Machine

ModelItemPrice (ex. VAT)
10004867CE2GYY$854.05
NEWSTRIPE -

HashMark Paint and Go

ModelItemPrice (ex. VAT)
10004850CE2GYX$261.00
RFQ
NEWSTRIPE -

Left Side Extension Kit, For RollMaster 1000

ModelItemPrice (ex. VAT)
10004461CE2GWB-
RFQ