Please note that the item you have bought is a 115V.

Straight Wall Containers | Raptor Supplies Worldwide

Straight Wall Containers

Filter

AKRO-MILS -

Industrial Reusable Mesh Side/Back Straight Wall Containers

StyleModelOutside LengthHeightInside HeightOutside WidthPackage QuantityStyleWidthInside LengthPrice (ex. VAT)
A37208GREY15 3/4"8" to 10"8"11 3/4"12Mesh10" to 12"14"$43.38
B37278GREY15 3/4"8" to 10"8"11 3/4"12Solid Bottom/Mesh Sides10" to 12"14"$47.64
C37612GREY23 3/4"12"12"15 3/4"3Mesh14" to 16"22"$67.94
D37608GREY23 3/4"8" to 10"8"15 3/4"4Mesh14" to 16"22"$63.25
E37616GREY23 3/4"12"16"15 3/4"2Mesh14" to 16"22"$74.75
AKRO-MILS -

Industrial Reusable Solid Side/Back Straight Wall Containers

StyleModelOutside LengthHeightInside HeightOutside WidthPackage QuantityWidthInside LengthInside WidthPrice (ex. VAT)
A37288GREY15 3/4"8" to 10"8"11 3/4"1210" to 12"14"10"$46.04
B37686GREY23 3/4"12"16"15 3/4"214" to 16"22"14"$106.54
C37688GREY23 3/4"8" to 10"8"15 3/4"414" to 16"22"14"$71.46
D37682GREY23 3/4"12"-15 3/4"314" to 16"22"14"$91.18
AKRO-MILS -

Industrial Reusable Mesh Side/ Solid Back Straight Wall Containers

StyleModelHeightInside HeightLoad CapacityOutside HeightPackage QuantityPrice (ex. VAT)
A37678GREY8" to 10"8"83 lb.8 1/4"4$74.81
B37672GREY12"12"125 lb.12 1/4"3$89.66
C37676GREY12"16"160 lb.16 1/8"2$93.04
ORBIS -

Distribution Container

StyleModelOutside HeightColorInside HeightOutside LengthOutside WidthUse WithVolumeInside LengthPrice (ex. VAT)
ANSO1215-5 Green5"Green4.375"12"15"Mfr. No. RCS01215-10.32 cu. ft.9.375"$30.30
BNSO2415-5 Green5"Green4"24"15"Mfr. No. RCSO24151-10.72 cu. ft.21.375"$43.59
CNSO1215-7 GRAY7.5"Gray7"12"15"-0.48 cu. ft.9 13/32"$32.34
DNSO2422-11 GREEN10.75"Green10.375"24"22.5"--21 13/32"$74.79
ENSO2415-14 Green14.5"Green13 13/16"24"15"Mfr. No. RCSO24151-12.20 cu. ft.21.375"$71.59
BUCKHORN INC -

Straight Wall Container

StyleModelInside LengthOutside LengthVolumePrice (ex. VAT)
ASW241508A20600021.375"24"1.11 cu. Ft.$82.54
ASW321508020600029.375"32"1.52 cu. ft.$117.85
BSW481508020600045.375"48"2.35 cu. ft.$144.65
SCHAEFER -

Container

StyleModelInside HeightInside LengthInside WidthOutside HeightOutside LengthOutside WidthUse WithPrice (ex. VAT)
AELB4120.GY14.5"14"10"4 45/64"15 45/64"11 13/16"Mfr. No. LTBD.43GY1$30.81
BELB6120.GY14.5"21 15/16"14"4 45/64"23.625"15 45/64"Mfr. No. LTBD.64GY1$48.33
CELB4220.GY18.437"14"10"8 45/64"15 45/64"11 13/16"Mfr. No. LTBD.43GY1$40.51
DELB6220.GY18.437"21 15/16"14"8 45/64"23.625"15 45/64"Mfr. No. LTBD.64GY1$60.60
ORBIS -

Hand-Held Container

ORBIS hand-held distribution containers are designed to store oblong or long parts, drawings, bumpers and molding strips. These containers feature injection-molded plastic construction to handle loads ranging from 2.6 to 40 lb. They come in a stackable design that allows the unit to be stacked securely on top of each other and maximise the work space. These containers are further integrated with fingertip handles on the adjacent sides for easy handling and are available in volumes ranging from 0.62 to 1.42 cu ft.
Raptor Supplies also offers ORBIS straight wall containers with all the aforementioned features, but with polyethylene construction for excellent impact strength.

StyleModelInside HeightInside LengthItemLoad CapacityOutside LengthVolumePrice (ex. VAT)
ANSO2415-9 BLUE7"21 13/32"Distribution Container40 lb.24"1.42 cu. ft.$54.38
ANSO1215-9 BLUE8.75"9 13/32"Container2.6 lb.12"0.62 cu. ft.-
RFQ
QUANTUM STORAGE SYSTEMS -

Straight Wall Container

Quantum Storage Systems straight wall containers are designed to maximise the space when used for storage or shipping. They feature reinforced corners for high strength and durability and are moulded from high-density polyethylene for excellent impact resistance. These containers are integrated with handgrips on both sides for easy handling & portability and are available in 12 & 24 inch outside length options.
Raptor Supplies also offers attached lid containers to protect the contents from dust or damage.

StyleModelOutside LengthHeightInside HeightOutside WidthVolumeWidthInside LengthInside WidthPrice (ex. VAT)
ARSO1207-512"5"5"7.5"0.1 cu. ft.7-1/2"9.75"5.5"$36.09
BRSO1215-512"5"5"15"0.3 cu. ft.15"9.5"13"$48.34
CRSO1215-712"7-1/2"7"15"0.5 cu. ft.15"9.5"13"$55.34
DRSO2422-1124"11"10.25"22.5"3.5 cu. ft.22-1/2"21.5"20.5"$124.01
ERSO2415-924"9-1/2"9"15"1.4 cu. ft.15"21.5"13"$80.01
FRSO2415-524"5"5"15"0.7 cu. ft.15"21.5"13"$60.21
ORBIS -

Straight Wall Container

ORBIS straight-wall containers are designed to offer maximum cube utilisation and an easy interface with a custom interior dunnage for increased productivity. These containers feature a molded-in continuous bumper to prevent dirt and dust contamination and drain holes for easy cleaning. They come with a reinforced bottom to ensure secure stacking of mixed container loads and are available in volumes ranging from 0.48 to 3.8 cu ft.
Raptor Supplies also offers ORBIS distribution containers that comes with additional solid walls and a solid bottom for secure storing and added stability.

StyleModelOutside HeightColorInside HeightOutside LengthOutside WidthVolumeInside LengthInside WidthPrice (ex. VAT)
ASO4815-7 Green7.5"Green6.25"48"15"2.3 cu. ft.45 2/3"13.25"$97.75
BSO4815-7 Grey7.5"Gray6.25"48"15"2.3 cu. ft.45 2/3"13.25"$97.75
CSO3215-7 Grey7.5"Gray6 21/32"32"15"1.5 cu. ft.29 2/3"13.25"$75.96
DSO3215-7 Green7.5"Green6 21/32"32"15"1.5 cu. ft.29 2/3"13.25"$75.96
ESO3215-7 Blue7.5"Blue6 21/32"32"15"1.5 cu. ft.29 2/3"13.25"$75.96
FNSO1215-7 GREEN7.5"Green7"12"15"0.48 cu. ft.9 13/32"13"$32.34
GSO4815-7 Blue7.5"Blue6.25"48"15"2.3 cu. ft.45 2/3"13.25"-
RFQ
HSO4822-7 Grey7.25"Gray6.25"48"22.5"3.5 cu. ft.45 2/3"20.75"$136.84
ISO4822-7 Green7.25"Green6.25"48"22.5"3.5 cu. ft.45 2/3"20.75"$152.25
JSO4822-7 Blue7.25"Blue6.25"48"22.5"3.5 cu. ft.45 2/3"20.75"$136.84
KSO4815-11 Grey10.75"Gray9.625"48"15"3.5 cu. ft.45 2/3"13.25"$100.63
LSO4815-11 Green10.75"Green9.625"48"15"3.5 cu. ft.45 2/3"13.25"$100.63
MSO4815-11 Blue10.75"Blue9.625"48"15"3.5 cu. ft.45 2/3"13.25"$100.63
ORBIS -

Straight Wall Containers

ORBIS straight wall containers are ideal for all types of bumpers, drawings and moulding strips. They feature high density polyethylene construction for resistance against UV radiations and reinforced external ribbing for maximum stacking strength. These RoHS compliant StakPak containers are integrated with drain holes in bumpers & handles to ensure easy draining and cleaning and are available in gray, green & blue colours.
Raptor Supplies also offers distribution containers with a load capacity of 40 lb.

StyleModelOutside WidthColorInside HeightUse WithVolumeInside LengthInside WidthItemPrice (ex. VAT)
ANSO2422-9 GREEN-------Wall Container$69.55
BNSO2422-9 GREY-------Wall Container$69.55
CNSO1207-5-------Wall Container$27.10
DNSO2415-7 GREEN-------Wall Container$51.63
ENSO2422-9 Royal Blue-------Straight Wall Container$69.55
FNSO1207-5 GRAY7.437"Gray4.5"Mfr. No. RCSO1207-10.13 cu. ft.9.437"5.5"Container$27.10
GNSO1207-5 ROYAL BLUE7.437"Blue4.5"Mfr. No. RCSO1207-10.13 cu. ft.9.437"5.5"Container$27.10
HNSO2415-11.5 GRAY15"Gray10 15/16"Mfr. No. RCSO2415-11.78 cu. ft.21.437"13"Container$58.09
INSO2415-11.5 MED. GREEN15"Green10 15/16"Mfr. No. RCSO2415-11.78 cu. ft.21.437"13"Container-
RFQ
SCHAEFER -

Easy Clean Stacking Container

StyleModelOutside LengthCapacityColorOutside WidthWidthHeightInside HeightInside LengthPrice (ex. VAT)
A1463.130906GN113"0.25 cu. ft.Green9"8.3"5.8"5.125"11.75"$31.49
B1463.130906BL113"0.25 cu. ft.Blue9"8.3"5.8"5.125"11.75"$31.49
C1462.191305BL119"0.42 cu. ft.Blue13"12.5"4.6"4"17.75"$42.55
SCHAEFER -

Straight Wall Containers

StyleModelOutside LengthColorInside HeightOutside WidthInside LengthInside WidthLoad CapacityMaterialPrice (ex. VAT)
ANF241511.ASGY323 29/32"Charcoal10 19/64"14 29/32"21.5"13 7/64"33 lb.Polypropylene$36.75
B1461.261912BL126"Blue11.125"19"24.75"18.5"55 lb.High Density Polyethylene$203.05
ORBIS -

Dairy Crate 13 Inch Length 13 Inch Width 11 Inch Height

ModelItemPrice (ex. VAT)
DA1000 BlackAA2CYW$19.63
AKRO-MILS -

Wall Container, 23-5/8 Inch Length, 15-3/4 Inch Width, 8-21/32 Inch Height, Gray

ModelItemPrice (ex. VAT)
38358GRYAC8GCF$69.81
SSI -

Container 23-5/8 Inch Length 40 Lb. Gray

ModelItemPrice (ex. VAT)
ELB6320.GY1AD6REV$89.28
QUANTUM STORAGE SYSTEMS -

Wall Container 24 Inch Length 15 Inch Width Gray

ModelItemPrice (ex. VAT)
RSO2415-7AF4DVW$69.53

Straight Wall Containers

Straight wall containers are ideal for protecting items and materials during transport, assembly or distribution services. Raptor Supplies offers a wide range of these wall containers from brands like Akro-Mils, Buckhorn, Orbis, Quantum Storage System, SSI and Schaefer. These containers feature a straight-wall design for more product storage capacity per container and are made from a new blend of FDA-approved high-density polypropylene that is 40 percent lighter than other similar containers. They are available in black, blue, charcoal, gray and green colour options.

We are here to help!

Looking for a part not listed here?