Straight Line Action Clamps

Filter

Straight line action clamps are ideal for assembling, welding, tensioning & fixture checking applications, where there is a need to drill, cut or hold workpieces. These tools hold and clamp ... Read More

DESTACO -

610 Series Straight Line Action Clamps

Destaco 610 Series straight-line action toggle clamps have a steel body with a flanged base and a push / pull handle for in and out movements of the plunger. These Destaco straight-line action clamps have a holding capacity of 800 lb (362.874 kg) and can lock in both retracted and extended positions.

StyleModelPlunger Thread SizeHolding CapacityToggle Lock PlusMaterialMounting BasePlunger HeightPlungerPrice (ex. VAT)Pkg. Qty.
A6103/8-16800 Lbs.NoSteelFlange1.7"Round$59.061
B610-MM10800 Lbs.NoSteelFlange1.7"Round$67.651
StyleModelOverall LengthHolding CapacityToggle Lock PlusMaterialMounting BasePlunger Thread SizePlunger HeightPlungerPrice (ex. VAT)Pkg. Qty.
A675-1MBPLS7.68"2400 Lbs.NoSteelFlangeM121.37"Round$683.601
A670-1MBPLS10.55"2400 Lbs.NoSteelFlangeM121.37"Round$670.351
DESTACO -

FO, FL, G Series Straight Line Action Clamps

Destaco FO, FL, G Series straight line action clamps are ideal for applications where workpiece thicknesses and tolerances vary. These straight line action clamps are recommended for clamping between ribs and hollow spaces that are difficult to reach. These FO, FL, G straight line clamps feature a compact design that allows both single part & mass production. These Destaco straight line action clamps are equipped with a plunger and hand wheel / hand lever that can be operated either by one hand or both hands, separately or simultaneously. They have a foot mounted, flanged base for ease of installation and are capable of withstanding loads up to 4000 lb. These Destaco FO, FL, G Series straight line action clamps are designed only for axial loads, and an additional radial support of the plunger is recommended for use with side loads.

StyleModelRapid StrokeMounting BaseHolding CapacityMax. Clamping StrokeClamping ForcePrice (ex. VAT)Pkg. Qty.
AFL-122-4540mmFlange675 Lbs.3mm100N$443.041
RFQ
BFO-082-4040mmFoot335 Lbs.2mm100N$367.761
CFO-122-4540mmFoot675 Lbs.3mm100N$443.051
DG-122-4540mmThrough Hole675 Lbs.3mm100N$453.151
EG-082/4040mmThrough Hole335 Lbs.2.5mm100N$368.561
EG-121-4545mmThrough Hole675 Lbs.3mm100N$433.801
FFL-121-4545mmFlange675 Lbs.3mm100N$425.581
GFO-121-4545mmFoot675 Lbs.3mm100N$424.441
HFO-161-6060mmFoot2020 Lbs.4mm100N$566.731
AFO-162-6060mmFoot2020 Lbs.4mm100N$530.071
IFL-161-6060mmFlange2020 Lbs.4mm100N$566.731
AFL-162-6060mmFlange2020 Lbs.4mm100N$583.931
RFQ
JFO-221-8080mmFoot4045 Lbs.4mm100N$898.801
RFQ
AFO-160100, 200, 300mmFoot2020 Lbs.4mm100N$546.331
KFL-160100, 200, 300mmFlange2020 Lbs.4mm100N$546.331
LFL-120100, 200, 300mmFlange675 Lbs.3mm100N$430.961
MG-120100, 200, 300mmThrough Hole675 Lbs.3mm100N$439.581
RFQ
AFO-120100, 200, 300mmFoot675 Lbs.5mm100N$433.801
AFO-220100, 200, 300mmFoot4045 Lbs.4mm100N$840.111
DESTACO -

603, 608 Series Straight Line Action Clamps

Destaco 603 & 608 Series straight line action clamps are used for precise clamping in the aerospace, automotive and food & packaging industries. They apply clamping force sideways rather than from the top for securing workpieces in limited space, and are great for applications like metalworking, woodworking, fixturing, plastic injection molding, welding, testing, CNC machining, automotive part assembling and staking / light pressworking of industrial equipment. These straight line clamps feature a compact design to reduce space requirement for clamp installation & operation, thereby increasing ease of use in confined spaces for both single part & mass production. Destaco 603, 608 Series straight line action clamps are capable of being locked in both retracted & extended positions and have flanged bases with threaded holes for quick & secure installation. These straight line action clamps come with a threaded plunger that accommodates a hex head spindle assembly for making the clamp's plunger length easily adjustable. Destaco 603, 608 Series straight line action clamps are made of steel for structural rigidity and resisting corrosion on exposed surfaces, and are equipped with attached round plungers having a threaded body for quick & secure fastening. These units are integrated with a push / pull handle for moving the plunger in & out along its axis smoothly and are capable of holding loads ranging from 600 to 850 lb. Selected models come with the Toggle Lock Plus feature to provide over centre locking and prevention against accidental opening of the clamp.

StyleModelHolding CapacityToggle Lock PlusMaterialMounting BasePlunger Thread SizePlunger HeightPlungerPrice (ex. VAT)Pkg. Qty.
A603-R600 Lbs.YesSteelFlange5/16-180.97"Round$95.181
B603-M600 Lbs.NoSteelFlangeM80.96"Round$52.851
C603600 Lbs.NoSteelFlange5/16-180.97"Round$52.871
A603-MR600 Lbs.YesSteelFlangeM80.96"Round$94.841
D603-SS840 Lbs.NoStainless SteelFlange5/16-181.25"Round$118.401
E603-MSS840 Lbs.NoStainless SteelFlangeM81.25"Round$111.021
F608-M850 Lbs.NoSteelFlange3/8-161.25"Round$122.551
G608850 Lbs.NoSteelFlange3/8-161.25"Round$130.451
DESTACO -

5130, 5131, 5133 Series Straight Line Action Clamps

Destaco 5130, 5131, 5133 straight line action clamps employ push / pull toggle clamping action. These straight line clamps feature a compact design for single part & mass production of fixtures. They have a carbon steel body with black oxide finish and hardened plungers for strength & durability, as well as to prevent wear & tear caused due to abrasive environments. These clamps employ clamping force from the side rather than the top, to secure workpieces in applications where space is confined. They come with a lever handle that engages the plunger, which presses against a workpiece to hold it in place. This easy to operate push / pull handle easily moves the plunger of the clamp in and out along its axis. The ergonomic handle is slanted backwards to provide an adequate grip. Destaco 5130, 5131, 5133 straight line action clamps feature balanced construction for rigid holding and long life. They can be locked in two positions, allowing the operator to use them as either push or pull clamps. These clamps have an overall length of 12.89 inches, a maximum holding capacity of 5800 lb and handle opening angles ranging from 113 to 139 degrees. All models have through holes on a flanged / solid base that can be mounted to a worktable or flat surface. Selected models come with the Toggle Lock Plus mechanism to ensure that the over-centre locking condition is maintained and protected against unintentional opening. These straight line clamps feature a compact design to reduce space requirement for clamp installation & operation, thereby increasing ease of use in confined spaces for both single part & mass production.

StyleModelHolding CapacityToggle Lock PlusMaterialMounting BaseHandle OpeningPlunger Thread SizePlunger HeightPlungerPrice (ex. VAT)Pkg. Qty.
A5131-M2500 Lbs.NoSteelFlange113°M81.1"Round$123.651
B5131-R2500 Lbs.YesSteelFlange113°5/16-181.1"Round$124.361
C5131-MBR2500 Lbs.YesSteelSolid113°M80.87"Round$165.241
D5131-BR2500 Lbs.YesSteelSolid113°5/16-180.87"Round$117.021
E5131-MB2500 Lbs.NoSteelSolid113°M80.87"Round$115.781
B5131-MR2500 Lbs.YesSteelFlange113°M81.1"Round$202.001
F51312500 Lbs.NoSteelFlange113°5/16-181.1"Round$84.871
E5131-B2500 Lbs.NoSteelSolid113°5/16-180.87"Round$80.701
G5133-R4600 Lbs.YesSteelFlange139°1/2-131.38"Round$177.721
H5133-B4600 Lbs.NoSteelSolid139°1/2-131.14"Round$101.961
G5133-BR4600 Lbs.YesSteelSolid139°1/2-131.14"Round$161.171
G5133-MBR4600 Lbs.YesSteelSolid139°M121.14"Round$263.091
H5133-MB4600 Lbs.NoSteelSolid139°M121.14"Round$187.581
G5133-MR4600 Lbs.YesSteelFlange139°M121.38"Round$305.201
I5133-M4600 Lbs.NoSteelFlange139°M121.38"Round$194.161
I51334600 Lbs.NoSteelFlange139°1/2-131.38"Round$118.491
J5130-MB5800 Lbs.NoSteelSolid125°M121.14"Round$167.241
K5130-MR5800 Lbs.YesSteelFlange125°M121.38"Round$265.331
L51305800 Lbs.NoSteelFlange125°1/2-131.38"Round$103.731
L5130-M5800 Lbs.NoSteelFlange125°M121.38"Round$168.851
M5130-BR5800 Lbs.YesSteelSolid125°1/2-131.14"Round$144.201
K5130-R5800 Lbs.YesSteelFlange125°1/2-131.38"Round$155.571
M5130-MBR5800 Lbs.YesSteelSolid125°M121.14"Round$260.511
J5130-B5800 Lbs.NoSteelSolid125°1/2-131.14"Round$92.311
DESTACO -

5150 Series Straight Line Action Clamps

Destaco 5150 Series heavy duty straight line action clamps are used to apply clamping force sideways rather than from the top, to secure workpieces in limited space applications. They allow the attached handles to fall below the mounting plane to lock in the retracted position. These straight line clamps have a low profile, compact design for single part & mass production of fixtures and can accommodate loads up to 5800 lb. They feature robust construction for extended life & durability, and have a carbon steel body with black oxide finish for structural rigidity & strength. These straight line action clamps are ideal for welding, light machining and assembly fixturing applications in the automotive, aerospace and food & packaging industries. These straight line clamps are compatible with hex head spindles for workholding, automation and containment solutions. They come with a lever handle that engages the plunger, which presses against a workpiece to hold it in place. Further, they are configured with a square plunger to deliver positive radial location and reverse action (the handle rotates backward as the plunger advances, to keep the handle away from the work zone). These 5150 Series clamps come with hardened bushings and steel pivot pins to ensure prolonged service life and the attached handles can open up to 125 degrees. All models have a solid or flanged base that can be mounted to a worktable or flat surface. Selected models come with the Toggle Lock Plus mechanism to ensure that the over-centre locking condition is maintained and protected against unintentional opening.

StyleModelPlunger HeightPlunger Thread SizeToggle Lock PlusHolding CapacityMaterialMounting BaseHandle OpeningPlungerPrice (ex. VAT)Pkg. Qty.
A5150-MB1.14"M12No5800 Lbs.SteelSolid125°Square$205.751
A5150-B1.14"1/2-13No5800 Lbs.SteelSolid125°Square$106.871
B5150-MBR1.14"M12Yes5800 Lbs.SteelSolid125°Square$264.361
C5150-BR1.14"1/2-13Yes5800 Lbs.SteelSolid125°Square$166.781
D5150-MR1.38"M12Yes5800 Lbs.SteelFlange125°Square$306.601
E5150-M1.38"M12No5800 Lbs.SteelFlange125°Square$185.821
F51501.38"1/2-13No5800 Lbs.SteelFlange125°Square$119.801
D5150-R1.38"1/2-13Yes5800 Lbs.SteelFlange125°Square$179.711
DESTACO -

640 Series Straight Line Action Clamps

Destaco 640 Series straight line action toggle clamps have a carbon steel body and are ideal for heavy-duty push / pull clamping. These Destaco straight line action clamps have the longest stroke of all straight line action toggle clamps and come with a flanged base and a straight handle.

StyleModelPlunger Thread SizeToggle Lock PlusHolding CapacityMaterialMounting BasePlunger HeightPlungerPrice (ex. VAT)Pkg. Qty.
A640-R1/2-13Yes7500 Lbs.SteelFlange1.25"Round$381.261
B6401/2-13No7500 Lbs.SteelFlange1.25"Round$195.691
C640-MM12No7500 Lbs.SteelFlange1.25"Round$211.111
D640-MRM12Yes7500 Lbs.SteelFlange1.25"Round$364.641
DESTACO -

607 Series Straight Line Action Clamps

Destaco 607 Series straight line action clamps are ideal for light machining applications in the aerospace, automotive and food & packaging industries. These clamps employ clamping force from the side rather than the top, to secure workpieces in applications where space is confined. These units are made of steel for structural rigidity and resisting corrosion on exposed surfaces. They come equipped with a lever handle that engages the plunger to press against the workpiece & hold it in place while tensioning devices, fixturing, welding, testing, plastic injection molding, CNC machining, assembling and staking or light pressworking of industrial equipment. Destaco 607 Series straight line action clamps feature a compact design for both single part & mass production, and are capable of withstanding loads up to 800 lb. These 607 Series straight line action clamps have a flanged base with threaded holes for quick and secure installation and are available with round / square plungers for resisting torsional loads. We also offer 630 Series straight line clamps offering load capacities up to 2500 lb.

StyleModelPlunger Thread SizeHolding CapacityToggle Lock PlusMaterialMounting BasePlunger HeightPlungerPrice (ex. VAT)Pkg. Qty.
A607-SQ5/16-18800 Lbs.NoSteelFlange0.69"Square$132.691
B6075/16-18800 Lbs.NoSteelFlange0.69"Round$59.191
C607-SQMM8800 Lbs.NoSteelFlange0.69"Square$107.641
D607-MM8800 Lbs.NoSteelFlange0.69"Round$70.981
DESTACO -

605 Series Straight Line Action Clamps

Destaco 605 Series straight-line action clamps are used for push / pull clamping applications in assembling, testing, woodworking and tensioning of various industrial tools and equipment. Their ergonomic design allows the handle to rotate and fall below to lock in a retracted position. They can handle loads of up to 300 lb (136.07 kg).

StyleModelPlunger Thread SizeHolding CapacityToggle Lock PlusMaterialMounting BasePlunger HeightPlungerPrice (ex. VAT)Pkg. Qty.
A6055/16-18300 Lbs.NoSteelFlange0.97"Round$44.231
B605-MM8300 Lbs.NoSteelFlange0.97"Round$45.601
DESTACO -

6015 Series Straight Line Action Clamps

Destaco 6015 Series straight line clamps are designed for applications requiring repetitive movements & clamp opening / closing. They are ideal for metalworking and woodworking operations. These clamps have a carbon steel body with black oxide finish and hardened plungers for durability. These clamps feature a low profile & compact design and employ clamping force from the side rather than the top to secure workpieces in applications where space is confined. They feature a lever handle that engages the plunger, which presses against a workpiece to hold it in place. The ergonomic handle is slanted forward to provide adequate grip. They come with a handle providing an opening angle of 139 degrees. Destaco 6015 Series straight line action clamps feature through holes on the flanged base that allow the unit to be mounted to a worktable or flat surface. They can be locked in two positions, allowing the operator to use them as either push or pull clamps. Selected units are equipped with the Toggle Lock Plus feature to ensure that the over centre locking condition is maintained and clamps are protected against unintentional opening. These toggle clamps feature hardened steel pivot pins & bushings, as well as robust construction for durability. Destaco 6015 Series straight line clamps lock over centre in both the extended and retracted positions, while the locking lever secures the clamp in the extended position only.

StyleModelPlunger Thread SizeToggle Lock PlusHolding CapacityMaterialMounting BasePlunger HeightPlungerPrice (ex. VAT)Pkg. Qty.
A6015-R1/4-20Yes560 Lbs.SteelFlange0.5"Round$93.961
B6015-SS1/4-20No560 Lbs.Stainless SteelFlange0.5"Round$140.221
C60151/4-20No560 Lbs.SteelFlange0.5"Round$63.961
D6015-MM6No560 Lbs.SteelFlange0.5"Round$54.491
E6015-MRM6Yes560 Lbs.SteelFlange0.5"Round$93.891
F6015-MSSM6No560 Lbs.Stainless SteelFlange0.5"Round$100.671
DESTACO -

601 Series Straight Line Action Clamps

Destaco 601 Series straight line action clamps are ideal for light machining applications in the aerospace, automotive and food & packaging industries. These clamps employ clamping force from the side rather than the top, securing workpieces in applications having limited space. They come equipped with a lever handle that engages the plunger to press against the workpiece & hold it in place while fixturing, welding, testing, plastic injection molding, CNC machining, assembling and staking or light pressworking of the industrial equipment. Besides locking in the extracted position, these straight line action clamps also allow the handle rotation and falling below the mounting plane to be locked in a retracted position. These straight line action clamps come with a flanged base with threaded holes that help in quick & secure mounting of the clamps to a worktable / flat surface and come integrated with a lever handle that engages the plunger to press against a workpiece & hold it in place. These Destaco clamps are made of steel for structural rigidity and resisting corrosion on exposed surfaces and are equipped with attached round plungers for quick & secure fastening. These straight line clamps feature a compact design for both single part & mass production, and are capable of withstanding loads up to 100 lb. Destaco clamps are compatible with Destaco 105203, 205208-M & 205943 spindles to provide high performance automation, workholding and containment solutions as well as optimum clamping force. These clamps are available in imperial and metric measurement variants on Raptor Supplies.
We also supply 602 Series straight clamps offering load bearing capacities up to 200 lb.

StyleModelPlunger Thread SizeHolding CapacityToggle Lock PlusMaterialMounting BasePlunger HeightPlungerPrice (ex. VAT)Pkg. Qty.
A601-SS#8-32100 Lbs.NoStainless SteelFlange0.5"Round$61.911
B601#8-32100 Lbs.NoSteelFlange0.5"Round$26.191
C601-O1/4-20100 Lbs.NoSteelFlange0.5"External Thread$39.801
D601-OSS1/4-20100 Lbs.NoStainless SteelFlange0.5"External Thread$72.911
B601-MM4100 Lbs.NoSteelFlange0.5"Round$32.151
StyleModelOverall LengthHolding CapacityToggle Lock PlusMaterialMounting BasePlunger Thread SizePlunger HeightPlungerPrice (ex. VAT)Pkg. Qty.
A695-1MBPLS9.45"5000 Lbs.NoSteelFlangeM161.63"Round$1,089.561
A690-1MBPLS13.31"5000 Lbs.NoSteelFlangeM161.63"Round$1,089.561
DESTACO -

650 Series Straight Line Action Clamps

Destaco 650 Series straight line action clamps are designed for heavy duty push / pull clamping and employ clamping force from the side rather than the top, to secure workpieces in applications where space is confined. They come with a lever handle that engages the plunger to press against a workpiece & hold it in place, during operations such as welding, tensioning devices, fixturing, testing, CNC machining, plastic injection molding, assembling, staking and light pressworking of industrial equipment. In addition to locking in the extended position, these clamps also allow the handle to rotate and fall below the mounting plane to lock in the retracted position. These units offer high loading capacities & stroke lengths in comparison to other Destaco straight line action clamps (a maximum holding capacity of 16000 lb and long stroke with 3 inch plunger travel). They feature forged steel base & handles to ensure high impact strength, ideal for heavy duty applications in the aerospace, automotive and food & packaging industries. All models feature a flanged base with threaded holes that help in mounting the clamps to a worktable or flat surface. These Destaco clamps have steel construction to resist corrosion on the outer surfaces and attached round plungers (with 5/8-11 sized threads) for quick & secure fastening. 650 Series Destaco clamps are compatible with hex head spindles (250203 or 250203-M) for providing high performance workholding, automation and containment solutions, as well as maximum clamping force. These clamps are available in imperial and metric variants on Raptor Supplies.
We also offer Destaco 610 Series straight line action clamps having a flanged or straight mounting base with threaded holes for convenient & secure installation.

StyleModelPlunger Thread SizeHolding CapacityToggle Lock PlusMaterialMounting BasePlunger HeightPlungerPrice (ex. VAT)Pkg. Qty.
A6505/8-1116000 Lbs.NoSteelFlange2.25"Round$230.801
B650-MM1616000 Lbs.NoSteelFlange2.25"Round$240.781
DESTACO -

620 Series Straight Line Action Clamps

Destaco 620 Series straight-line action clamps have a reverse action mechanism and lock in an extended position. These clamps have a carbon steel body with a flanged base and have an overall length of 11.63 inches (29.5 cm). These Destaco straight-line action clamps have a holding capacity of 600 lb (272.2 kg), with an overall height of 2.25 inches (5.7 cm).

StyleModelPlunger Thread SizeHolding CapacityToggle Lock PlusMaterialMounting BasePlunger HeightPlungerPrice (ex. VAT)Pkg. Qty.
A6203/8-16600 Lbs.NoSteelFlange1.7"Round$116.091
B620-MM10600 Lbs.NoSteelFlange1.7"Round$101.671
DESTACO -

6004 Series Straight Line Action Clamps

Destaco 6004 Series clamps are similar to the 604 Series clamps in terms of size. They have a carbon steel body with a straight and ergonomic handle. These Destaco straight line action clamps are mounted through a hole or in a tapped hole and have an overall height and length of 4.21 inches (10.693 cm) and 5.52 inches (14.021 cm), respectively. These straight-line action toggle clamps are supplied with mounted accessories.

StyleModelPlunger Thread SizeToggle Lock PlusHolding CapacityMaterialMounting BasePlunger HeightPlungerPrice (ex. VAT)Pkg. Qty.
A60045/16-18No450 Lbs.SteelFlange0.44"Round$93.021
B6004-MMM8No450 Lbs.SteelFlange0.44"Round$64.381
APPROVED VENDOR -

Toggle Clamp, Straight Line

StyleModelHolding CapacityOverall HeightOverall LengthThread SizePrice (ex. VAT)Pkg. Qty.
A13G569400 Lbs.3.86"4.53"5/16-18$74.051
A13G570700 Lbs.5.39"6.67"3/8-16$126.541
DESTACO -

630 Series Straight Line Action Clamps

Destaco 630 Series straight line action clamp is used in various push / pull clamping operations. Its ergonomic design allows the handle to rotate and fall below the mounting surface to lock in retracted position. It is available in different lengths and heights.

StyleModelPlunger Thread SizeToggle Lock PlusHolding CapacityMaterialMounting BasePlunger HeightPlungerPrice (ex. VAT)Pkg. Qty.
A6303/8-16No2500 Lbs.SteelFlange0.81"Round$75.201
B630-R3/8-16Yes2500 Lbs.SteelFlange0.81"Round$163.911
C630-MM10No2500 Lbs.SteelFlange0.81"Round$102.821
D630-MRM10Yes2500 Lbs.SteelFlange0.81"Round$176.931
DESTACO -

609 Series Straight Line Action Clamps

Destaco straight line action clamp features a low-profile design with a high-holding capacity of 300 lb. This 609 Series straight line action clamp is available in straight and flanged base variants and used in welding, tensioning devices, assembling and testing of industrial equipment. It is available in different overall heights and lengths.

StyleModelPlunger HeightHolding CapacityToggle Lock PlusMaterialMounting BasePlunger Thread SizePlungerPrice (ex. VAT)Pkg. Qty.
A6090.97"300 Lbs.NoSteelFlange5/16-18Round$67.351
B609-B1.82"300 Lbs.NoSteelStraight5/16-18Round$63.841
DESTACO -

602, 604, 624 Series Straight Line Action Clamps

These Destaco 602, 604 & 624 Series straight line action clamps are used in the metalworking, aerospace, automotive and food & packaging industries for applying clamping force sideways rather than from the top (securing the workpiece in limited space). They come equipped with a lever handle that engages the plunger to press against the workpiece & hold it in place while tensioning devices, fixturing, welding, testing, plastic injection molding, CNC machining, assembling and staking or light pressworking of industrial equipment. Besides locking in the extended position, these straight line action clamps also allow handle rotation and falling below the mounting plane to be locked in the retracted position. These straight line clamps feature a low profile and compact design for installation in areas with space constraint and come with an ergonomic handle, designed specifically to reduce hand fatigue while working. Destaco 602, 604 & 624 Series straight line action clamps come integrated with an easy to operate push / pull handle that moves the plunger in & out along its axis. These straight line action clamps feature a flanged base with threaded holes that help in quick & secure through mounting of the clamps to a worktable / flat surface. These straight line action clamp units are capable of holding loads up to 700 lb and are made of steel / stainless steel for structural rigidity & resisting corrosion on exposed surfaces.

StyleModelPlunger Thread SizePlunger HeightHolding CapacityToggle Lock PlusMaterialMounting BasePlungerPrice (ex. VAT)Pkg. Qty.
A602-SS1/4-200.75"200 Lbs.NoStainless SteelFlangeRound$78.001
B6021/4-200.41"200 Lbs.NoSteelFlangeRound$36.751
B6243/8-160.79"700 Lbs.NoSteelFlangeRound$77.951
A624-SS3/8-162.63"700 Lbs.NoStainless SteelFlangeRound$246.641
A604-SS5/16-181.5"400 Lbs.NoStainless SteelFlangeRound$90.491
B6045/16-180.44"300 Lbs.NoSteelFlangeRound$44.001
C602-MMM60.47"200 Lbs.NoSteelFlangeRound$36.731
D602-MMSSM60.47"200 Lbs.NoStainless SteelFlangeRound$79.551
E604-MMM80.59"300 Lbs.NoSteelFlangeRound$44.001
E604-MMSSM81.5"400 Lbs.NoStainless SteelFlangeRound$94.151
F624-MMM100.81"700 Lbs.NoSteelFlangeRound$77.951
DESTACO -

6001 Series Straight Line Action Clamps

These Destaco 6001 Series straight line action clamps are ideal for heavy duty applications in the aerospace, automotive and food & packaging industries. They are used for applying clamping force to secure workpieces in limited space and are designed for applications requiring repetitive movements & clamp opening / closing such as fixturing & testing, assembling, gluing, soldering, CNC machining and plastic injection molding. These clamps are made of steel / stainless steel to resist corrosion and have robust construction for durability. Destaco 6001 Series employ clamping force from the side rather than the top to secure workpieces in applications having limited space and their mounting pattern accessories can be flipped with the brand's 601 Series. They have a flanged base with threaded holes for easy installation and come integrated with a lever handle that engages the round plunger to press against a workpiece & hold it in place. The ergonomic handle is slanted forward to provide adequate grip as well as ensure over center locking in both retracted and extended position. These Destaco 6001 Series straight line action clamps are capable of holding 50% more loads than the brand's 601 Series of up to 150 lb and come configured with a flanged base having threaded holes to allow easy and secure mounting of the units to a worktable or flat surface. They accommodate Destaco hex head stainless steel spindles for maximum holding force and to deliver high performance workholding, automation and containment solutions.

StyleModelPlunger Thread SizeMaterialHolding CapacityToggle Lock PlusMounting BasePlunger HeightPlungerPrice (ex. VAT)Pkg. Qty.
A6001#8-32Steel150 Lbs.NoFlange0.5"Round$57.551
B6001-SS#8-32Stainless Steel150 Lbs.NoFlange0.5"Round$96.961
C6001-MM4Steel150 Lbs.NoFlange0.5"Round$23.401
D6001-MSSM4Stainless Steel150 Lbs.NoFlange0.5"Round$48.251
DESTACO -

95030, 95040, 95050, 95060 Series Straight Line Action Clamp

StyleModelHolding CapacityToggle Lock PlusMaterialMounting BasePlunger Thread SizePlunger HeightPlungerPrice (ex. VAT)Pkg. Qty.
A95030550 Lbs.NoSteelFlangeM60.3"Round$99.551
B950401100 Lbs.NoSteelFlangeM80.39"Round$161.311
B950501650 Lbs.NoSteelFlangeM12X0.55"Round$184.981
B950603965 Lbs.NoSteelFlangeM12X0.63"Round$185.671
DESTACO -

Straight Line Action Clamp, Imperial, Narrow Base, 450 lb

ModelItemPrice (ex. VAT)Pkg. Qty.
606AJ8BEF$61.181
DESTACO -

Straight Line Action Clamp, Flange Base, Round Plunger

ModelItemPrice (ex. VAT)Pkg. Qty.
615AJ8BAW$85.821
DESTACO -

Variable Stroke Clamp, Front Flange Mount Body, 4040 lb

ModelItemPrice (ex. VAT)Pkg. Qty.
F-160AJ8BAY$741.911
DESTACO -

Straight Line Action Clamp, Plunger Height 0.69 Inch, Holding Capacity 1200 Lbs.

ModelItemPrice (ex. VAT)Pkg. Qty.
614-MAJ8AYY$412.451

Straight Line Action Clamps

Straight line clamps are used for precise clamping in the aerospace, automotive and food processing & packaging industries. They use a straight line or pull / push toggle clamping action by applying clamping force sideways rather than from the top, for securing workpieces in limited space. These clamps are suitablefor applications like metalworking, woodworking, fixturing, plastic injection molding, welding, testing, CNC machining, automotive part assembling and staking / light pressworking of industrial equipment.
These straight line toggle clamps from Destaco are made of steel / stainless steel for structural rigidity and resisting corrosion on exposed surfaces. Destaco straight line action clamps feature a threaded plunger that accommodates hex head / neoprene spindle assembly for making the clamp's plunger length easily adjustable. Most clamps, including Destaco 603 & 608 Series straight line action clamps, feature round plungers having a threaded body for quick & secure fastening. Destaco straight line clamps are capable of holding loads ranging from 100 to 16000 lb.
Selected models, such as Destaco 630-MR clamps, come with the Toggle Lock Plus feature to provide over-centre locking and prevention against accidental opening of the clamps. These straight line action clamps are integrated with precisely machined components having hardened & ground pivot pins and bushings for prolonged service life. The clamps are used with bolt retainers, spindle assemblies and flanged washers, as well as have flanged or straight mounting bases with threaded holes for quick & secure surface (flanged base) or blade (straight base) mounting.
We also offer Destaco FL Series variable stroke straight line action clamps that use a plunger to generate positive linear force, as well as hold & position workpieces for machining. These plunger clamps are equipped with a flanged mounting base for secure & easy installation, and are ideal for applications where workpiece tolerances & thicknesses vary. They are recommended for clamping between ribs & hollow spaces which are difficult to reach. They utilise a plunger and a hand lever / hand wheel that can be operated either separately or simultaneously. When clamping the unit against a workpiece, the clamping stroke can be reduced by the force locking connection between the plunger and the workpiece. These straight line action clamps can then be unlocked by turning the hand lever or wheel counter-clockwise. To change the position of the handle while in the clamped or unclamped position, the user has to pull the hand lever off its spline and set it in the desired position. Destaco FL Series variable stroke straight line clamps feature balanced construction to offer rigid holding & long life, and provide clamping force proportional to the operation force for secure clamping.

Uses

These straight line action clamps offer a wide combination of features, making them useful for CNC machining, automotive part assembling and fixture checking in the aerospace, automotive and food processing & packaging industries.

Features

  • These straight line action clamps hold and clamp workpieces tightly, without twisting or flexing the material.
  • These straight line action clamps are equipped with a flanged or straight mounting base having threaded holes for easy & quick surface or blade installation, respectively.
  • They feature steel / stainless steel construction for resisting corrosion on exposed surfaces.
  • These straight line clamps are capable of holding loads up to 16000 lb.
  • The straight line action clamps are available in both metric & imperial versions for quick fastening.
  • They can be used with flanged washers, spindles and bolt retainers for high performance workholding, automation and containment solutions.
  • These clamps come integrated with a handle that locks in both retracted & extended positions for ease of use in confined spaces.
  • They are supplied with an ergonomic handle designed to reduce hand fatigue while working.

Working Mechanism

Destaco straight line action clamps or straight line toggle clamps use a straight line or pull / push toggle clamping action, respectively. They apply clamping force sideways rather than from the top, for securing workpieces in confined spaces. They come with a threaded plunger that accommodates a swivel foot hex head / neoprene spindle assembly for making the clamp's plunger length easily adjustable. The attached round plungers have a threaded body for quick and secure fastening.

Standards and Approvals

Destaco straight line action clamps are manufactured in compliance with industry standards like ISO 9001:2015 & ISO 14001:2015 for environmental health, utmost user safety and superior performance of the clamps.

Frequently Asked Questions

What is the Toggle Lock Plus mechanism?

Selected Destaco straight line action clamps feature the Toggle Lock Plus mechanism to prevent accidental opening of clamps.

How are straight line action clamps installed?

Destaco straight line action clamps come with through holes on the flanged / straight base that allow quick and secure surface or blade mounting onto flat surfaces / workpieces using simple screwing. They can be removed and installed at a different location by simply unscrewing using a screwdriver.

How are toggle clamps measured?

Toggle clamps are available in multiple variants having different holding capacities. The capacity of a particular toggle clamp can be measured by calculating the distance between the clamping plate (at its highest position) & the workbench.

Does Destaco supply any water resistant clamp sensors?

Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.

What does clamping force mean?

Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.

What is the significance of the red colour of the handle of Destaco clamps?

There is no such significance of the colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.

What does a clamp's holding capacity signify?

The clamp's holding capacity or holding force represents the capability to hold down mechanical equipment or sheet metal while assembling automotive parts or during manufacturing processes.

Which grease is ideal for Destaco clamps for their rebuilding?

A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.

How does a straight line action clamp work?

A straight line clamp incorporates a sliding plunger to provide straight line clamping action. The plunger can be locked in either pulling or pushing direction for holding workpieces.

We are here to help!

Looking for a part not listed here?