Please note that the item you have bought is a 115V.

Steam and Hot Water Solenoid Valves | Raptor Supplies Worldwide

Steam And Hot Water Solenoid Valves

Filter

Steam and hot water solenoid valves are ideal for controlling the flow of steam and hot water in steam boilers, steam generators and other steam-powered equipment. These valves are ... Read More

RED HAT -

Steam and Hot Water Solenoid Valve

StyleModelMin. Operating Pressure DifferentialAmbient Temp. RangeCenter Line Pipe Center SizeNEMA RatingOrifice Dia.Overall HeightOverall LengthOverall WidthPrice (ex. VAT)
A8263H3000 psi131 Degrees F2.5931, 2, 3, 3S, 4, 4X5/32"2 61/64"19/16"1 11/16"$252.76
B8263H3050 psi131 Degrees F2-9/16"1, 2, 3, 3S, 4, 4X5/32"3 3/32"1.875"1 11/16"$272.43
C8220G0115 psi125 Degrees F4-11/32"1, 2, 3, 3S, 4, 4X1.25"6 9/32"4.375"4 3/32"$824.49
C8220G0135 psi125 Degrees F4.75"1, 2, 3, 3S, 4, 4X1.75"7.5"5 1/16"4 45/64"$1,568.91
C8220G0275 psi125 Degrees F4-3/32"1, 2, 3, 3S, 4, 4X1.125"5 13/16"3 21/32"3 9/16"$1,092.30
C8220G0295 psi125 Degrees F4-11/32"1, 2, 3, 3S, 4, 4X1.25"6 9/32"4.375"4 3/32"$1,422.20
C8220G0315 psi125 Degrees F4.75"1, 2, 3, 3S, 4, 4X1.75"7.5"5 1/16"4 45/64"$1,839.34
D8220G4095 psi125 Degrees F3.5"1, 2, 3, 3S, 4, 4X3/4"4 13/64"2.875"2 53/64"$484.46
C8220G0095 psi125 Degrees F4-3/32"1, 2, 3, 3S, 4, 4X1.125"5 13/16"3 21/32"3 9/16"$652.95
ESU8220G4065 psi125 Degrees F3-17/32"1, 2, 3, 3S, 4, 4X1/2"4 7/64"2.875"2.25"$478.46
FEF8220G406120/605 psi125 Degrees F3-17/32"3, 7, 91/2"4 3/32"2.875"2.25"$529.60
D8220G4095 psi125 Degrees F3.5"1, 2, 3, 3S, 4, 4X3/4"4 13/64"2.875"2 53/64"$484.46
RED HAT -

Steam Solenoid Valve

StyleModelOverall WidthCenter Line Pipe Center SizeCoefficient of VolumePipe SizeWattsCoil Insulation ClassMin. Operating Pressure DifferentialOrifice Dia.Price (ex. VAT)
A8222G0661 11/16"3.625"2.51/2"6.1F1 psi3/8"$346.04
A8222G0701 11/16"3.625"1.21/4"6.1H1 psi3/8"$370.11
A8222G0741 11/16"3.625"2.53/8"6.1H1 psi3/8"$361.09
A8222G0761 11/16"3.625"2.51/2"6.1H1 psi3/8"$415.66
A8222G0491 61/64"4-1/64"4.63/4"10.1H2 psi1/2"$520.58
A8222G0051 61/64"4-1/64"4.63/4"10.1H5 psi1/2"$565.48
A8222G0471 61/64"4-1/64"3.61/2"10.1H2 psi1/2"$463.40
B8222G0952 9/32"3.437"53/4"10.1F0 psi3/4"$440.60
C8222G0032 9/32"4-9/32"53/4"17.1H0 psi3/4"$866.63
B8222G0942 16/64"3-9/32"41/2"10.1F0 psi5/8"$448.36
RED HAT -

Hot Water Solenoid Valve

StyleModelPipe SizeCenter Line Pipe Center SizeCoefficient of VolumeWattsMin. Operating Pressure DifferentialOrifice Dia.Overall HeightOverall LengthPrice (ex. VAT)
A8210G094HW1/2"3-9/32"410.10 psi5/8"3 27/32"2.75"$364.18
A8210G002HW1/2"2-13/16"46.15 psi5/8"3.375"2.75"$234.73
A8210G095HW3/4"3.437"510.10 psi3/4"4 3/32"2 13/16"$312.68
B8221G005HW3/4"3-9/16"5.56.15 psi3/4"4-5/16"2 23/32"$487.45
C8210G001HW3/8"2-13/16"36.15 psi5/8"3.375"2.75"$236.21
C8210G093HW3/8"3-9/32"310.10 psi5/8"3 27/32"2.75"$258.65
ASCO VALVES -

Steam and Hot Water Solenoid Valve

StyleModelNEMA RatingAmbient Temp. RangeCenter Line Pipe Center SizeOrifice Dia.Overall HeightOverall LengthOverall WidthPipe SizePrice (ex. VAT)
A8220G4101, 2, 3, 3S, 4, 4X125 Degrees F4.187"1"5.187"3.75"3 17/64"1"$634.93
B8220G0951, 2, 3, 3S, 4, 4X125 Degrees F4.5"3/4"5 5/16"2 25/32"3.38"3/4"$719.19
C8220G4031, 2, 3, 3S, 4, 4X140 Degrees F3-17/32"1/2"4 3/32"2.875"2.25"3/8"$362.51
C8220G4021, 2, 3, 3S, 4, 4X125 Degrees F3-17/32"1/2"4 3/32"2.875"2.25"3/8"$466.41
C8220G4051, 2, 3, 3S, 4, 4X125 Degrees F3-17/32"1/2"4 3/32"2.875"2.25"1/2"$466.41
A8220G4111, 2, 3, 3S, 4, 4X140 Degrees F4.187"1"5.187"3.75"3 17/64"1"$955.85
C8220G4011, 2, 3, 3S, 4, 4X125 Degrees F3-13/32"1/2"3 15/16"2.875"2.25"3/8"$270.86
C8220G4041, 2, 3, 3S, 4, 4X125 Degrees F3-13/32"1/2"3 15/16"2.875"2.25"1/2"$270.86
C8220G4061, 2, 3, 3S, 4, 4X140 Degrees F3-17/32"1/2"4 3/32"2.875"2.25"1/2"$359.79
C8220G4071, 2, 3, 3S, 4, 4X125 Degrees F3-17/32"3/4"4"2.875"2 53/64"3/4"$287.40
C8220G4091, 2, 3, 3S, 4, 4X140 Degrees F3.5"3/4"4 13/64"2.875"2 53/64"3/4"$484.46
C8220G4081, 2, 3, 3S, 4, 4X125 Degrees F3.5"3/4"4 13/64"2.875"2 53/64"3/4"$499.53
DEF8220G0253, 7, 9125 Degrees F4.187"1"5 13/16"3.75"3 9/64"1"$1,101.30
ASCO VALVES -

Steam Solenoid Valve

StyleModelOverall WidthCenter Line Pipe Center SizeCoefficient of VolumePipe SizeValve ConfigurationVoltageWattsCoil Insulation ClassPrice (ex. VAT)
A8267G0072 1/16"3-21/64"4.51/2"Normally Closed120 VAC16.1H$558.59
A8267G0112 1/16"3-21/64"5.13/8"Normally Open120 VAC16.1H$547.65
A8267G0152 1/16"3-21/64"4.51/2"Normally Open120 VAC16.1H$547.65
B8222G0022 9/32"4-3/32"41/2"Normally Closed120/110 VAC17.1H$770.33
A8267G0192 9/32"3-39/64"9.73/4"Normally Closed120 VAC16.1H$722.54
A8267G0232 9/32"3-39/64"9.73/4"Normally Open120 VAC16.1H$722.54
C8222G0932 19/64"3-9/32"33/8"Normally Closed120/110 VAC10.1F$523.59
ASCO VALVES -

Slow Close HW Solenoid 1/2 inch NC Brass

ModelItemPrice (ex. VAT)
8221G003HWAD7HRE$460.40
RED HAT -

Slow Close HW Solenoid 1 inch NC Brass

ModelItemPrice (ex. VAT)
8221G007HWAE4MKR$982.31

Features

Red Hat Steam Solenoid Valves:

  • They feature brass construction for structural rigidity and can be operated at differential pressures down to 5 psi.
  • These valves have normally closed valves for emergency safety while the system is over-pressurised.
  • They operate on a voltage of 120 VAC.
  • These hot water solenoid valves are available in pipe sizes of 1/4, 3/8, 1/2 and 3/4 inches.

ASCO Numatics Steam Solenoid Valves:

  • ASCO Numatics provides steam solenoid valves with NPTF ports to ensure secure and stable connections that are resistant to vibrations. Users searching for reliable and high-quality steam solenoid valves can explore ASCO Numatics, a reputable steam solenoid valves supplier, for their application.
  • These hot water solenoid valves feature brass construction for resisting corrosion on exposed surfaces.
  • They are compatible with hot water and steam.
  • These steam solenoid valves have floating PTFE Diaphgram for providing a tight seal and low friction properties.
  • They have threaded bonnet for reducing downtime while inspection and maintenance.

Frequently Asked Questions

What are the key factors to consider while selecting steam or hot water solenoid valve applications?

  • Operating pressure and temperature
  • Type of fluid being handled
  • Flow rates
  • Size of the valve needed

How do steam or hot water solenoid valves work?

Steam or hot water solenoid valves work by using an electromagnetic coil to create a magnetic field that pulls a plunger or piston to open the valve. When the coil is de-energised, a spring returns the plunger or piston to its original position, closing the valve.

We are here to help!

Looking for a part not listed here?