Please note that the item you have bought is a 115V.

Stationary Power Tool Motors | Raptor Supplies Worldwide

Stationary Power Tool Motors

Filter

StyleModelFrameFull Load AmpsHPLength Less ShaftNameplate RPMRPM RangeVoltagePrice (ex. VAT)
A00736ES3ESA80LL80L21.6-19.5/9.767.520"34903001-3600208-230/460$2,300.58
A00736ES3HSA80LL80L7.87.520"34903001-3600575$2,285.48
A00536ES3ESA80ML80M14.7-13.3/6.65518"34703001-3600208-230/460$1,669.41
A00336ES3ESA80SL80S9.49-8.58/4.29316"35003001-3600208-230/460$1,399.76
A01018ES3ESA90LL90L31.2-28.2/14.11025.25"17201701-1800208-230/460$3,114.05
A00518ES3ESA90LL90L15.5-14.1/7.03524"17401701-1800208-230/460$2,459.90
A00718ES3ESA90LL90L22.4-20.3/10.17.524"17201701-1800208-230/460$2,697.95
A01036ES3HSA90LL90L9.831024.25"34803001-3600575$2,814.16
A01036ES3ESA90LL90L27.2-24.6/12.31024"34803001-3600208-230/460$2,814.16
StyleModelFrameFull Load AmpsHPLength Less ShaftNameplate RPMRPM RangeVoltagePrice (ex. VAT)
A00736ES3ESA80LR80L21.6-19.5/9.767.520"34903001-3600208-230/460$2,300.58
A00736ES3HSA80LR80L7.87.520"34903001-3600575$2,408.18
A00536ES3ESA80MR80M14.7-13.3/6.65518"34703001-3600208-230/460$1,669.41
A00336ES3ESA80SR80S9.49-8.58/4.29316"35003001-3600208-230/460$1,399.76
A01036ES3HSA90LR90L9.831024.25"34803001-3600575$2,814.16
A00518ES3ESA90LR90L15.5-14.1/7.03524"17401701-1800208-230/460$2,528.84
A01036ES3ESA90LR90L27.2-24.6/12.31024"34803001-3600208-230/460$2,814.16
A00718ES3ESA90LR90L22.4-20.3/10.17.524"17201701-1800208-230/460$2,697.95
A01018ES3ESA90LR90L31.2-28.2/14.11025.25"17201701-1800208-230/460$3,178.96
DAYTON -

Capacitor Start Dual Shaft Power Tool Motors

Dayton capacitor start dual shaft power tool motors are ideal for planers, lathes, table saws, sanders and grinders. These motors feature ball bearings for low rotational friction while running at a maximum speed of 3450 rpm. They have ODP enclosures to prevent overheating of the motor and allow cradle / base mounting for easy installation. These motors are capable of withstanding ambient temperatures up to 40 degrees C and are available in 1/2, 3/4 & 1 hp variants.

StyleModelRPM RangeFrameFull Load AmpsService FactorShaft Dia.Shaft LengthThermal ProtectionHPPrice (ex. VAT)
A4K1441701-18005611.2/5.61.05/8"1-7/8" Ea.Manual3/4$567.98
B4K1421701-1800569.2/4.61.05/8"1-7/8" Ea.Manual1/2$526.63
C4K1461701-18005612.4/6.21.05/8"1-7/8" Ea.Manual1$739.69
B4K7811701-1800569.2/4.61.255/8"1-7/8" Ea.None1/2$496.89
B4K7831701-18005611.0/5.51.05/8"1-7/8" Ea.None3/4$571.14
D4K1453001-36005612.6/6.31.05/8"1-7/8" Ea.Manual1$563.64
E6K7203001-360056Z11.0/5.51.01/2 & 5/8"1-7/8 & 1-5/8"Manual1$609.91
B5K2863001-3600569.0/4.51.05/8"1-7/8" Ea.None3/4$488.43
DAYTON -

Split Phase Dual Shaft Power Tool Motors

Dayton stationary power tool AC motors are used to power metalworking and woodworking equipment. These dual shaft split-phase motors are ideal for single phase and fixed voltage applications. They are capable of rotating the shaft in both clockwise and counterclockwise directions at a maximum speed of 3450 RPM. The open dripproof casing enclosure prevents from ingress of moisture while cradle base ensures easy installation. Choose between 1/2 and 1/3 HP rating power tool motors, available on Raptor Supplies.

StyleModelFull Load AmpsHPPrice (ex. VAT)
A5K6004.21/3$381.39
B6K8666.61/2$416.71
LEESON -

Definite Purpose Contractors Saw Motors, Single Phase, TEFC

StyleModelFrameFull Load AmpsHPVoltagePrice (ex. VAT)
A120997.00143Y22.0/11.02115/230$1,479.41
B120925.00143Y20.0/10.01.5115/230$1,369.80
C120998.00145Y17.64230$1,598.70
D120728.00145Y13.03230$1,812.26

Stationary Power Tool Motors

Stationary power tool motors help to drive woodworking & metalworking equipment like table saws, drill press, planers, grinders and sanders. Raptor Supplies offers a wide range of these motors from Dayton, Weg, Marathon Motors and Leeson. These units feature split-phase or capacitor start design to be used with moderate / high speed starting torque power tools. They come in open drippoof or totally enclosed fan cooled enclosure for dissipating heat and preventing damage to inside components. Selected models feature an ON / OFF toggle switch for user convenience and 8 feet power cord with a 115 V plug for quick and easy installation on the workbench. Choose from an expensive range of these stationary power tool motors, available in rigid and cradle base mounting styles on Raptor Supplies.

We are here to help!

Looking for a part not listed here?