Please note that the item you have bought is a 115V.

Stainless Steel Music Wire | Raptor Supplies Worldwide

Stainless Steel Music Wire

Filter

StyleModelMin. Tensile StrengthThicknessThickness ToleranceTotal LengthPrice (ex. VAT)
A29059258,000 psi0.059" / 1.499 mm+/-0.001"108ft.$110.06
A29055261,000 psi0.055" / 1.397 mm+/-0.001"124ft.$104.88
A29051265,000 psi0.051" / 1.295 mm+/-0.001"144ft.$104.41
A29047267,000 psi0.0475" / 1.207 mm+/-0.001"166ft.$122.40
A29050267,000 psi0.050" / 1.270 mm+/-0.001"150ft.$113.16
A29043272,000 psi0.043" / 1.092 mm+/-0.0008"203ft.$131.20
A29045272,000 psi0.045" / 1.143 mm+/-0.001"185ft.$122.40
A29039275,000 psi0.039" / 0.991 mm+/-0.0008"247ft.$138.90
A29041275,000 psi0.041" / 1.041 mm+/-0.0008"223ft.$131.41
A29035280,000 psi0.035" / 0.889 mm+/-0.0008"306ft.$147.75
A29037280,000 psi0.037" / 0.940 mm+/-0.0008"274ft.$144.03
A29033282,000 psi0.033" / 0.838 mm+/-0.0008"344ft.$152.25
A29029285,000 psi0.029" / 0.737 mm+/-0.0005"446ft.$134.91
A29031285,000 psi0.031" / 0.787 mm+/-0.0005"390ft.$152.25
A29026291,000 psi0.026" / 0.660 mm+/-0.0005"555ft.$172.66
A29024292,000 psi0.024" / 0.610 mm+/-0.0005"651ft.$162.36
A29022296,000 psi0.022" / 0.559 mm+/-0.0004"774ft.$167.79
A29020300,000 psi0.020" / 0.508 mm+/-0.0004"937ft.$176.36
A29018304,000 psi0.018" / 0.457 mm+/-0.0004"1156ft.$198.53
A29016308,000 psi0.016" / 0.406 mm+/-0.0004"1464ft.$206.75
A29014312,000 psi0.014" / 0.356 mm+/-0.0004"1911ft.$244.25
A29013314,000 psi0.013" / 0.330 mm+/-0.0004"2217ft.$258.18
A29012316,000 psi0.012" / 0.305 mm+/-0.0004"2601ft.$273.63
A29011318,000 psi0.011" / 0.279 mm+/-0.0003"3096ft.$285.36
A29010320,000 psi0.010" / 0.254 mm+/-0.0003"3746ft.$278.89

We are here to help!

Looking for a part not listed here?