Please note that the item you have bought is a 115V.

Stanley Squares Bevels And Stair Gauges | Raptor Supplies Worldwide

STANLEY Squares Bevels And Stair Gauges

Designed to ensure 90 deg corners, straight and even stairs and precise angles on materials before cutting. Extra-thick construction holds up to heavy-duty use for maintaining an accurate square. Selected models available with yellow embossed graduations for readability in light conditions

Filter

STANLEY -

Carpenters Squares

StyleModelMaterialPrice (ex. VAT)
A45-300Aluminum$24.10
B45-500Steel$11.86
STANLEY -

Rafter Squares

StyleModelBody SizeFinishGraduationsMaterialPrice (ex. VAT)
A45-01116 x 24"Black Anodized With Yellow Filled GraduationsFace 1/16 And 1/8", Back 1/16, 1/8 And 1/12"Aircraft Grade Aluminum$41.51
B45-91024 x 2"BuffedFace 1/16, 1/8" And Back 1/16, 1/10, 1/12"Steel$21.53
STANLEY -

Square Abs Yellow

StyleModelSizePrice (ex. VAT)
ASTHT460107"$10.70
BSTHT4601112"$20.66
STANLEY -

Quick Squares

StyleModelFinishMaterialSizePrice (ex. VAT)
A46-071BlackAluminum10-1/4 x 7"$21.04
B46-053BlackAluminum10 3/4 x 6 3/4"$36.26
C46-067BuffedAluminum7"$17.68
D46-060YellowABS Plastic10 1/4 x 6 7/8"$9.93
STANLEY -

Square Carpenters Steel 12 x 8 In

ModelItemPrice (ex. VAT)
45-912AE3CKB$10.26
STANLEY -

Try/Miter Square Aluminium 8 x 5 1/8

ModelItemPrice (ex. VAT)
46-502AJ2JTH$8.46
STANLEY -

T-bevel 5 1/2 Inch Stainless Steel Blade 8 Inch Abs Body

ModelItemPrice (ex. VAT)
46-825AF2BZH$12.24

We are here to help!

Looking for a part not listed here?