Please note that the item you have bought is a 115V.

Specialty Levels | Raptor Supplies Worldwide

Specialty Levels

Filter

STARRETT -

98 Series Machinists Levels, Ground and Graduated Vials

StyleModelAccuracyCharacteristicsIncludesLengthWidthPrice (ex. VAT)
A98-4-Vial: Ground And Graduated, Adjustable To Positive Setting, Housed In A Satin Finished Brass Tube With A Friction-Fit Closing Cover, Base: Has Full Length Involute GrooveN/A4"-$214.70
B98Z-120.005"-N/A12"-$576.01
C98-60.005" per Ft/80 to 90 SecondsGround and Graduated Main Vials, Cross Test Vial, Vials Adjustable to Positive Setting, Base has Full Length Involute GrooveN/A6"1 1/2"$253.84
D98-80.005" per Ft/80 to 90 Seconds-N/A8"1.5"$311.16
E98-120.005" per Ft/80 to 90 Seconds-N/A12"2"$435.40
C98-6 W/SLC0.005''-Standard Letter of Certification (SLC)6"-$327.78
RFQ
F98-12 W/SLC0.005''-Standard Letter of Certification (SLC)12"-$531.31
RFQ
G98Z-180.005''-Wood Case18"-$898.66
RFQ
JOHNSON -

Level Vial Acrylic

StyleModelWidthAccuracyDiameterItemLengthMounting Hole Dia.ThicknessTypePrice (ex. VAT)Pkg. Qty.
ASM911-51 Arc Min0.358"Level1.173"--Curved Vial$35.301
ASM901-38 Arc Min0.371"Barrel Vial Level1.544"---$20.031
BSM909-38 Arc Min0.5"Barrel Vial Level1.75"--With Multi-Pitch$31.861
ASM904-38 Arc Min0.37"Barrel Vial Level1.246"---$20.031
ASM905-38 Arc Min0.371"Barrel Vial Level1.373"---$20.031
BSM906-38 Arc Min0.371"Barrel Vial Level1.544"--With Multi-Pitch$24.951
ASM907-38 Arc Min0.5"Barrel Vial Level1.375"---$28.361
CSM2500.58"37 Arc Min-Level Vial2.15"0.167"0.59"In-Mounting Base$49.851
CSM2520.68"43 Arc Min-Level Vial2.63"0.183"0.65"In-Mounting Base$51.801
STANLEY -

Line Levels

StyleModelPrice (ex. VAT)
A42-193$1.89
B42-287$3.94
STARRETT -

135 Series Pocket Levels, Satin Nickel-Plated Finish

StyleModelAccuracyConstructionLengthPrice (ex. VAT)
A135A24 to 30 min.Steel2.5"$62.45
B135B24 to 30 MinutesHexagonal Tool Steel w/Convex Ends and Satin Nickel Finish3.5"$63.49
JOHNSON -

Bulls Eye Levels

StyleModelAccuracyDiameterMounting Hole Dia.ThicknessPrice (ex. VAT)Pkg. Qty.
A100-1.18"--$3.851
BSM10041 Arc Min1.18"0.115"0.5"$30.961
BSM06153 Arc Min0.669"0.093"0.394"$49.281
JOHNSON -

Cross Check Levels

StyleModelConstructionPrice (ex. VAT)Pkg. Qty.
ASM125Acrylic Plastic Body$59.231
B125Red High Impact Plastic Body$7.211
StyleModelAccuracyDiameterThicknessPrice (ex. VAT)Pkg. Qty.
ASM05637 Arc Min1.181"0.394"$47.711
ASM05441 Arc Min0.709"0.354"$39.441
ASM05746 Arc Min1.575"0.394"$58.691
ASM05153 Arc Min0.472"0.276"$38.061
ASM05553 Arc Min0.787"0.354"$40.981
ASM05353 Arc Min0.59"0.315"$38.061
STARRETT -

Machinists Master Precision Level, 15 Inch Length, 2 Vials

ModelItemPrice (ex. VAT)
199ZAC8HCX$1,526.43
JOHNSON -

Line/surface Level

ModelItemPrice (ex. VAT)
555AE7QWV$5.21
STARRETT -

Cross Test Level With Plumb, 2 x 3 Inch Length

ModelItemPrice (ex. VAT)
134AC4HLP$115.45
STANLEY -

Magnetic Post Level 6 1/8 Inch 3 Vials

ModelItemPrice (ex. VAT)
47-720AC9CYG$12.79
JOHNSON -

Level Vial Acrylic 0.960 Inch Length - Pack Of 25

ModelItemPrice (ex. VAT)
SM920AF2TYT$20.03
STARRETT -

Bench Level 3 3/8 Inch 1 Vial

ModelItemPrice (ex. VAT)
130AC4HLN$81.53
JOHNSON -

Pocket Level 5 In

ModelItemPrice (ex. VAT)Pkg. Qty.
500AB9ZTK$6.381
STARRETT -

Master Precision Level, 2 Vials

ModelItemPrice (ex. VAT)
199Z W/SLCCJ2UHH$1,791.41
RFQ
STARRETT-UK -

STARRETT-UK DS0006 Bulls Eye Circular Level, 44 mm Size

ModelItemPrice (ex. VAT)
DS0006CX8YMZ$4.00
RFQ
MITUTOYO -

Scale Level

ModelItemPrice (ex. VAT)Pkg. Qty.
58AAA231CJ3GPY$9.791
RFQ

Specialty Levels

Raptor Supplies offers a huge variety of specialty levels from brands like Johnson, Stanley and Starrett to check if surfaces are straight and plumb. These specialty levels are available in circular bullseye, barrel vial, level vial, machinist, bench, magnifying hand and magnetic post variants. The circular bullseye levels feature a clear acrylic vial that levels in horizontal and vertical planes simultaneously. For levelling machines and planers in both directions, use the machinists' levels featuring bases with full-length involuted grooves, which provide a reliable seat for round workpieces.

We are here to help!

Looking for a part not listed here?