Please note that the item you have bought is a 115V.

Specialty Hand Trucks | Raptor Supplies Worldwide

Specialty Hand Trucks

Filter

GRAINGER -

Bucket Trucks

StyleModelPrice (ex. VAT)
ABPCRT-B$1,175.13
BBPCRT-O$1,166.88
StyleModelMaterialCasterFork SizePrice (ex. VAT)
AF84802A9Aluminum(2) 10" Front Solid Rubber And (2) 6" Rear Mold-On Rubbers13 3/4" x 4"$1,266.36
RFQ
AF84803A8Aluminum(2) 12-1/2" Front Pneumatic And (2) 8" Rear Mold-On Rubbers13 3/4" x 4"$1,266.36
RFQ
AF84812A7Steel(2) 12-1/2" Front Pneumatic And (2) 8" Rear Mold-On Rubber13 3/4" x 4"$1,202.73
RFQ
VESTIL -

File Cabinet Hand Truck, 600 Lb. Capacity

ModelItemPrice (ex. VAT)
FCHT-34AG7RVQ$775.89
WESCO -

File Cabinet Truck, Poly Non-marking Wheels, 400 Lbs Capacity

ModelItemPrice (ex. VAT)
272998AG7KCB$146.34
VESTIL -

Fiber/Nylon Hand Truck, 18 x 21 x 48 Inch Size

ModelItemPrice (ex. VAT)
FNHT-500AG7TFH$175.89
LITTLE GIANT -

Sheet Hand Truck Open Deck 34 x 36 x 38

ModelItemPrice (ex. VAT)
SH-36-4S-5PYTLAA8LJC$466.66
DAYTON -

Steel Bag Specialty Hand Truck 500 Lb.

ModelItemPrice (ex. VAT)
3W487AD2XMZ$283.03
MAGLINER -

Two-wheel Snack Truck 80 Lb 8 Inch Diameter

ModelItemPrice (ex. VAT)
HSK811AA1--5AF7CTX$465.73
VESTIL -

Ergonomic Aluminium Hand Truck, 350 Lb. Capacity

ModelItemPrice (ex. VAT)
AMPC-500AG7LVB$389.89
DEWALT -

Tool Box Carrier 260 Lb. Capacity Black

ModelItemPrice (ex. VAT)
DWST08210AA6KDL$318.75
DAYTON -

Tilting Fork Hand Truck 1000 Lb.

ModelItemPrice (ex. VAT)
2LRL4AC2NZU$521.24
MAGLINER -

Snack Hand Truck, 500 Lbs. Capacity, Overall Height 63 Inch

ModelItemPrice (ex. VAT)
HSA811AA1S-5CD3VAY$746.66
VESTIL -

Aluminium Foldaway Hand Truck, 250 Lb. Capacity

ModelItemPrice (ex. VAT)
FHC-250AG7TAA$183.91
DAYTON -

Pail Hand Truck 500 Lb.

ModelItemPrice (ex. VAT)
2NXC4AC2XQP$303.45
B & P MANUFACTURING -

Modular Hand Truck 600 Lb.

ModelItemPrice (ex. VAT)
A11E-B1-C6-D5-E1L-E52AE3QFK$405.18
WESCO -

Pail Truck, Semi-pneumatic, 500 Lbs Capacity

ModelItemPrice (ex. VAT)
240042AG7HFK$238.42
DAYTON -

Furniture Crate Mover Capacity 4000 Lb. - Pack Of 2

ModelItemPrice (ex. VAT)
13V412AA6EAP$1,777.26
MAGLINER -

Bottle Water Hand Truck 500 Lb.

ModelItemPrice (ex. VAT)
HBK128HM4AE6CRU$606.15
SAW TRAX -

Scoop Dolly, 30 x 25 Inch Size

ModelItemPrice (ex. VAT)
SCOOPCD7ACZ$1,553.18
VALLEY CRAFT -

Hand Truck, Extended Frame, 19 x 12 Inch Shoe, 1000 lbs Capacity

ModelItemPrice (ex. VAT)
F89206CJ6TUH$3,430.00
RFQ
AKRO-MILS -

Pail Hand Truck, 55-1/2 Inch Height, 18-1/2 Inch Width, 300 Lbs Capacity

ModelItemPrice (ex. VAT)
RPT4010SPAF4WRM$418.51
RFQ

Specialty Hand Trucks

Specialty hand trucks or convertible hand trucks offer increased flexibility in carrying out specialized tasks of transporting heavy or large items such as boxes, bins, crates, raw materials & equipment, horizontally and vertically. Raptor Supplies offers these trucks from brands like Vestil, Wesco, Little Giant and Akro-Mils. The trucks catalogue includes hand trucks, cylinder trucks, crate movers, tool box carriers and pail handlers. They feature nose plates or platforms to support the loads and vertical frames, preventing the loads from falling off when moving. Further, these general purpose hand trucks are equipped with balloon cushion, urethane, rubber, polyurethane, pneumatic, poly on poly, phenolic and steel constructed wheels for perfect balance, thereby providing easy manoeuvrability on even terrain surfaces. They also offer brake hand trucks to provide optimal load control to whether dry or wet items on inclined surfaces and have a maximum loading capacity of 10000 lb.

We are here to help!

Looking for a part not listed here?