Please note that the item you have bought is a 115V.

Soldering Irons Guns and Pots | Raptor Supplies Worldwide

Soldering Irons Guns And Pots

Filter

AMERICAN BEAUTY TOOLS -

Ergo Soldering Iron

American Beauty ergo soldering irons feature a 90-degree design to facilitate an ergonomically comfortable position for operating it. These RoHS-compliant soldering stations feature a plug-style tip for improved heat transfer rates and paragon iron-clad lead-free soldering iron tips that surpass all the standard counterparts. They are available in 60, 75, 100, 150 and 175 W power ratings.

StyleModelTip SizeWattsPrice (ex. VAT)
A3125E-601/460$210.43
A3125E-751/475$210.43
B3138XE-1753/8175$320.89
B3138E-1503/8150$301.19
B3138E-1003/8100$287.05
AMERICAN BEAUTY TOOLS -

Tweezer Style Soldering Systems

American Beauty tweezer-style soldering systems are used for melting solder wires to join metal objects and surfaces. These 120VAC soldering systems are connected to a tweezer style handpiece via copper contacts. These handpieces feature tweezer style electrodes for holding small objects and copper-coated stainless steel tips for high conductivity. They are equipped with a footswitch for hands-free activation and comply with CE standards to ensure safe operation. Choose from a wide range of plier-style soldering systems, available in 250, 1100 and 1800 watt power outputs.

StyleModelTip SizeWattsPrice (ex. VAT)
A105L71/81100$1,729.13
B105041/8250$1,165.54
C105K51/81800$1,768.35
D105025/64250$976.78
AMERICAN BEAUTY TOOLS -

Soldering Stations

American Beauty soldering stations are designed to provide a tighter process control, a superior heating element life and a decrease in thermal overloads. They come equipped with paragon iron-clad lead-free soldering iron tips that have been continuously surpassing ordinary iron tips. These RoHS-compliant soldering stations feature a plug-style tip design for improved heat transfer rates. Choose from a broad range of these soldering stations available in 20, 40 and 60 W power ratings.

StyleModelTip SizeTypeVoltageWattsPrice (ex. VAT)
A10507 120-Resistance1201100$1,549.71
BV36GL31/4Professional-Grade110-120 VAC60$313.93
CV36GS31/8Professional-Grade110-120 VAC20$279.83
DV36GM33/16Professional-Grade110-120 VAC40$299.54
WELLER -

Professional Soldering Guns

Weller soldering guns are suitable for joining stained glasses and soldering electronic components & light sheet metal workpieces. These professional soldering guns feature heavy-gauge, tin-plated copper tips for efficient heat transfer while minimising heat loss and integrated twin-light setup for illuminating workpieces. The easy to hold pistol grip design has an adjustable fingertip trigger for user convenience.

StyleModelItemTypeWattsPrice (ex. VAT)
AD650Soldering GunIndustrial300/200$175.58
BD550PKSoldering Gun KitProfessional200$145.99
StyleModelPrice (ex. VAT)
A0027/40W$17.28
RFQ
A0027/30W$15.24
RFQ
MASTER APPLIANCE -

Soldering Iron and Heat Tools

StyleModelItemWattsPrice (ex. VAT)
AUT-200SiButane Soldering Iron200 Max. W$211.93
BUT-100Si-HKHot Knife20 - 80 W$233.86
RFQ
WELLER -

Soldering Pencils

StyleModelWattsPrice (ex. VAT)
AWP80-$300.43
BWSP8080$288.75
CT0052920299N120$641.95
WELLER -

Cordless Soldering Irons

StyleModelItemPrice (ex. VAT)
AWLIBA4Cordless Soldering Iron$38.45
BWLIBAK8Cordless Soldering Iron$48.56
CWLIRPK8012ASoldering Iron$78.41
HAKKO -

Soldering Iron

StyleModelItemTip SizeTypeVoltageWattsPrice (ex. VAT)
AFX-901/PCordless Soldering Iron7.500 mm x 0.200 mmBattery Powered5V6$78.81
BFX601-02Soldering Iron5.000mmElectric120 VAC67$224.53
MASTER APPLIANCE -

Butane-Powered Ultratorch Soldering Heat Tool/Touch Kit, 250 Deg C

ModelItemPrice (ex. VAT)
UT-100SIKAE4AGL$274.91
AMERICAN BEAUTY TOOLS -

Replacement Voltage Controller

ModelItemPrice (ex. VAT)
8058AG9FBN$66.66
WELLER -

Tweezers Micro WXMTMS 40W

ModelItemPrice (ex. VAT)
T0051317999NAG9LWD$387.01
WELLER -

Soldering Iron 35 W

ModelItemPrice (ex. VAT)
WP35AE2RBA$114.18
AMERICAN BEAUTY TOOLS -

Soldering Plumbing System 3000w

ModelItemPrice (ex. VAT)
10577AE7MNR$2,671.80
WELLER -

Replacement Stand For Soldering

ModelItemPrice (ex. VAT)
0051517199AG9LVY$236.54
MASTER APPLIANCE -

Butane-Powered Ultratorch Soldering Iron, W/Hot Air Tip, 450 Deg C

ModelItemPrice (ex. VAT)
UT-40SiHAE6DJC$119.16
AMERICAN BEAUTY TOOLS -

Probe-style Soldering System 1100w

ModelItemPrice (ex. VAT)
10509AE7MNX$1,511.13
MASTER APPLIANCE -

Butane-Powered Ultratorch Soldering Iron, Flameless Heat Tool

ModelItemPrice (ex. VAT)
UT-40SIAE9XQV$121.06
WELLER -

Soldering Iron and Stand 65W

ModelItemPrice (ex. VAT)
T0052921799NAG9LVX$583.26
FERVI -

Soldering Gun, Fast Heating, 70 - 500 Degree C., 230V. 200W

ModelItemPrice (ex. VAT)
0443CF3RJY$67.56
RFQ
MASTER APPLIANCE -

Butane-Powered Ultratorch Triple function soldering iron, 200 Deg C

ModelItemPrice (ex. VAT)
UT-100AB4LAP-
RFQ
12

We are here to help!

Looking for a part not listed here?