Please note that the item you have bought is a 115V.

Soft Face Split Head Hammers | Raptor Supplies Worldwide

Soft Face Split Head Hammers

Filter

VAUGHAN -

Soft Face Hammers with Tips, Hickory Handles

StyleModelHead LengthHead WeightOverall LengthPrice (ex. VAT)
ASF63.875"6 oz.10.5"$26.44
BSF124.75"12 oz.12.5"$29.19
PROTO -

Soft Face Hammers with Tips, Fiberglass Handles

StyleModelColorHardnessHead LengthHead WeightOverall LengthTip TypePrice (ex. VAT)
AJSF200HMBlack/RedMedium/Hard2.5"23 Oz.14"Medium/Hard$98.63
BJ1360Gray/GreenMedium/Tough2.75"13 oz.13 21/64"Medium/Tough$49.05
CJ1364Gray/GreenMedium/Tough4 11/16"2 lb.14 53/64"Medium/Tough$98.76
NUPLA -

Soft Faced Quick-Change Hammers

StyleModelHead LengthHead WeightItemOverall LengthPrice (ex. VAT)
A09520--Soft Face Hammer-$57.27
RFQ
A09557--Soft Face Hammer-$38.58
RFQ
B095052.75"36 Oz.Quick-Change Hammer without Tips14"$34.88
C095502.375"16 oz.Quick-Change Hammer without Tips12.5"$27.09
NUPLA -

Quick Change Hammers without Tips, Fiberglass Handles

StyleModelHead LengthHead WeightItemOverall LengthPrice (ex. VAT)
A095552.375"20 oz.Quick Change Hammer without Tips12.5"$30.83
A095002.625"24 oz.Quick Change Hammer without Tips13.75"$28.00
B094003.75"64 oz.Quick-Change Hammer without Tips15"$72.48
B094053.75"96 oz.Quick-Change Hammer without Tips15"$92.11
THOR HAMMER COMPANY LIMITED -

Soft Face Hammers with Tips, Hickory Handles

StyleModelTip TypeColorHandleTypeHardnessHead LengthHead WeightOverall LengthPrice (ex. VAT)
ATH16CylindricalBlack/BrownHickoryRawhideSoft/Hard2 7/10"3.4 Oz.14"$177.14
BTH710Screw InWhitePlasticsNylonHard1.25"0.65 Oz.11.5"$61.04
NUPLA -

Quick-Change Impax Power Drive Dead Blow Hammers

StyleModelFace DiameterHandle MaterialHead LengthHead WeightItemOverall LengthPrice (ex. VAT)
A09600-Fiberglass with Vinyl Grip2"6 oz.Quick Change Hammer without Tips11.875"$24.96
B09605-Fiberglass with Vinyl Grip2"9 oz.Quick-Change Hammer without Tips11"$25.44
C03306----DeadBlow Hammer without Tips-$26.33
RFQ
C03366----DeadBlow Hammer without Tips-$62.46
RFQ
C07606----Dead Blow Hammer-$75.42
RFQ
D033561.5"Fiberglass with Nonslip Grip4.125"17 oz.DeadBlow Hammer without Tips12.625"$42.53
E033602"Fiberglass with Nonslip Grip4.5"22 oz.DeadBlow Hammer without Tips13.5"$54.98
F076073"Fiberglass with Nonslip Grip5.625"96 oz.DeadBlow Hammer15.5"$96.55
PROTO -

Soft Face Hammers without Tips, Fiberglass Handles

StyleModelHead LengthHead WeightOverall LengthPrice (ex. VAT)
AJSF1052"8 oz.12"$30.41
AJSF1002"6 oz.12"$24.59
AJSF2002.5"16 oz.15"$45.38
BJSF2052.5"28 oz.15"$47.60
AJSF1502.375"14 oz.13.5"$35.16
AJSF2503.25"2 lb.16.5"$62.16
GARLAND MFG -

Split-Head Rawhide Hammers

Split-head hammer by Garland Manufacturing is ideal for driving nails or shaping objects in die moving / positioning, electric motor repair and propeller repair applications. This multipurpose hammer comes with easily replaceable rawhide, copper, urethane, nylon and Gar-Dur plastic faces to offer maximum versatility and reduce machining downtime. Designed as per ISO and OSHA standards, it features a solid hickory wood handle for better control and a roll pin connecting the striking head with the handle for extra holding power. Garland split-head hammer is available in various head lengths, face diameters and sizes.

StyleModelFace DiameterHead LengthSizePrice (ex. VAT)
A340021.5"4.5"2"$130.73
B330021.5"4.5"2"$155.09
C350021.5"3"2"$94.55
D360021.5"4.5"2"$218.18
E310021.5"4.5"2"$132.18
E310011.25"3.875"1"$123.64
B330011.25"3.875"1"$147.45
D360011.25"3.875"1"$209.09
A340011.25"3.875"1"$127.09
C350011.25"2.625"1"$93.27
B330031.75"4.75"3"$188.91
F360031.75"4.75"3"$329.64
E310031.75"4.75"3"$158.91
A340031.75"4.75"3"$159.09
C350031.75"3.25"3"$106.73
A340042"5.375"4mm$180.91
D360042"5.375"4mm$410.00
C350042"3.75"4mm$118.55
E310042"5.375"4mm$181.64
B330042"5.375"4mm$237.64
E310052.75"5.75"5"$274.36
D360052.75"5.75"5"$595.45
B330052.75"5.75"5"$342.36
C350052.75"4"5"$167.64
A340052.75"5.75"5"$276.91
VAUGHAN -

Split Head Hammers with Tips, Hickory Handles

StyleModelHandleHead LengthHead WeightOverall LengthTypePrice (ex. VAT)
ASH125Hickory4 1/2"16 oz.11"Replaceable Tip$75.48
ASH150Hickory5"24 oz.12"Replaceable Tip$76.26
BSH175Wood5.5"48 oz.12.75"Split Head$86.99
BSH275Wood6.5"112 Oz.15.75"Split Head$165.99
BSH200Wood5.75"64 oz.13.75"Split Head$105.81
WRIGHT TOOL -

Soft Face Hammers

StyleModelPrice (ex. VAT)
A9031$49.95
B9030$43.69
C9032$63.87
StyleModelPrice (ex. VAT)
A04001$38.28
RFQ
A04004$46.65
RFQ
A04008$128.94
RFQ
A04003$40.58
RFQ
A04005$69.97
RFQ
StyleModelPrice (ex. VAT)
A09501$48.76
RFQ
A09503$45.93
RFQ
StyleModelPrice (ex. VAT)
A11575$30.84
RFQ
A11235$31.40
RFQ
A11275$41.85
RFQ
A11525$18.81
RFQ
NUPLA -

Quick-change Hammer With 4 Tips 16 Oz

ModelItemPrice (ex. VAT)
02549AB3JBQ$48.28
STANLEY -

Soft Face Hammer 8 Oz

ModelItemPrice (ex. VAT)
57-594AF2CAN$37.40
WESTWARD -

Hammer Soft Faced 16oz

ModelItemPrice (ex. VAT)
4YR68AE2NRM$34.09
AME INTERNATIONAL -

Soft Face Hammer, Orange, 8 Lbs

ModelItemPrice (ex. VAT)
51456CE8WZJ$229.09
RFQ
NUPLA -

Hammer, Quick Change, 6.5 lbs. Weight, SG Grip, 32 Inch Handle

ModelItemPrice (ex. VAT)
09375CJ4LHE$135.44
RFQ

Soft Face Split Head Hammers

Soft face split head hammers are suitable for projects which require strikes or impact blows without marking the work surface. Raptor Supplies offers a wide range of these split head hammers from brands like Garland Manufacturing, Nupla, Proto, Stanley, Thor, Vaughan and Westward. These hammers are designed to deliver firm blows on a larger striking face, without marring the finished work, and are widely used for connecting joints in woodworking applications. The tips on these hammers can be easily replaced by disassembling the heads into halves and then clamping the final unit, instead of screwing / fastening the tips.

We are here to help!

Looking for a part not listed here?