Please note that the item you have bought is a 115V.

Shim Stock Assortments | Raptor Supplies Worldwide

Shim Stock Assortments

Filter

MAUDLIN PRODUCTS -

Slotted Shim Assortment

StyleModelTypeBolt SizeLengthWidthMaterialNumber of PiecesSizeSlot DepthPrice (ex. VAT)
AMSH8-CK--8"8"302/304 Stainless Steel130 Pcs.--$1,974.25
RFQ
AMSC4-SA--4"4"302/304 Stainless Steel80 Pcs.--$220.59
RFQ
AMSC4-IK--4"4"302/304 Stainless Steel48 Pcs.--$418.20
RFQ
AMSB3-SA--3"3"302/304 Stainless Steel80 Pcs.--$151.52
RFQ
AMSC4-DK--4"4"302/304 Stainless Steel340 Pcs.--$1,104.90
RFQ
AMSB3-DK--3"3"302/304 Stainless Steel340 Pcs.--$765.22
RFQ
AMSA2-MK--2"2"302/304 Stainless Steel166 Pcs.--$287.32
RFQ
AMSA2-DK--2"2"302/304 Stainless Steel340 Pcs.--$585.87
RFQ
AH8-FK--8"8"302/304 Stainless Steel260 Pcs.--$3,948.48
RFQ
AMSE6-CK--6"6"302/304 Stainless Steel130 Pcs.--$1,384.41
RFQ
AE6-FK--6"6"302/304 Stainless Steel260 Pcs.--$2,768.80
RFQ
AMSD5-IK--5"5"302/304 Stainless Steel48 Pcs.--$623.85
RFQ
AMSD5-IA--5"5"302/304 Stainless Steel48 Pcs.--$598.47
RFQ
AMSD5-SA--5"5"302/304 Stainless Steel80 Pcs.--$372.05
RFQ
AMSD5-MK--5"5"302/304 Stainless Steel166 Pcs.--$800.01
RFQ
AMSC4-IA--4"4"302/304 Stainless Steel48 Pcs.--$390.58
RFQ
AMSD5-DK--5"5"302/304 Stainless Steel340 Pcs.--$1,711.69
RFQ
AMSB3-IA--3"3"302/304 Stainless Steel48 Pcs.--$241.80
RFQ
AMSB3-IK--3"3"302/304 Stainless Steel48 Pcs.--$266.95
RFQ
AMSA2-IK--2"2"302/304 Stainless Steel48 Pcs.--$169.17
RFQ
AMSA2-IA--2"2"302/304 Stainless Steel48 Pcs.--$146.31
RFQ
AMSA2-SA--2"2"302/304 Stainless Steel80 Pcs.--$111.68
RFQ
AMSC4-MK--------$512.85
RFQ
AMSB3-MK--3"3"302/304 Stainless Steel166 Pcs.--$371.39
RFQ
BMSE6-FKNo Tab1.625"6"6ft.300 Series Stainless Steel52E - 6 X 6"4"$870.93
PRECISION BRAND -

Steel Shim Stock Assortment Set

StyleModelNumber of PiecesPrice (ex. VAT)
A1668012$84.34
B1668515$92.11
PRECISION BRAND -

Die Button Shim Assortment

StyleModelBolt SizeInside Dia.MaterialNumber of PiecesOutside Dia.Price (ex. VAT)
A269301/4 to 1"0.170 to 0.750"0.005" Blue Temper Spring Steel, 0.015" 1075 Tempered Spring Steel4500.249 to 0.999"$350.26
B269896 to 20 mm5 to 16 mm302 Full Hard Stainless Steel3306 to 20 mm$341.80
PRECISION BRAND -

Slotted Shim Assortment

StyleModelBolt SizeLengthSlot DepthSlot WidthWidthPrice (ex. VAT)
A429051/2"2"1-5/16"5/8"2"$411.90
A429041/4"1"51/64"5/16"1"$375.38
A429065/8"3"1.5"3/4"3"$492.80
PRECISION BRAND -

Shim Stock Assortments

StyleModelLengthMaterialNumber of PiecesSizePrice (ex. VAT)
A2244512"302 Stainless Steel86 x 12"$177.99
B2329012"Blue Tempered Spring Steel66 x 12"$113.81
C1695018"Low Carbon Steel126 x 18"$126.89
D1795518"260 Alloy Brass156 x 18"$277.96
E1695518"Low Carbon Steel156 x 18"$153.51
F1795018"260 Alloy Brass126 x 18"$236.28
PRECISION BRAND -

Color Coded Shim Assortment

StyleModelSizePrice (ex. VAT)
A449055 x 20"$95.00
B4491010 x 20"$176.23
C4491520 x 20"$327.03
PRECISION BRAND -

Arbor Shim Assortment

StyleModelInside Dia.MaterialNumber of PiecesOutside Dia.SizePrice (ex. VAT)
A251200.375"Low Carbon Steel190.625"-$16.31
B447140.375"Polyester And PVC130.625"-$46.58
C259980.375", 0.500", 0.625", 0.750", and 0.875"Low Carbon Steel1500.625", 0.750", 1", 1.125", and 1.375"0.375 x 0.625", 0.500 x 0.750", 0.625 x 1", 0.750 x 1.125", and 0.875 x 1.375"$222.74
C259990.375", 0.500", 0.625", 0.750", and 1"Low Carbon Steel1500.625", 0.750", 1", 1.125", and 1.500"0.375 x 0.625", 0.500 x 0.750", 0.625 x 1", 0.750 x 1.125", and 1 x 1.500"$293.49
A251400.500"Low Carbon Steel190.75"-$16.31
D447280.500"Polyester And PVC130.75"-$39.93
D447420.625"Polyester And PVC131"-$45.21
A251600.625"Low Carbon Steel191"-$20.21
A251800.750"Low Carbon Steel191.125"-$23.53
D447560.750"Polyester And PVC131.125"-$45.94
D447700.875"Polyester And PVC131.375"-$39.29
A252000.875"Low Carbon Steel191.375"-$25.46
B447841.000"Polyester And PVC131.5"-$39.29
A252201.000"Low Carbon Steel191.5"-$26.91
D448121.25"Polyester And PVC131.75"-$38.09
E252601.25"Low Carbon Steel-1.75"-$28.95
D448541.75"Polyester And PVC132.75"-$52.80
C253201.75"Low Carbon Steel192.75"-$50.04
A252401.125"Low Carbon Steel191.625"-$27.70
D447981.125"Polyester And PVC131.625"-$40.74
B448261.375"Polyester And PVC131.875"-$42.09
F252801.375"Low Carbon Steel191.875"-$31.00
B448401.500"Polyester And PVC132.125"-$42.09
G254601.500"Low Carbon Steel192.125"-$39.84
A254802"Low Carbon Steel192.75"-$69.61
PRECISION BRAND -

Brass Shim Stock Assortment

StyleModelNumber of PiecesPrice (ex. VAT)
A1754512$98.95
B1755015$136.53
PRECISION BRAND -

Arbor Spacer Assortment

StyleModelInside Dia.Keyway WidthOutside Dia.Price (ex. VAT)
A241200.375"1/80.625"$15.76
B241400.500"1/80.75"$16.00
B241600.625"5/32"1"$22.39
B241800.750"3/161.125"$27.23
B242000.875"3/161.375"$27.23
B242201.000"1/41.5"$26.39
C242601.25"5/161.75"$30.66
A243201.75"7/162.75"$46.78
A242401.125"1/41.625"$27.14
A242801.375"5/161.875"$27.64
C244601.500"3/82.125"$35.19
B244802"1/22.75"$60.25
PRECISION BRAND -

Lengthening Shim Assortment

StyleModelInside Dia.MaterialNumber of PiecesOutside Dia.Price (ex. VAT)
A260050.171 - 0.598"0.005" Blue Temper Spring Steel, 0.032" 1075 Tempered Spring Steel2700.248 - 0.746"$243.75
B265005 to 16 mm302 Full Hard Stainless Steel3306 to 20 mm$547.49
PRECISION BRAND -

Shortening Shim Assortment

StyleModelInside Dia.MaterialNumber of PiecesOutside Dia.Price (ex. VAT)
A260100.252 - 0.751"0.005" Blue Temper Spring Steel, 0.032" 1075 Tempered Spring Steel2700.366 - 0.995"$298.70
B266006 to 20 mm302 Full Hard Stainless Steel36010 to 30 mm$540.75
DISCO -

Body Shim Assortment 140 Pc

ModelItemPrice (ex. VAT)
8101AA4KWL$67.96

Shim Stock Assortments

Shims are extensively used in steel mills, paper mills, chemical and power plants, and refineries to fill gaps / small spaces between two objects and provide a levelled surface. They can be made application-specific using different shim stocks.
Raptor Supplies offers high-quality shims and shim stocks from leading manufacturers like Precision Brand, Maudlin Products and Disco. These products are available in stainless steel, low carbon steel, spring steel, alloy brass, polyester, PVC and zinc. Choose from a wide range of arbor shim, body shim, slotted shim, arbor spacer, die button shim, lengthening shim and shortening shim assortments based on the number of pieces and different bolt sizes and lengths.

We are here to help!

Looking for a part not listed here?