Please note that the item you have bought is a 115V.

Little Giant Pumps Shallow Well Jet Pumps | Raptor Supplies Worldwide

LITTLE GIANT PUMPS Shallow Well Jet Pumps

Little Giant shallow well jet pumps are used for supplying pressurised fresh water to rural homes, farms and cabins. They feature a condensation reducing design integrated with a steel tank, cast iron casing and a seal plate for a long life.

Filter

LITTLE GIANT PUMPS -

VersaJet Well Pumps

Little Giant VersaJet well pumps come in a heavy-duty cast-iron case that ensures durability when used in shallow or deep wells. These pumps feature a modular suction flange system to retrofit current installations without disturbing the existing plumbing. These units have a precision molded thermoplastic diffuser for optimum efficiency. The carbon / ceramic faced mechanical shaft seal with nitrile elastomer ensures positive sealing at all pressures. These units feature a shaft coupling for easy removal of keyed shaft motor and a built-in drain plug for easy winterising & servicing.

StyleModelCapacityPrice (ex. VAT)
A91180015-$1,431.60
RFQ
A9118000531 lbs.$884.88
RFQ
A9118000734 lbs.$977.88
RFQ
B9118100534 lbs.$977.88
RFQ
A9118001051 lbs.$1,245.60
RFQ
LITTLE GIANT PUMPS -

VersaJet Pro Well Pumps

Little Giant VersaJet Pro well pumps are used in shallow or deep wells and eliminate the need to connect to a municipal water source. These well jet pumps feature a precision molded thermoplastic diffuser for optimum efficiency and a carbon / ceramic faced mechanical shaft seal with nitrile elastomer to ensure positive sealing at all pressures. These units have a shaft coupling for easy removal of keyed shaft motor and a built-in drain plug for easy winterising & servicing.

StyleModelCapacityPhaseVoltagePrice (ex. VAT)
A91181010---$1,430.20
RFQ
A9118300534 lbs.1 Phase115/230V$1,018.74
RFQ
A9118100751 lbs.1 Phase115/230V$1,290.70
RFQ
A9118300751 lbs.3 Phase208-230/460V$1,299.14
RFQ
A9118301056 lbs.3 Phase208-230/460V$1,445.68
RFQ
LITTLE GIANT PUMPS -

Shallow Well Jet Pump, 1/2 Hp

ModelItemPrice (ex. VAT)
558279CV8PKF-
RFQ
LITTLE GIANT PUMPS -

Shallow Well Jet Pump, 1 HP, 115/230 V

ModelItemPrice (ex. VAT)
558276CV8PKB-
RFQ
LITTLE GIANT PUMPS -

Shallow Well Jet Pump And T14H Tank, 1/2HP, 115/230 V

ModelItemPrice (ex. VAT)
558278CV8PJX-
RFQ
LITTLE GIANT PUMPS -

Shallow Well Jet Pump And T9H Tank Package, 1/2 Hp, 115/230 V

ModelItemPrice (ex. VAT)
558277CV8PJY-
RFQ
LITTLE GIANT PUMPS -

Shallow Well Jet Pump, 3/4 HP, 115/230 V

ModelItemPrice (ex. VAT)
558275CV8PKA-
RFQ
LITTLE GIANT PUMPS -

Shallow Well Jet Pump, 1/2 Hp, 115/230 V

ModelItemPrice (ex. VAT)
558274CV8PJW-
RFQ

We are here to help!

Looking for a part not listed here?