Please note that the item you have bought is a 115V.

Shakers and Rotators | Raptor Supplies Worldwide

Shakers And Rotators

Filter

BENCHMARK SCIENTIFIC -

Lab Shakers

StyleModelItemPrice (ex. VAT)
AR4040-ERotator$699.04
BR4045-ERotator$1,118.60
CH2012-EShaker$14,138.00
DH2010-EShaker$10,001.00
BENCHMARK SCIENTIFIC -

TubeRocker Series Compact Rockers

StyleModelPrice (ex. VAT)
AM2100$440.80
BM2100-E$427.07
BENCHMARK SCIENTIFIC -

MultiTherm Series Shakers

StyleModelRangePrice (ex. VAT)
AH5000-H-E-$2,646.18
AH5000-HC-E-$3,476.72
BH5000-Hamb+5-100C$2,783.10
BH5000-HCamb-20-100C$3,697.74
BENCHMARK SCIENTIFIC -

Horizontal Head For BenchMixer Series Vortex Mixers

StyleModelPrice (ex. VAT)
ABV1000-H500$119.93
BBV1000-H150$121.19
CBV1000-H15$119.93
EBERBACH -

Heavy Duty Hand Motion Shakers

StyleModelVoltageHzCapacitySpeedPrice (ex. VAT)
AEL680.HD150V5010 lbs.100 To 960 osc/min$8,656.36
RFQ
BEL680.HD.25230V50/60 , 6010 lbs.100 To 900 osc/min$9,137.27
RFQ
StyleModelVoltageHzCapacityHeightPrice (ex. VAT)
AE6360115V50/6040 lbs.10"$13,818.18
AE6360.25230V50/6040 lbs.10"$18,274.55
EBERBACH -

Meduim Duty Reciprocal Shaker

StyleModelVoltageControlSpeedHzPrice (ex. VAT)
AE6000115VManual60 -260 osc/min50/60$6,545.45
BE6003115VDigital60 -260 osc/min50/60$7,200.00
AE6005115VManual80 -240 osc/min50/60$10,820.45
AE6005.25230VManual80 -240 osc/min50/60$5,472.73
RFQ
AE6000.25230VManual60 -260 osc/min50/60$9,137.27
BE6003.25230VDigital60 -260 osc/min50/60$5,981.82
EBERBACH -

Benchtop Orbital Shakers

StyleModelTypeVoltageOrbit Dia.HzMaterialPrice (ex. VAT)
AE6130.HDHeavy Duty115/230V1"50/60Stainless Steel$6,523.64
RFQ
AE6130.HD.INHeavy Duty Incubator Ready115/230V1"50/60Stainless Steel$8,727.27
RFQ
AE6130.INIncubator Ready115/230V1"50/60Stainless Steel$7,272.73
RFQ
BE6130Standard115/230V1"50/60Stainless Steel$5,745.45
BE6130.SSStandard115/230V1"50/60Stainless Steel$4,454.55
RFQ
BENCHMARK SCIENTIFIC -

DryChill Series Cooling Blocks

Benchmark Scientific DRYCHILL Series cooling blocks are used in laboratories and scientific research settings to maintain and regulate the temperature of samples, reagents and assays during various laboratory procedures. These cooling blocks provide precise temperature control, ensuring that samples remain at the required temperatures for prolonged periods. They feature ice-free stable cooling for sample tubes, eliminating the need for messy ice baths. These cooling blocks offer precise temperature control, ensuring the integrity of temperature-sensitive samples. They have a unique design that reduces condensation, preventing unwanted moisture accumulation. These blocks are equipped with a visual temperature indicator, allowing users to monitor and confirm the block's temperature, ensuring accurate sample cooling.

StyleModelPrice (ex. VAT)
ADC9602$443.84
RFQ
BDC4020$443.84
RFQ
CDC1215$500.02
RFQ
DDC0650$500.02
RFQ
BENCHMARK SCIENTIFIC -

Everlast Series Rockers

StyleModelItemVoltagePrice (ex. VAT)
ABR50002D Rocker115$1,359.59
BBR5000-EVariable 2D Rocker230V$1,453.65
RFQ
BENCHMARK SCIENTIFIC -

BlotBoy Series 3D Rockers

StyleModelPrice (ex. VAT)
AB3D1308$643.14
BB3D1308-E$587.40
RFQ
BENCHMARK SCIENTIFIC -

Shakers

StyleModelHeightResolutionSpeedWeight CapacityPrice (ex. VAT)
ABT15004.5"1rpm200-1500 rpm4 microplates$1,191.64
BBT3005"2rpm50-300 rpm4x1L or 9Lbs.$1,400.54
BENCHMARK SCIENTIFIC -

Orbital Shakers

StyleModelHeightResolutionSpeedVoltageWidthPrice (ex. VAT)
ABT30003"1rpm30-300 rpm11511"$2,107.80
BBT10105"19mm Circular30 to 300 rpm120/23021.25"$3,821.48
BENCHMARK SCIENTIFIC -

Universal Spring Platforms

StyleModelDepthWidthPrice (ex. VAT)
AH1000-P-SP119.5$687.21
BH1010-P-SP17.817.8$760.26
BENCHMARK SCIENTIFIC -

Roto-Therm Series Incubated Rotators

StyleModelItemPrice (ex. VAT)
AH2024-EClinical Rotator$969.96
RFQ
BH2020Clinical Rotator$727.17
RFQ
AH2024Clinical Rotator$969.96
RFQ
BH2020-ELaboratory Mixer$727.17
StyleModelTypeVoltageCapacitySpeedFinishPrice (ex. VAT)
AE6140.SSIncubator Ready115/230V70 lbs.30 -320 RPMStainless Steel$7,999.99
RFQ
AE6140.INIncubator Ready115/230V70 lbs.30 -320 RPMStainless Steel$8,436.36
RFQ
AE6140.00Standard115/230V70 lbs.30 -320 RPMStainless Steel$12,503.64
EBERBACH -

Large Orbital Shakers

StyleModelTypeVoltageCapacityFinishHzPrice (ex. VAT)
AE6145.INIncubator Ready115/230V150 lbs.Stainless Steel50/60$13,090.91
RFQ
BE6145.IS.SIntegrated Pallet Jack Stand115/230V150 lbs.Stainless Steel50/60$15,909.09
RFQ
CE6145Standard115V150 lbs.Power Coated50/60$12,000.00
DE6145.25Standard230V150 lbs.Power Coated50/60$7,636.36
EE6145.SSStandard115/230V150 lbs.Stainless Steel50/60$12,363.64
RFQ
StyleModelVoltageCapacityHzOrbit Dia.HeightFinishPrice (ex. VAT)
AE6155115V500 lbs.50/602"20"Power Coated$31,909.09
AE6155.25230V500 lbs.50/602"20"Power Coated$42,199.78
StyleModelVoltageHzCapacityStrokePrice (ex. VAT)
AEL680.Q115V50/608.8 Lbs.1.57"$10,580.00
AEL680.Q.25230V50/608.8 Lbs.1.57"$11,060.91
OHAUS -

Blocks

StyleModelPrice (ex. VAT)
A30400130$1,088.14
B30400126$1,436.59
C30400131$1,088.14
D30400133$1,088.14
E30400136$1,088.14
F30400129$1,088.14
G30400135$1,088.14
H30400134$1,088.14
BURRELL SCIENTIFIC -

Top Platform Clamp Aluminium 3/4 Inch Diameter

ModelItemPrice (ex. VAT)
075-765-32-00AH8EGC$38.65
12...45

Shakers And Rotators

Shakers and rotators are designed to provide a rotary swirl or side-to-side action for bioprocessing cell & microbial cultures or aerating the fermentation process. Raptor Supplies offers a wide range of these high-quality rotators from brands like Eberbach, Burrell Scientific, Benchmark Scientific, Lab Companion and LW Scientific ideal for applications in food & beverage and chemical processing industries, as well laboratories. Eberbach shakers are designed to produce a vortex-style mixing of aqueous solutions with a shaking speed range of 120 - 2200 rpm which is monitored continuously by a digital tachometer. The unique rocker-arm design of these Eberbach reciprocating shakers allows both horizontal and vertical motions and are offered in heavy-duty, fixed speed, variable speed and explosion-proof motor variants.Shakers and rotators by Burrell Scientific permit operations at multiple voltage supplies ranging from 100 to 240 V and feature a built-in timer facility for continuous and controlled operation, as per the customer's requirements. These lab shaker machines come equipped with 4 fully adjustable clamping bars that can be used with various containers and flasks and an anti-slip platform for use with delicate laboratory equipment.

We are here to help!

Looking for a part not listed here?