Shaft Collars
Raptor Supplies provides a wide range of shaft collars used for positioning devices on medical equipment and holding shaft components, such as bearings, sprockets and pulleys in place, as well as holding up a flag on flag poles. We offer one- / two-piece clamps, quick clamps and set screw / threaded collars from brands, like Boston Gear, Climax Metal Products, Dayton & Ruland Manufacturing Co. Inc.. The setscrew collars from Boston Gear are designed for applications requiring hygienic cleanliness, thereby ideal for use in the food packaging industry with a maximum operating temperature of 800 deg F. These non-magnetic collars come equipped with a standard hollow point setscrew to allow easy inspection of locked parts.
Climax Metal Products manufactures a wide variety of shaft collars compatible with imperial shaft sizes between 1/16 and 6 inches and metric shaft sizes from 2 mm to 80 mm. These shaft collars are made from mild steel / type 303 / 316 stainless steel for maximum shock resistance and are available in non-plated, black oxide and zinc-plated finish options.