A | 1A3002-34 | Polyamide | 0.55" | Internal Thread Connector | 600 VAC/DC | 3 | 24 to 15 AWG | $46.39 | |
B | 1A5006-34 | Polyamide | 0.55" | External Thread Connector | 600 VAC/DC | 5 | 24 to 15 AWG | $52.58 | |
C | 8A5001-31 | Polyamide | 0.79" | External Thread Connector | 30VAC/36VDC | 5 | 18 AWG | $37.19 | |
D | 1A3000-34 | Polyamide | 0.55" | Internal Thread Connector | 600 VAC/DC | 3 | 24 to 15 AWG | $42.89 | |
E | 1A5000-34 | Polyamide | 0.55" | Internal Thread Connector | 600 VAC/DC | 5 | 24 to 15 AWG | $53.64 | |
F | 8A4000-31 | Polyamide | 0.374" | Internal Thread Connector | 250 VAC/DC | 4 | 18 AWG | $37.34 | |
G | 8A4001-31 | Polyamide | 0.374" | Internal Thread Connector | 250 VAC/DC | 4 | 18 AWG | $36.05 | |
H | 8A5000-31 | Polyamide | 0.374" | Internal Thread Connector | 30VAC/36VDC | 5 | 18 AWG | $39.74 | |
I | 8A5006-31 | Polyamide | 0.374" | External Thread Connector | 30VAC/36VDC | 5 | 18 AWG | $36.06 | |
J | 1A4000-34 | Polyamide | 1" | Internal Thread Connector | 600 VAC/DC | 4 | 24 to 15 AWG | $47.56 | |
J | 1A4002-34 | Polyamide | 1" | Internal Thread Connector | 600 VAC/DC | 4 | 24 to 15 AWG | $47.94 | |
C | 8A4007-31 | Polyamide | 0.79" | External Thread Connector | 250VAC/300VDC | 4 | 18 AWG | $41.88 | |
C | 8A5007-31 | Polyamide | 0.79" | External Thread Connector | 30VAC/36VDC | 5 | 18 AWG | $39.94 | |
K | 1A5002-34 | Polyamide | 0.55" | Internal Thread Connector | 600 VAC/DC | 5 | 24 to 15 AWG | $60.13 | |
L | 8A4006-31 | Polyamide | 0.374" | External Thread Connector | 250 VAC/DC | 4 | 18 AWG | $44.76 | |
M | 1A3006-34 | Polyurethane | 1" | External Thread Connector | 600 VAC/DC | 3 | 24 to 15 AWG | $41.34 | |