Call Me Back

Provide your name / phone number and receive a call back within 5 minutes

Self-Propelled Floor Scrubbers

Raptor Supplies offers a wide range of walk-behind and ride-on floor scrubbers from brands, like Dayton, Nobles, Tennant and Tornado. These self-propelled floor scrubbers are used to clean off light debris, dust, oil or grease and are ideal for applications in retail stores, commercial buildings, airports and healthcare facilities. They come equipped with rotary / cylindrical brushes that are exposed to squirting jets of cleaning mixture to efficiently scrub the floor, without causing damage. Moreover, these devices utilise less water and also provide highly reduced drying time, as compared to the traditional mop. Tennant compact ride-on floor scrubbers are capable of cleaning floors from edge to edge with an optional side brush facility to extend the cleaning path by 28 percent. These scrubbers feature an integrated vacuum wand for handling spills and spot cleaning and an ec-H20 technology (optional) to electrically convert water into a sanitiser and a surface-disinfectant. Selected models come equipped with a heavy-duty front bumper and a rear-squeegee protection kit to protect the front and rear of the machine from impact damage. For scrubbing a wide range of hard floor types, such as ceramic / quarry tiles, paver bricks and raised rubber disc floors, Tornado's automatic walk-behind floor scrubbers are an ideal choice. These scrubbers are designed with cylindrical brushes that provide up to 6 times more contact pressure, as compared to rotary brushes, and are therefore capable of handling both flat and structured floor surfaces with ease. Moreover, these brushes also deliver a low-moisture, deep-scrubbing facility, through concentrated brush speeds of up to 660 rpm, in areas where it is impossible for a disc unit to reach. Choose from a wide range of these floor scrubbers, available in different power source and cord length options on Raptor Supplies, an authorised distributor of all the aforementioned brands.
 

x
Sort :
Hard Floor Cleaner Midsize Disc 4-1/2 In
TENNANT

Hard Floor Cleaner Midsize Disc 4-1/2 In

  • Item: AF6LLJ
  • Model: 9011459
  • £13,461.16 (ex. VAT)
NOBLES MV-SS300-0009
NOBLES

NOBLES MV-SS300-0009

  • Item: CD3YTW
  • Model: MV-SS300-0009
  • £17,858.64 (ex. VAT)
Rider Floor Scrubber
TENNANT

Rider Floor Scrubber

  • Item: AJ4HRE
  • £42,354.05 - £43,598.89 (ex. VAT)
  • See Variants (2)
Walk Behind Floor Scrubber
TORNADO

Walk Behind Floor Scrubber

  • Item: AJ3MKH
  • £3,261.22 - £5,135.09 (ex. VAT)
  • See Variants (2)
Walk Behind Floor Scrubber
NOBLES

Walk Behind Floor Scrubber

  • Item: AJ2XTW
  • £7,651.23 - £9,867.11 (ex. VAT)
  • See Variants (2)
Walk Behind Floor Scrubber 15 Inch
DAYTON

Walk Behind Floor Scrubber 15 Inch

  • Item: AF6TQV
  • Model: 20HW28
  • £4,444.98 (ex. VAT)
X [Close]

Send us a picture of the item you need

EMAIL NOW