Power Supply 24v Box Ed White
SECURITRON
| Height | Enclosure Depth | Enclosure Height | Enclosure Width | Output Amps | Number Of Outputs | Input Voltage | Batteries Required | Price |
|---|---|---|---|---|---|---|---|---|
| 14" | 4" | 14" | 14" | 3A | 4 | 120V | Yes | $880.26 |
| 18" | 6" | 15" | 15" | 6A | 8 | 120V | Yes | $1,260.39 |
Explore More
- DRYROD
- GENIE
- KEYSHAFT
- LISTA
- MERZ ELEKTRO
- VIEGA PROPRESS Bronze/Brass Straight Ball Valve, Press x FPT
- DESTACO Swivel Foot Spindle
- CONDOR Goatskin Leather Hook And Loop Brown Driver Gloves
- CAMLOCK FITTINGS Type DP Cam And Groove Dust Plugs
- ANVIL 69F Series Adjustable Swivel Rings, Felt-Lined, Electro-Galvanized
- WEILER 6" Dia. Wire Wheel Brush, 12,500 Max. RPM
- XCELITE Long Nose Pliers
- VULCAN Thermostat Control
- POWER FIRST Outdoor Extension Cords, 3 Outlet, W-Shape End