| Height | Input Voltage | Enclosure Depth | Enclosure Height | Batteries Required | Output Amps | Output Voltage | Number Of Outputs | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|---|
| 3/4" | 24V AC/12/28V DC | - | - | No | 1A | 12V DC/24/28V AC | 1 | 8 | $284.23 |
| 3/4" | 24V AC/12/28V DC | 1 5/8" | 1" | No | 1A | 12V DC/24/28V AC | 1 | 8 | $264.13 |
Description
Altronix video baluns / combiners are used with passive transceiver hubs and rote video / power from the brand's HubWay or HubSat units for fixed indoor & outdoor cameras. They provide 1A power supply and operate in temperatures ranging from 0 degree to 49 degrees Celsius. The brand's HUBWAYAV2PK Video Balun / Combinerfeature green power LED indicators for proper point-to-point functioning. Choose from a wide range of these UL listed accessories in a pack of 8 units, available in 75 Ohm video outputs and inputs.
Explore More
- DYMO
- KEYSHAFT
- MTC BIO
- CLASSIC FILTERS
- TOTELINE
- PLAST-O-MATIC PRHM Series Thermoplastic Pressure Regulators
- ACME ELECTRIC WI750 Series Medium Voltage Transformers, 3 Phase, 60Hz, 2.5kV & 5kV Class
- KEO Woodruff Keyseat Cutters, Shank Type, High Speed Steel
- SAW TRAX 2000 Series Makita Hypoid Vertical Panel Saw
- NOTRAX Multi Mat II Wet Area Mattings
- ARROW FASTENER Mortise Lock Cases