UTP Passive Transceiver Hubs
ALTRONIX

Input Voltage Output Amps Enclosure Depth Enclosure Height Batteries Required Enclosure Width Color Output Voltage Price
115/230V AC 8A 8 1/2" 1 5/8" No 19.13" Black 24/28V AC $950.15
115/230V AC 10A 8 1/2" 1 5/8" No 19.13" Black 24/28V AC $1,986.21
115/230V AC 10A 8 1/2" 1 5/8" No 19.13" Black 24/28V AC $2,199.46
115/230V AC 16A 8 1/2" 1 5/8" No 19.13" Black 24/28V AC $2,617.15
115V AC 10A 8 1/2" 1 5/8" No 19.13" Black 24/28V AC $2,199.46

Description

Altronix UTP passive transceiver hubs have integral camera power to transmit UTP video, RS422 / RS485 data and power over a single Cat-5 or higher structured cable. These hubs feature individually selectable 24VAC or 28VAC PTC protected outputs with surge suppression for protection from voltage spikes. The video transmission range is up to 750 ft per channel. These hubs have a rack mount chassis for rack, wall or shelf mounting.