| Output Amps | Output Voltage | Enclosure Depth | Enclosure Height | Input Voltage | Batteries Required | Enclosure Width | Color | Price |
|---|---|---|---|---|---|---|---|---|
| 8A | 24/12V DC | 4 5/8" | 18" | 120V AC | No | 14 1/2" | Red | $825.05 |
| 10A | 24V DC | 4 5/8" | 18" | 120V AC | No | 14 1/2" | Red | $1,304.62 |
Description
Altronix NAC power extenders / supplies are cost-effective, voltage regulated, remote power extenders for notification appliance, circuit expansions and provide auxiliary power to support system accessories. They feature steel construction to reduce oxidation on the exposed surfaces and can connect to any 24V volt fire alarm control panel (FACP). These CE-approved extenders have 2-wire sync modes, allowing audible notification appliances (horns) and visual notification appliances (strobes) to be silenced or deactivated simultaneously. Additionally, they offer ground fall detections for preventing damage to the electrical components and the signal circuit, trouble memories help identify intermittent loop problems. These power supply devices utilise sealed, lead acid or gel type back up batteries for excellent heat conduction and the common trouble inputs or outputs for external, trouble signal tie-ins. These LED indicators turn on / off while carrying electricity and are available in 6, 8 & 10A output current ratings.
Explore More
- KEYSHAFT
- ONSRUD
- NORTON
- TURTLESKIN
- FAG BEARINGS
- AKRO-MILS 33105 Akro Grid Dividable Plastic Storage Boxes
- DESTACO 375-M Series Pull Action Latch Clamps
- RUD CHAIN VLBS-U-LT Load Rings For Welding
- TEMPCO Surface Mount Thermostats
- KEO Combined Drills And Countersinks, Double-End Bell-Hey Type, 60 Degrees Countersink Angle
- ZURN Lavatory Supply Stop 3/8 Inch
- STA-KON RBC14 Series Ring Terminals
- GROVE GEAR EL Series, BMQ-L Style, 821 Size, Aluminium Worm Gear Reducers
- VALLEY CRAFT Commercial Hand Trucks, Pneumatic Wheels