Power Distribution Modules
ALTRONIX

Enclosure Depth Enclosure Height Input Voltage Height Batteries Required Output Voltage Number Of Outputs Enclosure Width Price
3 1/2" 8 1/2" 12/24V DC - No 12/24V DC 12/24V DC 7 1/4" $206.06
5 3/16" 1" 28V AC/DC 1" No - - - $61.84
5 1/4" 1" 12/24V DC 1" No - - - $62.93
5 1/4" 1" 12/24V DC 1" No - - - $61.30
5 1/4" 1" 12/24V DC 1" No - - - $74.66
5 1/4" 1" 12/24V DC 1" No - - - $70.97
5 1/4" 1" 12/24V DC 1" No 12/24V DC 12/24V DC - $96.26
5 1/4" 1" 28V AC/DC 1" No - - - $67.84
5 1/4" 1" 28V AC/DC 1" No - - - $67.26
5 7/8" 15/16" 12/24V DC 1" No - - - $110.30
5 7/8" 15/16" 12/24V DC 1" No - - - $110.30
- - - 1" No - - - $73.34

Description

Altronix power distribution modules are used for powering electromagnetic locks and installing / repairing electromagnetic door locks. They feature steel / phenolic / fibreglass construction for mechanical strength & resisting corrosion on exposed surfaces. These power distribution modules are integrated with LED indicators to show AC input & DC output. They provide relative humidity up to 85% (+/- 5%) and can be operated at temperatures ranging from 0 to 49 degrees C.