| Enclosure Height | Input Voltage | Output Amps | Enclosure Depth | Batteries Required | Enclosure Width | Color | Output Voltage | Price |
|---|---|---|---|---|---|---|---|---|
| 1 5/8" | 115/230V AC | 5A | 8 1/2" | No | 19.13" | Black | 24/28V AC | $782.37 |
| 1 5/8" | 115/230V AC | 5A | 8 1/2" | No | 19.13" | Black | 24/28V AC | $796.76 |
| 1 5/8" | 115/230V AC | 5A | 8 1/2" | No | 19.13" | Black | 24/28V AC | $1,110.51 |
| 1 5/8" | 115/230V AC | 5A | 8 1/2" | No | 19.13" | Black | 24/28V AC | $772.86 |
| 1 5/8" | 115/230V AC | 10A | 8 1/2" | No | 19.13" | Black | 24/28V AC | $2,263.85 |
| 1 5/8" | 115V AC | 5A | 8 1/2" | No | 19.13" | Black | 24/28V AC | $782.37 |
| 1 5/8" | 115V AC | 10A | 8 1/2" | No | 19.13" | Black | 24/28V AC | $2,209.48 |
| 1.63" | - | 5A | 8 1/2" | No | 19.13" | Black | 24/28V AC | $1,110.51 |
Description
Altronix UTP passive transceiver hubs are used to transfer UTP video, power and data over a single CAT-5 or high structured cable for high speed transmission. They provide 8 camera channels in space saving, wall or rack mount enclosures with video transmissions up to 750 feet per channel. These devices feature individually selectable 24VAC or 28VAC PTC protected outputs with surge suppression to resist increasing temperatures. The optional HubSat4D Passive UTP Transceiver Hub with Integral Camera Powercan be used as an accessory module to transmit video from 4 cameras at a time over a single CAT-5 or high structured cable and provide power to minimise the possibility of voltage drops, associated with long cable runs.
Explore More
- KEYSHAFT
- MEC-O-MATIC
- MYTON INDUSTRIES
- WHEELOCK PRODUCTS
- C&S SUPPLY
- MILLER BY HONEYWELL Single D-Ring Body Belts, With Pad
- CONDOR Coated Gloves, Nitrile, 3/4 Dotted/Double Dipped
- COTTERMAN Welded Steel Dock Ladders
- CAROL Multi Conductor Cable, Foil Sheild
- GLOBE SCIENTIFIC Four Pour Spout Beakers
- BROWNING 3V Series Finished Bore 358 Gripbelt Sheaves, 2 Grooves
- SUPCO Condensate Evaporator Pans
- T&S Vandal-Resistant Aerators