| Enclosure Depth | Enclosure Height | Input Voltage | Number Of Outputs | Height | Batteries Required | Price |
|---|---|---|---|---|---|---|
| 3 13/16" | 1" | 12-24V DC/16-24V AC | 1 | 1" | No | $328.00 |
| 8 1/2" | 1 5/8" | 24-56V DC/24V AC | 16 | - | No | $6,532.68 |
Description
Altronix eBridge IP over coax receivers transmit data & power over coax cables and facilitate system upgrades from analogue to IP devices or cameras by utilising existing legacy coax. They eliminate the labour & costs during the installation of a new network cable and enable power & data transmission extended over 500 meters. Further, these CE-approved & UL-listed receivers extend network link distances in industrial environments and upgrade deployed CCTV coax to digital networks for airports, hospitals, schools & casinos, working along with megapixel, HD1080 & HD720 cameras. They feature RJ45 type ethernet connectivity for compatibility & additional protection in harsh environments and LED indicators to indicate the proper point-to-point functioning of the devices. Additionally, these C-Tick compliant devices are equipped with type 16 channels, allowing them to have 16 cameras on one system and the throughputs are rated to pass up to 25 Mbps over long distances. Choose from a wide range of these devices with operating temperatures ranging from 14 degrees Fahrenheit to 122 degrees Fahrenheit, available in 1 & 16 output variants.
Explore More
- KEYSHAFT
- ROTOZIP
- SCHAEFER
- DELFIELD
- SPEX SAMPLEPREP
- CONDOR Back Supports With Lumbar Pads, Nylon
- MECHANIX TAA M-Pact Covert Tactical Impact Resistant Gloves
- MUELLER STEAM LF352-N Bronze Body Y Strainers
- SMC VALVES Vacuum Pad Flat 8mm
- STA-KON Vinyl Insulated Spade Terminals
- EATON Magnum Series Low Voltage Circuit Breaker Cassettes
- HUBBELL Electrical Floor Box Covers
- KOHLER Gaskets