eBridge EoC Port Receivers
ALTRONIX

Height Input Voltage Color Output Voltage Price
1 45/64" 24-56V DC/24V AC Black 56V DC $1,279.65
4 3/8" - Black - $333.49
4 3/8" 51/56V DC Black 56V DC $333.49
- - - - $2,924.24
- - - - $2,702.18

Description

Altronix eBridge EoC port receivers are designed for auto detection & protection of legacy non-PoE cameras / devices and transmit data & power over coax cables in PoE compliant formats. They are powered by UL-listed power sources, as well as connected by RJ45 & auto-crossover ethernet connectors for compatibility & additional protection from harsh environments. These receivers are integrated with LED indicators through which controlling & viewing data logging becomes easy. They can operate at temperatures ranging from -20 degrees to 49 degrees Celsius. The throughputs are rated to pass at least 25Mbps up to 500 meter distance and requires Cat5 wire cables for high transmission of speed.