2" Round Clearance Marker Light
(4 Products)
MAXXIMA
| Color | Amps | Amps Drawn | Light Color | No. Of Bulbs | Mounting Type | Lens Material | Housing Material | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| Red | 40 mA | 40 mA | Clear | 6 | Grommet | Polycarbonate | Polycarbonate | $15.65 | ||
|
|
||||||||||
| Red | 60 mA | 60 mA | Red | 9 | Grommet | Polycarbonate | Polycarbonate | $15.99 | ||
|
|
||||||||||
| Amber | 40 mA | 40 mA | Amber | 6 | Grommet | Polycarbonate | Polycarbonate | $14.34 | ||
|
|
||||||||||
| Amber | 60 mA | 60 mA | Amber | 9 | Grommet | Polycarbonate | Polycarbonate | $15.81 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- ERIEZ
- KEYSHAFT
- MICRO 100
- CARLON
- ALCOTEC
- Motor Starter Enclosures
- Winch Bars
- Wall Corner Guards
- Taper Pins
- Pressing Tools
- WESTWARD Knee Pads
- IRONCAT TIG Welding Gloves, Cowhide Leather
- MECHANIX TAA The Original Covert Tactical Gloves
- CONDOR Straight Thumb Gauntlet Cuff Welding Gloves
- ANVIL AS210BTB Series Welded Channels
- EDWARDS SIGNALING Audio Notify Panels
- MARTIN SPROCKET Triplex Stock Bore B Type Metric Roller Chain Sprockets, 12B-3 Chain Number
- UNIWELD GPN Series Cutting Tips
- STARRETT 94319 Series Meatkutter Premium Polished Steel Band Saw Blade Coil Stock