312 Laminated Steel Padlocks, Keyed Alike
(3 Products)
MASTER LOCK
| Vertical Shackle Clearance | Body Material | Shackle Material | Key Type | Body Color | Shackle Dia. | Price | ||||
|---|---|---|---|---|---|---|---|---|---|---|
| - | - | - | - | - | - | $17.78 | ||||
Laminated Steel Pin Tumbler Padlock, 31mm Wide, 57mm Tall Shackle, 4 Pin, Keyed AlikeModel No. 312KA-3210 SKU CM7UCM |
||||||||||
| 2" | Steel | Steel | Alike | Blue | 9/32" | $33.32 | ||||
Laminated Steel Pin Tumbler Padlock, 40mm Wide, 51mm Tall Shackle, 4 Pin, Keyed AlikeModel No. 312KALH SKU CM7UCP Cross Ref. 6MCP8 |
||||||||||
| 3/4" | Steel | Steel | Alike | Blue | 9/32" | $35.44 | ||||
Laminated Steel Pin Tumbler Padlock, 40mm Wide, 19mm Tall Shackle, 4 Pin, Keyed AlikeModel No. 312KA SKU CM7UCN Cross Ref. 6MCP7 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- GROTE
- KEYSHAFT
- WERA TOOLS
- WATEROUS
- RECYCLEPAK
- Drip Pans and Spill Containment Trays
- Temperature Probes
- Aluminized Hoods Gloves and Sleeves
- Magnetic Drill Presses
- I-Beam and Column Protectors
- MILLER BY HONEYWELL Double D-Ring Body Belts, With Pad
- DESTACO 344 Series Pull Action Latch Clamps
- CHICAGO PNEUMATIC CP0200 Series Sand Rammers
- JOHN GUEST Speedfit Stackable Tees
- MUELLER INDUSTRIES 792F Duplex Basket Strainers
- ACCUFORM SIGNS Tough-Mark Series Do Not Enter Floor Marking Tape
- EATON C30CN Series Electrically Held Lighting Contactors
- EATON Magnum Series Cassette Shutters
- APPROVED VENDOR 7/8"-9 Coarse Plain Hex Head Cap Screws
- SMC VALVES Auto Switch Bracket