860 Series Surface Mount Horns/Strobes
EDWARDS SIGNALING
| Voltage | Amps | Mounting | Sound Level | Color | Lamp Type | Depth | Lens Color | Price |
|---|---|---|---|---|---|---|---|---|
| 24V AC/DC | 0.219A | Surface | - | - | Strobe | 5/8" | Clear | $557.01 |
| 24V AC/DC | 0.219A | Surface Mount | 90 dB @ 10 ft. | Green | Strobe | - | - | RFQ |
| 24V AC/DC | 0.219A | Surface Mount | 90 dB @ 10 ft. | Green | Strobe | - | - | RFQ |
| 24V AC/DC | 0.219A | Surface | 90dB @ 10 ft. | - | Strobe | 5/8" | Amber | $569.52 |
| 24V AC/DC | 0.219A | Outdoor Surface | 90dB @ 10 ft. | - | Strobe | 5/8" | Blue | $562.62 |
| 24V AC/DC | 0.219A | Surface | 90dB @ 10 ft. | - | Strobe | 5/8" | Red | $663.06 |
| 24V AC/DC | 0.219A | Surface Mount | 90 dB @ 10 ft. | Blue | Strobe | 3.312" | - | $566.93 |
| 24V AC/DC | 0.219A | Surface Mount | 90 dB @ 10 ft. | Amber | Strobe | 3.312" | - | RFQ |
| 24V AC/DC | 0.219A | Surface Mount | 90 dB @ 10 ft. | - | Strobe | 3 5/16" | - | $717.22 |
| 24V AC/DC | 0.219A | Surface Mount | 90 dB @ 10 ft. | - | Strobe | 3 5/16" | - | RFQ |
| 120V AC | 0.09A | Surface Mount | 90 dB @ 10 ft. | Green | Strobe | - | - | RFQ |
| 120V AC | 0.09A | Surface | 90dB @ 10 ft. | - | Strobe | 5/8" | Red | $610.69 |
| 120V AC | 0.09A | Surface | 90dB @ 10 ft. | - | Strobe | 5/8" | Clear | $568.04 |
| 120V AC | 0.09A | Surface | 90dB @ 10 ft. | - | Strobe | 5/8" | Amber | $589.44 |
| 120V AC | 0.09A | Surface | 90dB @ 10 ft. | - | Strobe | 5/8" | Blue | $626.49 |
| 120V AC | 0.09A | Surface Mount | 90 dB @ 10 ft. | - | Xenon | 3.312" | - | RFQ |
| 120V AC | 0.09A | Surface Mount | 90 dB @ 10 ft. | - | Xenon | 3.312" | - | $603.45 |
| 120V AC | 0.09A | Surface Mount | 90 dB @ 10 ft. | Blue | Strobe | 3.312" | - | RFQ |
| 120V AC | 0.09A | Surface Mount | 90 dB @ 10 ft. | Amber | Xenon | 3.312" | - | RFQ |
| 120V AC | 0.09A | Surface Mount | 90 dB @ 10 ft. | Green | Strobe | 3.406" | - | RFQ |
Explore More
- KEYSHAFT
- MAG-MATE
- SENSIT
- SOLAIRA
- SIMMONS
- SALISBURY Class 0 Electrical Insulating Rubber Gloves, 11 Inch, Black
- CAIMAN Fleece Lined Welding Gloves
- KEO Combined Drills And Countersinks, Single-End Plain-Hey Type, 60 Degrees Countersink Angle
- ENPAC Spill Pallets
- EDWARDS SIGNALING Blue LED Modules
- CAROL Multi-Conductor Cable, Rubber, Braid Shield
- ALTRONIX Replacement Blade Fuses