Tychem 6000 Chemical Protective Coveralls
(15 Products)
DUPONT
| Size | Min. Height | Max. Height | Fits Chest Size | Max. Chest Size | Hood Style | Ankle Type | Liquid Dispersal Type | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| L | 65" | 69" | 38 3/4" to 42 1/4" | 42 1/4" | Respirator Fit | Attached Socks | Splash | 6 | $2,548.26 | |
Hooded Coveralls, Tychem 6000, Light Duty, Taped Seam, Gray, L, 6PKModel No. TF186TGYLG0006PI SKU CP3WLY Cross Ref. 46TY16 |
||||||||||
| M | 63" | 67" | 34 3/4" to 38 1/4" | 38 1/4" | Respirator Fit | Attached Socks | Splash | 6 | $2,548.26 | |
Hooded Coveralls, Tychem 6000, Light Duty, Taped Seam, Gray, M, 6PKModel No. TF186TGYMD0006PI SKU CP3WLZ Cross Ref. 46TY15 |
||||||||||
| S | 60" | 67" | 29 3/4" to 33 1/4" | 33 1/4" | Respirator Fit | Attached Socks | Splash | 6 | $2,548.26 | |
Hooded Coveralls, Tychem 6000, Light Duty, Taped Seam, Gray, S, 6PKModel No. TF186TGYSM0006PI SKU CP3WMA Cross Ref. 46TY14 |
||||||||||
| XL | 58" | 74" | 41 3/4" to 45 1/4" | 45 1/4" | Respirator Fit | Attached Socks | Splash | 6 | $2,548.26 | |
Hooded Coveralls, Tychem 6000, Light Duty, Taped Seam, Gray, XL, 6PKModel No. TF186TGYXL0006PI SKU CP3WMB Cross Ref. 46TY17 |
||||||||||
| S | 60" | 67" | 31 1/4" to 34 3/4" | 34 3/4" | Elastomeric Face Seal | Socks With Boot Flaps | Splash | 1 | $383.49 | |
Hooded Chemical Resistant Coveralls, Tychem 6000, Light Duty, Taped Seam, Gray, SModel No. TF611TGYSM000109 SKU CP3WPU Cross Ref. 55GX57 |
||||||||||
| L | 65" | 69" | 39 1/4" to 42 3/4" | 42 3/4" | Elastomeric Face Seal | Socks With Boot Flaps | Splash, Spray | 1 | $383.49 | |
Hooded Coverall, Tychem 6000, Light Duty, Taped Seam, Gray, LModel No. TF611TGYLG000110 SKU CP3WVQ Cross Ref. 485D77 |
||||||||||
| XL | 58" | 74" | 43 1/4" to 46 3/4" | 46 3/4" | Elastomeric Face Seal | Socks With Boot Flaps | Splash, Spray | 1 | $383.49 | |
Hooded Coverall, Tychem 6000, Light Duty, Taped Seam, Gray, XLModel No. TF611TGYXL000111 SKU CP3WVR Cross Ref. 485D78 |
||||||||||
| 2XL | 72" | 76" | 46 3/4" to 50 1/4" | 50 1/4" | Respirator Fit | Attached Socks | Splash | 6 | $2,701.15 | |
Hooded Coveralls, Tychem 6000, Light Duty, Taped Seam, Gray, 2XL, 6PKModel No. TF186TGY2X0006PI SKU CP3WLU Cross Ref. 46TY18 |
||||||||||
| 2XL | 72" | 76" | 47 1/4" to 50 3/4" | 50 3/4" | Elastomeric Face Seal | Socks With Boot Flaps | Splash, Spray | 1 | $414.00 | |
Hooded Coverall, Tychem 6000, Light Duty, Taped Seam, Gray, 2XLModel No. TF611TGY2X000111 SKU CP3WVN Cross Ref. 485D79 |
||||||||||
| 3XL | 74" | 76" | 50 3/4" to 54 1/4" | 54 1/4" | Respirator Fit | Attached Socks | Splash | 6 | $2,917.32 | |
Hooded Coveralls, Tychem 6000, Light Duty, Taped Seam, Gray, 3XL, 6PKModel No. TF186TGY3X0006PI SKU CP3WLV Cross Ref. 46TY19 |
||||||||||
| 3XL | 74" | 76" | 51 1/4" to 54 3/4" | - | Elastomeric Face Seal | Socks With Boot Flaps | Splash, Spray | 1 | $419.74 | |
Hooded Coverall, Tychem 6000, Light Duty, Taped Seam, Gray, 3XLModel No. TF611TGY3X000111 SKU CP3WVT Cross Ref. 485D80 |
||||||||||
| 4XL | 76" | 79" | 54 3/4" to 58 1/4" | 58 1/4" | Respirator Fit | Attached Socks | Splash | 6 | $3,150.68 | |
Hooded Coveralls, Tychem 6000, Light Duty, Taped Seam, Gray, 4XL, 6PKModel No. TF186TGY4X0006PI SKU CP3WLW Cross Ref. 46TY20 |
||||||||||
| 4XL | 76" | 79" | - | 58 3/4" | Elastomeric Face Seal | Socks With Boot Flaps | Splash, Spray | 1 | $449.47 | |
Hooded Coverall, Tychem 6000, Light Duty, Taped Seam, Gray, 4XLModel No. TF611TGY4X000111 SKU CP3WVP Cross Ref. 485D81 |
||||||||||
| 5XL | 79" | 82" | 59 1/4" to 62 3/4" | 62 3/4" | Elastomeric Face Seal | Socks With Boot Flaps | Splash | 1 | $497.11 | |
Hooded Chemical Resistant Coveralls, Tychem 6000, Light Duty, Taped Seam, Gray, 5XLModel No. TF611TGY5X000111 SKU CP3WHN Cross Ref. 55GX58 |
||||||||||
| 5XL | 79" | 82" | 58 3/4" to 62 1/4" | 62 1/4" | Respirator Fit | Attached Socks | Splash | 6 | $3,361.72 | |
Hooded Coveralls, Tychem 6000, Light Duty, Taped Seam, Gray, 5XL, 6PKModel No. TF186TGY5X0006PI SKU CP3WLX Cross Ref. 46TY21 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- NICHOLSON
- OZ LIFTING PRODUCTS
- SPEC
- VIEGA PROPRESS
- Stools
- Hydraulic Tool Accessories
- Fuse Kits
- Strut Channel Accessories
- Hydraulic Accumulator
- AKRO-MILS 30290 Akrobins Super Size Bins
- SHARPE VALVES 39306 Series, Ball Valve
- CONDOR Polyester/Cotton Knit Gloves
- ELVEX Provest II Water Resistant Vests
- GLOBE SCIENTIFIC Globe Glass Volumetric Flasks, Wide Mouth, Class A
- QA1 Self-Lubricating Spherical Bearings
- STANLEY Screwdrivers
- HARRINGTON Electric Chain Hoist w/Trolley, 20 ft. Lift
- FOL-DA-TANK Single Lane Maximum Folding Frame Tanks
- ANVIL Malleable Iron Unions