Danger Bilingual Tag, Economy Polyester, 5-3/4" x 3"
BRADY
| Shape | Height | Material | Write On Surface | Language | Hole Size | Legend Type | Legend Color | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|---|
| Rectangular | 5 3/4" | Economy Polyester | Yes | - | - | - | - | 10 | $42.66 |
| Rectangle | 5 3/4" | Economy Polyester | - | English, Spanish | - | Text | Black, Red | 10 | $50.16 |
| Rectangular | 5 3/4" | Economy Polyester | Yes | - | 3/8" | - | - | 10 | $42.14 |
Explore More
- KEYSHAFT
- MARKEL PRODUCTS
- HEIN WERNER
- RW BECKETT
- ABB
- AKRO-MILS 30220 Akrobins Plastic Storage Bins
- DESTACO 7-101, 7-58, 7-59, 7-60 Heavy Duty Cam Action Series
- CONDOR Smooth Polyurethane Coated Gloves
- ACME ELECTRIC WI750 Series Medium Voltage Transformers, 3 Phase, 60Hz, 2.5kV & 5kV Class
- MUELLER STEAM 126F-CS Basket Strainers
- EDSAL Workbench Top
- WINTERS INSTRUMENTS Thermometers
- METRO MetroMax iQ Polymer Stem Caster, 5 Inch
- STAFFORD MFG Signature Series One Piece Split Shaft Collars, Steel