S19224 Series, Eye/Face Wash Station
BRADLEY
| Height | Price |
|---|---|
| 14 2/3" | $542.18 |
| 14 2/3" | $574.25 |
| - | $1,079.07 |
| - | $998.05 |
| - | $1,440.54 |
| - | $588.50 |
| - | $1,486.84 |
| - | $641.92 |
| - | $592.95 |
| - | $1,565.19 |
| - | $1,448.55 |
| - | $1,876.80 |
| - | $1,737.02 |
| - | $934.84 |
| - | $1,414.72 |
| - | $612.54 |
| - | $863.61 |
| - | $1,281.17 |
| - | $456.74 |
| - | $1,327.47 |
| - | $508.37 |
| - | $470.09 |
| - | $1,873.24 |
| - | $951.75 |
| - | $880.53 |
| - | $1,827.83 |
| - | $903.68 |
| - | $1,892.83 |
Features
- Bradley S19224 series eye / face wash stations are compact units and fit easily into any work environment.
- These emergency eyewash units feature the Halo eyewash system that completely flushes the eyes at an optimal safe velocity.
- They are operated by an ergonomic, highly visible push handle to provide effective wash-down coverage and spray pattern.
- The flip-open dust covers protect these wash stations and open only when the unit is activated.
- Their built-in strainer reduces debris concentration to prevent clogging.
- Selected models have galvanised steel pipes covered with Bradtect yellow safety coating to make them highly visible.
Standards & Approvals
- UL
Frequently Asked Questions
What are the safe flow conditions in eyewash units?
- A safe flow condition is a supply pressure range of 30 to 90 psi.
What is the benefit of barrier-free design?
- The barrier-free design makes the wall-mount eyewash units fully wheelchair accessible.
How does this eyewash unit deal with water contamination?
- Bradley wash stations have a self-draining AquaDuct that removes standing water from the spray head and reduces the risk of contaminated stagnant water.
Explore More
- KEYSHAFT
- PRECISION
- WOLVERINE
- TOOLEX
- STABLE
- IRONCLAD Workcrew Light Duty Gloves
- MILLER BY HONEYWELL GlideLoc Vertical Height Access Ladder System Kits, Galvanized
- H.K. PORTER Center Cut Cutters, Industrial Grade
- MAYHEW TOOLS Screwdriver Style Pry Bars
- RUD CHAIN VWBG-V Load Rings, Metric Thread, Variable Length
- SPEARS VALVES CPVC Swing Check Valves With Arrow Indicator, EPDM
- STRAUB Bolted Pipe Couplings
Ask ChatMRO