Fire Barrier Cast-In Device Height Adaptors
(6 Products)
3M
| Material | Overall Height | Fire Rating | Dia. | For Pipe Material | Shape | Overall Width | Color | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| Polyethylene | 8 4/5" | 3 hrs. | 2" | Metal | - | 3 4/5" | Red | $16.19 | ||
Height Adapter, Round, 8.8 Inch Overall Height, 3.8 Inch Overall LengthModel No. 7000133836 SKU AC3NND Cross Ref. 2UYE1 |
||||||||||
| Polyethylene | 4 2/5" | 3 hrs. | 3" | Metal, Plastic | - | 4.9" | Red | $22.62 | ||
Height Adapter, Round, 4.4 Inch Overall Height, 4.9 Inch Overall LengthModel No. 7000133837 SKU AC3NNE Cross Ref. 2UYE2 |
||||||||||
| - | - | - | 4" | - | - | - | Red | $22.45 | ||
Height Adapter, Round, 4.4 Inch Overall Height, 5.9 Inch Overall LengthModel No. 7000133838 SKU AC3NNF Cross Ref. 2UYE3 |
||||||||||
| Plastic | 4 2/5" | Up To 3 Hrs. | - | - | Round X 4ha | - | Red | $243.51 | ||
|
|
||||||||||
| Plastic | 4 2/5" | Up To 3 Hrs. | - | Metal, Plastic | Round x 3HA | - | Red | $202.89 | ||
|
|
||||||||||
| Plastic | 8 4/5" | Up To 3 Hrs. | - | - | Round x 2HA | - | Red | $139.38 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- MILLER FLUID POWER
- SIMPSON STRONG-TIE
- EDGE
- ADVANCED CABLE TIES
- Radiator Actuators and Valves
- Cooling Equipment Relays
- Horizontal and Vertical Lifelines
- Insoles
- Liquidtight Conduit Grips
- DUPONT Collared Disposable Coveralls
- ANSELL 39-122 Alphatec Chemical Resistant Gloves
- JOHN GUEST Stem Adapters, NPTF Thread, Polypropylene Black
- ANVIL C100 Series Cable Spools
- GLOBE SCIENTIFIC Translucent Snap Caps, For 13 mm Tubes
- EATON 74315 Series Medium Duty Fixed Motors
- BURNDY YR Type Compression Reducing Adapters
- OK INDUSTRIES Hand Unwrapping Tools
- BALDWIN ESTATE R017 Roses
- DYNABRADE Shaft Balancers