Disposable Ear Plugs, Corded
(3 Products)
3M
| Size | Color | Cord Material | Cord Color | Shape | Noise Reduction Rating Nrr | Material | Ear Plug Material | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| S | Yellow | Vinyl | Blue | Bell | 28 dBA | Polyurethane | - | 200 | $183.91 | |
Ear Plug, Bell, 28 dB NRR, Corded, Disposable, Roll-Down, S Earplug Size, 200PKModel No. 7000127211 SKU AA8YPE Cross Ref. 1AV18 |
||||||||||
| L | Yellow | Vinyl | Blue | Tapered | 31 dB | Polyurethane | Foam | 200 | $216.79 | |
Ear Plug, Bullet, 31 dB NRR, Corded, Disposable, Roll-Down, L Earplug Size, 200PKModel No. 7000127654 SKU AD2DJR Cross Ref. 3NHC1 |
||||||||||
| Universal | Orange | Cloth | Orange | Tapered | 29 dBA | Polyurethane | - | 100 | $59.85 | |
Ear Plug, Bullet, 29 dB NRR, Corded, Disposable, Roll-Down, M Earplug Size, 100PKModel No. 7010674383 SKU AE3RHF Cross Ref. 5F768 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- CLASSIC BASEBOARDS
- KEYSHAFT
- VELVAC
- CPS PRODUCTS
- ZOOK DISK
- Mobile Work Tables
- Compressor Valves
- Walk-Behind Concrete Saws
- Blender and Drink Mixer Accessories
- Roof Curb Adapters
- DWYER INSTRUMENTS GBT Series Glow-in-the-Dark Bimetal Thermometers
- ADB HOIST RINGS MFG. Shackle Hoist Rings
- LOC-LINE Elbows
- ASSOCIATED SPRING RAYMOND TU 3000 Gas Springs
- ASHLAND CONVEYOR Countersunk Flange Ball Transfer Units
- BOSTON GEAR 16 Diametral Pitch Steel Bevel Gears
- REGAL STI Plug Hand Taps, HSS, TiCN
- FROST KING Door Weatherstripping
- HAMMOND PPG Series Fan Panel Assemblies