Airline Cooling Systems (8 Products)

ALLEGRO SAFETY

Max. Pressure Inlet Coupler Style Style Dia. Pressure Max. Outlet Hose Length Hose Inside Dia. Height Price
150 psi
Hansen
High Pressure
18"
-
100 ft.
1"
24"
$1,354.00
15 psi
Chicago Style
Low Pressure
18"
0 psi to 15 psi
100 ft.
1"
24"
$1,119.65
FERVI

MPN Price
P018/230V
$257.44
P018/400V
$279.27
AIR SYSTEMS INTERNATIONAL

Max. Pressure Material Airflow Rate Pressure System Type Input Air Temp. Fitting Size Pressure Type Price
20 psi
Plastic
75 CFM
-
SAR System
180°F
-
Low Pressure
$1,328.80
125 psi
Plastic
75 CFM
-
SAR System
180°F
-
-
$1,368.33
-
-
-
0 psi to 20 psi
-
-
1/4"
-
$150.00
BULLARD

MPN Price
20BT
$79.43

Description

Airline cooling systems provide cool and fresh air by utilising compressed air supply through air pumps or coolers. They are ideal for use in commercial and industrial applications with standard pressure filtration panels and respirators. Raptor Supplies offers a wide range of portable airline cooling systems from brands like Allegro and Air Systems International. Allegro portable airline cooling systems are designed for use with low pressure ambient air pumps where the air supply from pumps passes through coils in a cooling system filled with ice. These air systems can supply air as cool as 50 degrees F and feature pressure regulators, pressure gauges & adjustment knobs to control the flow of air. The cooling boxes come equipped with wheels, a telescopic handle and a 5 ft hose for portability. Selected variants (9820-HP) are offered with pump units to deliver high pressure (150 PSI) airflow. Air Systems International portable airline cooling units provide low cost breathing solutions ideal for providing cooling in chemical suits, masks, air-hoods and helmets to increase worker productivity. They are compatible with all Grade-D compressed air sources (up to 125 psi) and do not require noisy vortex cooling tubes.