Please note that the item you have bought is a 115V.

Safety Relays | Raptor Supplies Worldwide

Safety Relays

Filter

StyleModelPrice (ex. VAT)
A470EFR2D12K0014$797.18
RFQ
A470EFR2D12K0037$797.18
RFQ
A470EFR2D12K0041$797.18
RFQ
A470EFR2D12K0031$797.18
RFQ
A470EFR2D12K0036$797.18
RFQ
A470EFR2D12K0046$797.18
RFQ
A470EFR2D12K0052$797.18
RFQ
A470EFR2D12K0011$797.18
RFQ
A470EFR2D12K0021$797.18
RFQ
A470EFR2D12K0024$797.18
RFQ
A470EFR2D12K0017$797.18
RFQ
A470EFR2D12K0028$797.18
RFQ
A470EFR2D12K0025$797.18
RFQ
A470EFR2D12K0042$797.18
RFQ
A470EFR2D12K0029$797.18
RFQ
A470EFR2D12K0030$797.18
RFQ
A470EFR2D12K0053$797.18
RFQ
A470EFR2D12K0002$797.18
RFQ
A470EFR2D12K0005$797.18
RFQ
A470EFR2D12K0023$797.18
RFQ
A470EFR3E12K0007$992.06
RFQ
A470EFR3E12K0032$992.06
RFQ
A470EFR2D12K0034$797.18
RFQ
A470EFR2D12K0019$797.18
RFQ
A470EFR2D12K0003$797.18
RFQ
PROSENSE -

On-Delay Relay Timer, 0.1 To 10 Minutes Timing Range, 12-125 VDC Operating Voltage

ModelItemPrice (ex. VAT)
T2S-ND-32-125DCV7XXR$66.36
RFQ
DOLD -

Safety Relay, Speed Monitoring, Multi Delay Functions, Pnp Sensor Inputs, 2-Channel

ModelItemPrice (ex. VAT)
UH6932-02PS-010-24CV7XUC$1,034.55
RFQ
DOLD -

Safety Relay, Emergency Stop And Safety Gates, Release Delay, 0.1 To 1 Second, 2-Channel

ModelItemPrice (ex. VAT)
BH5928-92-61-24-1CV7XPA$541.82
RFQ
IDEM SAFETY SWITCHES -

Safety Relay, Emergency Stop And Safety Gates, 2-Channel, 24 VAC/VDC

ModelItemPrice (ex. VAT)
SCR73-280005CV7XTM$701.82
RFQ
DOLD -

Safety Relay, Motor Standstill Monitoring, 0.2-4V, 2-Channel, 24 VDC

ModelItemPrice (ex. VAT)
UG6946-02PS-40CV7XTW$630.91
RFQ
PROSENSE -

Off-Delay Relay Timer, 0.1 To 10 sec Timing Range, 12-125 VDC Operating Voltage

ModelItemPrice (ex. VAT)
T2S-FD-30-125DCV7XXD$73.64
RFQ
PROSENSE -

Voltage Monitor Relay, 1-Phase, Socket Mount, Finger-Safe, 18-30 VDC Input Voltage, DPDT

ModelItemPrice (ex. VAT)
VMR-2C-F-24DCV7XVC$118.18
RFQ
PROSENSE -

Relay Timer, 1 To 100 sec Timing Range, 120 VAC/VDC Operating Voltage, 10A Contact Rating

ModelItemPrice (ex. VAT)
T2R-SST-31-120ACV7XWX$75.45
RFQ
PROSENSE -

On-Delay Relay Timer, 0.1 To 10 sec Timing Range, 12-125 VDC Operating Voltage

ModelItemPrice (ex. VAT)
T2S-ND-30-125DCV7XXM$66.36
RFQ
PROSENSE -

Relay Timer, 1 To 100 Minutes Timing Range, 120 VAC/VDC Operating Voltage

ModelItemPrice (ex. VAT)
T2R-SST-33-120ACV7XXB$75.45
RFQ
PROSENSE -

Off-Delay Relay Timer, 1 To 100 sec Timing Range, 12-125 VDC Operating Voltage

ModelItemPrice (ex. VAT)
T2S-FD-31-125DCV7XXF$73.64
RFQ
IDEM SAFETY SWITCHES -

Safety Relay, Emergency Stop And Safety Gates, Release Delay, 0 To 30S, 2-Channel

ModelItemPrice (ex. VAT)
SCR3142TD-280006-PCV7XTJ$907.27
RFQ
PROSENSE -

Relay Timer, 0.1 To 10 sec Timing Range, 12-125 VDC Operating Voltage, 1A Contact Rating

ModelItemPrice (ex. VAT)
T2S-SST-30-125DCV7XXW$73.64
RFQ
PROSENSE -

Off-Delay Relay Timer, 1 To 100 Minutes Timing Range, 12-125 VDC Operating Voltage

ModelItemPrice (ex. VAT)
T2S-FD-33-125DCV7XXK$73.64
RFQ
PROSENSE -

Off-Delay Relay Timer, 0.1 To 10 sec Timing Range, 24 VAC/VDC Operating Voltage

ModelItemPrice (ex. VAT)
T2R-FD-30-24ADCV7XVZ$75.45
RFQ
PROSENSE -

On-Delay Relay Timer, 1 To 100 sec Timing Range, 120 VAC/VDC Operating Voltage

ModelItemPrice (ex. VAT)
T2R-ND-31-120ACV7XWN$70.00
RFQ
PROSENSE -

Relay Timer, 0.1 To 10 sec Timing Range, 12-125 VDC Operating Voltage, 1A Contact Rating

ModelItemPrice (ex. VAT)
T2S-TT-30-125DCV7XYE$70.00
RFQ
PROSENSE -

Relay Timer, 0.1 To 10 Minutes Timing Range, 12-125 VDC Operating Voltage

ModelItemPrice (ex. VAT)
T2S-TT-32-125DCV7XYJ$70.00
RFQ
PROSENSE -

Relay Timer, 1 To 100 sec Timing Range, 12-125 VDC Operating Voltage, 1A Contact Rating

ModelItemPrice (ex. VAT)
T2S-SST-31-125DCV7XXY$73.64
RFQ
PROSENSE -

Relay Timer, 0.05 sec To 999 Hours Selectable Timing Range, 120 VAC/VDC Operating Voltage

ModelItemPrice (ex. VAT)
TRM-10-D-120ADCV7XYN$120.00
RFQ
12...1819

Safety Relays

Safety relays are designed to control several circuits simultaneously using reduced power supply or a uniform signal; best suited for commercial appliances and the telecommunications industry. Raptor Supplies offers an array of these safety relays from brands like Dayton, General Electric, Omron, Schneider Electric and Square D. Omron relays are Class 1 Division 2 approved and feature cadmium-free contacts for environment-friendly use. These relays are hermetically sealed to provide optimum protection in hazardous locations and come with plug-in terminals to ensure ease-of-installation. Square D latching relays come with straight-through wiring and plug-in contact cartridges to allow easy contact conversion and replacement. These relays further provide sequence memory in the event of power loss, thereby suitable for use with punch presses and process control devices. Choose from a wide range of these safety relays available in 50 & 60 Hz frequency ratings.

We are here to help!

Looking for a part not listed here?