Please note that the item you have bought is a 115V.

Honeywell Safety Interlock Switches | Raptor Supplies Worldwide

HONEYWELL Safety Interlock Switches

Ensure safety by interrupting the power supply to the machine when the guard door or access panel is opened. Feature rugged metal housing, IP66 /67 enclosure protection & gang mounting facility for multi-pole configurations. Available in roller lever, key & pin plunger style actuators.

Filter

HONEYWELL -

Safety Interlock Switches

StyleModelItemDifferential TravelActuator LengthBody MaterialHeightIP RatingMovementNEMA RatingPrice (ex. VAT)
AGKEA01LDual Entry Key Operated Safety Interlock Switch--Thermoplastic3.61"66-1, 12, 13$149.78
BFF5-21-DC-03Safety Interlock Switch--ABS-67--$285.01
CGSAA01A1BSafety Interlock Switch12 Degrees1.5"Zinc Die-Cast3.23"67Pre-Travel - 20 mm, Positive Opening - 32 mm, Full Travel - 85 Degrees1, 4, 12, 13$326.98
BFF5-21-DC-10Safety Interlock Switch--ABS-67--$432.18
DGSAA01BSafety Interlock Switch11mm1.48" Free PositionZinc Die-Cast3.23"67Pre-Travel - 20 mm, Differential Travel - 11 mm, Positive Opening - 56 mm, Full Travel - 85 Degrees1, 4, 12, 13$291.40
EGSAA22CSafety Interlock Switch12mm1.99" Free PositionZinc Die-Cast3.23"67Pre-Travel - 20 mm, Differential Travel - 12 mm, Positive Opening - 56 mm, Full Travel - 85 Degrees1, 4, 12, 13$727.00
StyleModelContact FormPrice (ex. VAT)
AGKBA3L71NO, 1NC, Slow Action, Break Before Make, NEMA A600$379.44
AGKBA1L71NO, 1NC, Snap Action, NEMA A600$557.69
AGKBA14L72NO, 2NC, Slow Action, Break Before Make, NEMA A300$475.40
AGKBA10L74NC, Slow Action, NEMA A300$506.94
StyleModelContact FormPrice (ex. VAT)
AGKBA16L61NO, 3NC, Slow Action, Break Before Make, NEMA A300$679.93
AGKBA14L62NO, 2NC, Slow Action, Break Before Make, NEMA A300$684.66
StyleModelContact FormPrice (ex. VAT)
AGKEA03L1NO, 1NC, Direct Opening, Slow Action, Break Before Make$152.04
AGKEA06L2NC, Direct Opening, Slow Action$150.58
HONEYWELL -

Multi-Entry Key Operated (Straight, 90 Degrees , or Spring Key) Safety Interlock Switch

StyleModelContact FormPrice (ex. VAT)
AGKNA211NO, 1NC, Direct Opening, Slow Action$190.00
BGKNA303NC, Direct Opening, Slow Action$201.35
StyleModelCable LengthConnection TypePrice (ex. VAT)
AGKMB236.6ft.30" x 60"$201.29
AGKMB339.8ft.9.8 ft. Dead End Cable$245.19

We are here to help!

Looking for a part not listed here?