Please note that the item you have bought is a 115V.

Rotary Vane Compressor/Vacuum Pump | Raptor Supplies Worldwide

Rotary Vane Compressor/Vacuum Pump

Filter

GAST -

Rotary Vane Vacuum Pumps

Gast rotary vane vacuum pumps & compressors are designed for continuous-duty & low-pressure pumping applications. They feature a 50 / 60 Hz, eccentrically placed motor capable of producing power up to 1.5 HP. The pumps are permanently lubricated via an oil chamber and have self-adjusting & self-lubricating vanes, as well as a 10 ft power cord. These rotary vane vacuum pumps are available in port sizes of 3/8, 1/4 and 3/4 inch NPT on Raptor Supplies.

StyleModelOverall LengthFull Load AmpsHPOverall WidthPhaseVoltageHzInlet SizePrice (ex. VAT)
A7Z77911.19"10.0/5.017.63"1115/230603/4" NPT$2,271.20
A7Z77811.19"12.2/6.0-6.117.63"1115/230603/4" NPT$2,397.76
B2567-V10811.48"-1.518"--603/4" NPT$1,357.25
B2067-V10811.48"-117.69"--603/4" NPT$1,521.68
A7Z78212.650"15.2/8.2-7.61.55.68"1115/230603/4" NPT$2,305.91
C0523-V191Q-G588DX14.72"4.6/2.31/46.37"1115/23050/601/4" NPT$769.38
D1023-V131Q-SG608X15.94"12.2/6.13/46.5"1115/23050/603/8" NPT$1,146.39
D0823-V131Q-SG608X15.94"12.2/6.13/46.5"1115/23050/603/8" NPT$1,141.46
E1423-103Q-G62516.95"3.0/1.516.5"3230/46050/603/8" NPT$1,328.26
E1423-103Q-G626X16.95"13.0/6.516.5"1115/23050/603/8" NPT$1,353.71
F0523-V4-SG588DX17.22"4.51/48.03"1115/208-230601/4" NPT$1,148.96
GAST -

Compressor/Vacuum Pumps

StyleModelOverall WidthFull Load AmpsHPVoltageHzInlet SizeOutlet SizeOverall HeightPrice (ex. VAT)
A1550-600--------$1,057.31
RFQ
BMOA-P101-AA--------$542.98
CDOA-P701-DB--------$1,310.41
DMOA-P126-JK--------$779.68
RFQ
EDAA-V701-EB--------$1,618.60
FDOA-P504-BN--------$1,193.81
GDOA-V722-AA--------$736.16
FDOA-V502-JK--------$1,137.18
H10D1125-101-1053--------$366.84
RFQ
IDOA-P701-AA--------$742.94
JMOA-V112-AE--------$540.74
KMOA-V111-JH--------$770.01
LMAA-P251-MB4 11/16"2.81/8115601/4"1/4"4.75"$777.89
MDOA-P707-AA5.125"4.21/8115601/4"1/4"7 11/16"$599.85
N1023-251Q-G2799.12"2.6/1.33/4230/46050/603/8" NPT3/8" NPT7.3"$1,390.84
GAST -

Rocking Piston Compressor Vacuum Pump, 0.25 hp, 115/230V AC, 26.2 Inch Hg Max Vacuum

ModelItemPrice (ex. VAT)
86R130-101-N270XCN2TMQ$847.86

We are here to help!

Looking for a part not listed here?