Please note that the item you have bought is a 115V.

Rotary Switches | Raptor Supplies Worldwide

Rotary Switches

Filter

CARLING TECHNOLOGIES -

Rotary Switches

StyleModelTerminalsAC Contact RatingContact FormDC Contact RatingMounting HoleNumber of ConnectionsStem Dia. and Thread SizeSwitch FunctionPrice (ex. VAT)
AR-135-BL6" Wire Lead3A @ 125 VACSPST5A @ 12V3/8"23/8"On/Off$7.13
B700-BLSolder Lug4A @ 125 VACSP3T1A @ 125V15/32"415/32-32 UNSOff/On/On/On$8.60
B800-5ASolder Lug/Quick Connect6A @ 125 VACSP4T-15/32"515/32-32 UNSOff/On/On/On/On$10.90
POWER FIRST -

Rotary Switches

StyleModelContact FormNumber of ConnectionsSwitch FunctionPrice (ex. VAT)
A2VLR8SP3T5Off/On/On/On$14.20
A2VLT6SP4T6Off/On/On/On/On$18.05

Rotary Switches

Rotary switches are used for controlling circuits in multi-band radios, TV receivers, multi-speed fans, power tools, electric motors and light fixtures, with a single switch. Raptor Supplies offers a wide range of rotary switches from brands, like Carling Technologies and Power First. These rotary switches feature 2 to 11 switch positions which ca be manually set by rotating the switch spindle. Carling Technologies panel-mount rotary light switches feature nylon / polycarbonate construction to ensure high impact resistance and a double-pole circuit design to provide protection from short circuits or overloads up to 185 degrees F.
Power First rotary switches are designed in accordance with CUL, UL, CE & ENEC standards and feature a maintained state, thereby ideal for set-it-and-leave-it switching applications. Choose from a wide range of these switches, available in 3 - 13 A options on Raptor Supplies.

We are here to help!

Looking for a part not listed here?