Please note that the item you have bought is a 115V.

Duff-norton Rotary Joint Elbows | Raptor Supplies Worldwide

DUFF-NORTON Rotary Joint Elbows

Stainess steel joint elbows designed to facilitate transfer of water, steam or hot oil from a stationary source to rotating machinery to control the surface temperature. Have a maximum operating temperature of 395 degrees F and can withstand up to 750 psi pressure

Filter

DUFF-NORTON -

5000 Series, Rotary Joint Elbow

Duff-Norton 5000 Series rotary unions connect rotating equipment to fixed piping assemblies for the transfer of steam, water, thermal oil, coolant, hydraulic oil and other media. They feature 300 grade stainless steel construction for superior corrosion resistance and two precision bearings to keep the seal faces perfectly aligned. These rotary sealing devices support dual-flow operations with the additional use of an elbow and an integrated cartridge for faster repair services, thereby reducing maintenance costs. Choose from a wide range of these Duff-Norton 5000 Series rotary elbow joints available in tube diameters of 1/4, 3/4, 1/2 and 1/8 inch on Raptor Supplies.

StyleModelSizeTube Outside Dia.Price (ex. VAT)
A465411C1"1/4"$14.86
A465408C1/2"1/8"$14.86
A465401C3/4"1/8"$14.86

We are here to help!

Looking for a part not listed here?