Please note that the item you have bought is a 115V.

Roof Flashings | Raptor Supplies Worldwide

Roof Flashing

Filter

ARLINGTON INDUSTRIES -

Roof Flashing, Neoprene

StyleModelHeightTrade SizeWidthPrice (ex. VAT)
A63511.34"2"8.94"$26.64
RFQ
A63411.34"1-1/4" to 1-1/2"8.94"$25.02
RFQ
A63611.42"2-1/2"9.06"$31.52
RFQ
A63713.27"3"10"$31.98
RFQ
A63914.17"4"11.42"$33.66
RFQ
ARLINGTON INDUSTRIES -

Roof Flashing, Aluminium

StyleModelHeightTrade SizeWidthPrice (ex. VAT)
A7239.438"1-1/4"7.188"$34.88
RFQ
A72410.75"1-1/2"8.75"$54.40
RFQ
A72511"2"8.75"$54.86
RFQ
B72614.656"1-1/4" to 2"8"$55.54
RFQ
OATEY -

Thermo Plastic No Caulk Roof Flashings

Oatey roof flashings are suitable for use on plumbing vent pipes for providing watertight seals for roof penetrations. These flashings easily slide over vent pipes and feature non cracking, rigid thermoplastic base & non fading sealing collars for durability & leak tight seal. Choose from a wide range of these roof flashings, available for 3 & 4 inch pipe sizes.

StyleModelPipe SizePrice (ex. VAT)
A119103"$7.48
A119114"$8.55
ARLINGTON INDUSTRIES -

Roof Flashing, Galvanized Steel

StyleModelHeightPipe SizeTrade SizeWidthPrice (ex. VAT)
A62412.5"1-1/4" to 1-1/2"1-1/4" to 1-1/2"8.75"$19.36
RFQ
A62614.5"2-1/2"2-1/2"10.75"$19.92
RFQ
A62514.5"2"2"10.75"$19.08
RFQ
OATEY -

Roof Flashing Pipe Size 2 In

ModelItemPrice (ex. VAT)
11909AB3WRZ$7.35

Roof Flashing

Roof flashings are suitable for keeping water away from critical areas of the roof, such as the walls, valleys, vents, skylights and edges. Raptor Supplies offers a wide range of these roof flashings from brands like Arlington, Portals Plus and Oatey. Selected models feature a non-fading & non-cracking rigid thermoplastic base that slides over the vent pipe and pitches with a 45-degree angle, irrespective of the location. Their one-piece construction resists ozone and UV light and also provides quick installation. We also offer rubber flashings that contours the vent pipe with a locking grip to prevent leakage and conforms to a variety of roof pitches.

We are here to help!

Looking for a part not listed here?