Please note that the item you have bought is a 115V.

Reversible Exhaust And Supply Fans | Raptor Supplies Worldwide

Reversible Exhaust And Supply Fans

Filter

DAYTON -

Reversible Fans With Drive Package, 34 Inch Height

Dayton reversible exhaust / supply fans are suitable for quickly exhausting or supplying air in demanding ventilating applications, such as tractors, telescopic handlers, forage harvesters, wheel loaders, excavators and food mixers. These fans come with 6 blade aluminium propellers for moving large volumes of air at low static pressures and feature belt-drive mechanism to offer flexibility in speeds. The complete assembly includes a motor, belt, bushings, sheaves and reversing switch (packed separately) for customising as per requirement and have OSHA compliant fan guards to prevent accidental hazards. Choose from an array of these reversible fans, available in TENV, TEAO and ODP type motor enclosures.

StyleModelMotor RPMFan RPMHeightMotor TypeOperating AmpsPhasePropeller Dia.Shaft Dia.Price (ex. VAT)
A7AR121725118434"Capacitor-Start, Capacitor-Run15.2/8.2-7.6130"1"$2,838.21
A7AR101725103234"3-Phase3.1-2.8/1.4330"1"$2,626.34
A7AR38172566854"Capacitor-Start18.0/9.3-9.0148"1-1/2"$3,698.25
A7AP97172571434"3-Phase1.5-1.6/0.8330"1"$2,177.95
A7AP99172582534"Split Phase7.6/3.7-3.8130"1"$2,091.51
A7AR01172582534"3-Phase2.1-2.2/1.1330"1"$2,413.11
A7AR03172593834"Capacitor-Start, Capacitor-Run11.0/5.5-5.5130"1"$2,397.44
A7AR04172593834"Capacitor-Start11.0/5.4-5.5130"1"$2,274.49
A7AR05172593834"3-Phase2.9-2.8/1.4330"1"$2,264.01
A7AR081725103234"Capacitor-Start13.4/6.8-6.7130"1"$2,386.53
A7AR161725130034"3-Phase6.1-5.5/2.8330"1"$2,745.01
A7AR151725130034"Capacitor-Start, Capacitor-Run21.0/11.3-10.5130"1"$2,908.15
A7AR20172575540"3-Phase2.9-2.8/1.4336"1-1/4"$2,494.34
A7AR21172583040"3-Phase3.2-2.9/1.4336"1-1/4"$2,706.91
A7AR30172553954"Capacitor-Start, Capacitor-Run11.0/5.5-5.5148"1-1/2"$3,657.34
A7AR33172553954"3-Phase2.8-2.8/1.4348"1-1/2"$3,561.39
A7AR34172559054"Capacitor-Start13.0/6.6-6.5148"1-1/2"$3,468.74
A7AR35172559054"Capacitor-Start13.4/6.8-6.7148"1-1/2"$3,656.71
A7AR39172566854"Capacitor-Start, Capacitor-Run15.2/8.2-7.6148"1-1/2"$4,081.95
A7AR42172574254"Capacitor-Start, Capacitor-Run21.0/11.3-10.5148"1-1/2"$4,200.53
A7AR171725130034"3-Phase6.0-5.4/2.7330"1"$2,569.60
A7AR43172574254"Capacitor-Start, Capacitor-Run22.4/11.2148"1-1/2"$4,991.53
A7AR071725103234"Capacitor-Start13.0/6.6-6.5130"1"$2,198.55
A7AR32172553954"3-Phase2.9-2.8/1.4348"1-1/2"$3,523.91
A7AR36172559054"3-Phase3.2-2.9/1.4348"1-1/2"$3,789.89
DAYTON -

Exhaust/supply Fan

StyleModelOperating AmpsBearing TypeFan RPMPhasePropeller Dia.Propeller MaterialShaft Dia.TypePrice (ex. VAT)
A4YGA3-Regreaseable Cast Pillow Block--30"Cast Aluminum1"Belt Drive Reversible$1,437.78
A4YGA4-Regreaseable Cast Pillow Block--48"Cast Aluminum1-1/2"Belt Drive Reversible$2,597.20
B10E0281.5-1.6/.85Ball1725316"Aluminum1/2"Direct Drive Reversible$991.19
C10E0271.5-1.6/.85Ball1725312"Aluminum1/2"Direct Drive Reversible$210.06
B10E0291.7-1.9/0.85Ball1725316"Aluminum1/2"Direct Drive Reversible$1,148.50
D10E0301.7-1.9/0.85Ball1725318"Aluminum1/2"Direct Drive Reversible$1,238.53
E10E0311.7-1.9/0.86Ball1725320"Aluminum1/2"Direct Drive Reversible$1,281.48
F10E0321.8-2.0/0.90Ball1140324"Aluminum1/2"Direct Drive Reversible$1,272.91
B10E0222.9/1.4Ball1725116"Aluminum1/2"Direct Drive Reversible$657.88
C10E0212.9/1.4Ball1725112"Aluminum1/2"Direct Drive Reversible$645.90
B10E0233.4/2.1Ball1725116"Aluminum1/2"Direct Drive Reversible$662.43
G10E0243.5/2.2Ball1725118"Aluminum1/2"Direct Drive Reversible$678.53
E10E0254.0/2.9Ball1725120"Aluminum1/2"Direct Drive Reversible$721.81
F10E0264.6/3.4Ball1075124"Aluminum1/2"Direct Drive Reversible$861.20
DAYTON -

Reversible Fan

Dayton reversible exhaust & supply fans discharge dirty air or supply fresh air in industries and commercial buildings. They feature reversing switches that quickly convert the operating status from exhaust to supply mode and vice versa for handling diverse ventilating needs. These belt drive fans offer flexibility in terms of rpm speeds, as the motor is not directly in contact with fan's moving parts. They have 36-inch diameter, cast aluminium propellers for corrosion resistance and durability. These fans have 3-phase / capacitor-start / capacitor-start, capacitor-run motors with power outputs ranging from 1/2 to 2 hp. Choose from a wide range of these reversible, belt-driven exhaust & supply fans, available in fan speeds ranging from 659 to 1046 rpm.

StyleModelPhaseFan RPMMax. BHPVoltageMotor EnclosureMotor HPMotor InsulationMotor TypePrice (ex. VAT)
A7CK3816590.57115/208-230Open Dripproof1/2Class BCapacitor-Start$2,319.34
A7CK3916590.57115/208-230Totally Enclosed Fan Cooled1/2Class BCapacitor-Start$2,523.05
A7CK4117550.85115/208-230Open Dripproof3/4Class BCapacitor-Start$2,546.20
A7CK4418301.13115/208-230Open Dripproof1Class BCapacitor-Start$2,382.61
A7CK50110462.26115/208-230Open Dripproof2Class BCapacitor-Start, Capacitor-Run$3,096.59
A7CK4217550.85115/208-230Totally Enclosed Fan Cooled3/4Class BCapacitor-Start$2,539.45
A7CK4819511.79115/208-230Totally Enclosed1.5Class BCapacitor-Start, Capacitor-Run$2,452.88
A7CK51110462.26115/230Totally Enclosed2Class FCapacitor-Start, Capacitor-Run$3,884.80
A7CK4518301.13115/208-230Totally Enclosed Fan Cooled1Class BCapacitor-Start$2,575.43
A7CK4719511.79115/208-230Open Dripproof1.5Class BCapacitor-Start$2,459.38
A7CK4337550.85208-230/440Totally Enclosed3/4Class B3-Phase$2,450.25
A7CK4638301.13208-230/440Totally Enclosed Fan Cooled1Class B3-Phase$2,478.65
A7CK52310462.26208-230/440Totally Enclosed2Class F3-Phase$2,758.04
A7CK4036590.57208-230/440Totally Enclosed Fan Cooled1/2Class B3-Phase$2,383.36
A7CK4939511.79208-230/440Totally Enclosed1.5Class B3-Phase$2,489.41
DAYTON -

Exhaust/supply Fan 36 Inch Less Drive Package

ModelItemPrice (ex. VAT)
1WDN2AB3ZBQ$1,603.63

Reversible Exhaust And Supply Fans

Reversible exhaust and supply fans discharge dirty air or supply fresh air in industries and commercial buildings. Dayton reversible exhaust and supply fans feature reversing switches that quickly convert from exhaust to supply mode and vice versa for handling diverse ventilating needs. Belt drive fans offer greater flexibility in terms of rpm speeds as the motor is not directly in contact with the fan's moving parts, whereas direct drive fans are designed such that the motor is directly connected to the fan through shafts or axles, thereby increasing energy efficiency. Selected fans come without assembled drive packages for customising the ventilator according to specific applications. Choose from a wide range of these fans having open drip-proof / totally enclosed / totally enclosed fan cooled / totally enclosed air-over / totally enclosed nonventilated motor enclosures on Raptor Supplies.

We are here to help!

Looking for a part not listed here?